Beli Brass Spring Washer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- T S BRASS Dual-Wristblade-Handle Two-Hole Centerset Deck-Mount Multipurpose FaucetsDeskripsi:Type D cam and groove fittings include a female cam x female NPT connection. Type D camlock fittings are most often used with Type A adapters of the same size, and can also be used with Type E and F adapters, and Type DP dust plugs. Type D forged brass camlock couplings connect hoses to pumps, tanks, and equipment.atribut:
- UNSPSC: 40141702
- ADA Compliance: Yes
- CEC Compliant: Non CEC Compliant
- Faucet Activation: Manual
- Faucet Body Material: Brass
- Faucet Finish: Chrome
- Faucet Handle Material: Metal
- Faucet Type: Bathroom Sink Faucet; Kitchen Sink Faucet
- Flow Outlet Type - Faucet: Aerated
- Flow Rate (gpm): 2.2
- Includes: Faucet; Manual
- Ligature Resistant: No
- Max. Installation Surface Thickness (inch): 13/16
- Max. Mounting Hole Center Distance (inch): 4
- Mounting Type - Faucet: Deck
- Replacement Cartridge Mfr. Model Number: 012442-40NS; 012443-40NS
- Spout Height (inch): 9-1/2
- Spout Length (inch): 3-3/4
- Spout Reach (inch): 2-7/8
- Standards: ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
- Temperature Control: Yes
- Valve Type - Faucets: Hot/Cold Cartridge
- Water Inlet Connection Size (inch): 1/2
- Water Inlet Connection Type: Male NPSM
- T S BRASS Dual-Lever-Handle Two-Hole Centerset Wall-Mount Multipurpose FaucetsDeskripsi:These through-wall fittings are constructed of PVC (polyvinyl chloride) which resists corrosion, chemicals, and rust. They install through the wall of the tank, drum, or fluid container by inserting the shaft through the hole of the tank from the inside so that the fitting shaft is sticking out of the tank. A gasket seals the internal fitting as a nut is threaded onto the exposed shaft to secure it to the tank.atribut:
- UNSPSC: 40141702
- ADA Compliance: Yes
- Faucet Activation: Manual
- Faucet Body Material: Brass
- Faucet Finish: Chrome
- Faucet Handle Material: Metal
- Faucet Type: Bathroom Sink Faucet; Kitchen Sink Faucet
- Flow Outlet Type - Faucet: Aerated
- Ligature Resistant: No
- Max. Mounting Hole Center Distance (inch): 8
- Mounting Type - Faucet: Wall
- Standards: ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
- Temperature Control: Yes
- Valve Type - Faucets: Hot/Cold Cartridge
- Water Inlet Connection Size (inch): 1/2
- T S BRASS Dual-Wristblade-Handle Three-Hole Widespread Deck-Mount Multipurpose Faucet (Kran Serbaguna)Deskripsi:Door stops are permanently fixed to floors and serve as a stopping point to prevent bathroom doors from swinging open too far and damaging nearby walls or fixtures.atribut:
- UNSPSC: 40141702
- CEC Compliant: Non CEC Compliant
- Faucet Activation: Manual
- Faucet Body Material: Brass
- Faucet Finish: Chrome
- Faucet Handle Material: Metal
- Faucet Type: Bathroom Sink Faucet; Kitchen Sink Faucet
- Flow Rate (gpm): 2.2
- Ligature Resistant: No
- Max. Installation Surface Thickness (inch): 1-1/4
- Max. Mounting Hole Center Distance (inch): 8
- Mounting Type - Faucet: Deck
- Replacement Cartridge Mfr. Model Number: 016752-40NS; 16753-40NS
- Standards: ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
- Temperature Control: Yes
- Valve Type - Faucets: Hot/Cold Cartridge
- Water Inlet Connection Size (inch): 1/2
- Water Inlet Connection Type: Male NPSM
- monotaro Flat WasherDeskripsi:Ring Plat dari Monotaro Jepang ini biasa digunakan oleh industri manufaktur, semua industri otomotif, dllatribut:
- The thickness T (mm): 6
- Material: S45C
- Fit bolts (metric thread): M20
- Surface Treatment: Homo processing
- Inside diameter d ( phi mm): 21
- The outer diameter D ( phi mm): 50
- Hardness HRC: 45-50
- Heat treatment: Homo processing
- T S BRASS Dual Lever Handle Two Hole Centerset Deck Mount Laundry Sink Faucet (Kran Bak Cuci Dua Putaran)Deskripsi:Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.atribut:
- UNSPSC: 40141702
- ADA Compliance: Yes
- Faucet Activation: Manual
- Faucet Body Material: Brass
- Faucet Finish: Chrome
- Faucet Handle Material: Metal
- Faucet Type: Laundry Sink Faucet
- Flow Outlet Type - Faucet: Aerated
- Ligature Resistant: No
- Mounting Type - Faucet: Deck
- Standards: ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
- Temperature Control: Yes
- Valve Type - Faucets: Hot/Cold Cartridge
- Water Inlet Connection Size (inch): 1/2
- Yoshinobu Plate Washer Whiteatribut:
- Color: White
- Material: Steel
- Treatment: Galvanized White
- INDOMAKERS Flat Washer Stainless Steelatribut:
- Material: Stainless Steel
- Current Norm: DIN 125
- THE Washer Plate SS304Deskripsi:Ring Plat dari brand THE ini mempunyai ukuran M4-M36 dan cocok untuk semua industri manufakturatribut:
- Material: SS 304
- Parker Brass Compression Tube Fittings for Instrumentation LinesDeskripsi:Brass single ferrule fittings include a ferrule (a metal ring or cap) that helps seal metal-to-metal connections and grip tubing. Ferrules install or are removed using a tightening nut. Single ferrules have fewer leak paths and are resilient to vibrations and pulsations. Instrumentation fittings are made to tighter tolerances for high-precision applications.atribut:
- Fitting Material: Brass
- Maximum Operating Temperature (°F): 400
- Minimum Operating Temperature (°F): 40
- System of Measurement: Imperial
- monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Bolt Nut 8.8 HDG Full Thread Set Flat Washer + Spring Washer Large Pack (Baut Mur Hexagonal)atribut:
- Material: Baja 8.8
- Surface Treatment: HOTDIP Galvanis/HDG
- Drat Type: Full Drat
- monotaro.id Hexagon Socket Head Cap Screw With Washer Assembly Black Steelatribut:
- Material: Baja
- Surface Treatment: Black Steel
- HSA Hex Bolt Nut Yellow BMK Full Thread Set with Washer Plate (Baut Mur Hexagonal)atribut:
- Material: Mild Steel
- Grade: 4.6
- Finishing: Yellow Zinc Plated
- Drat Type: Full Drat
- TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)Deskripsi:TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyuretheneatribut:
- Size (mm): 5x8
- Dimension 2 (mm): 50
- Dimension 3 (mm): 150
- Dimension 4 (mm): 450
- KRISBOW Scratch Brush (Sikat Kawat)atribut:
- Dimensions a (mm): 140
- Dimensions t (mm): 25
- Dimension L (mm): 265
- Overall Length (mm): 265
- Wire Diameter (mm): 0.3
- monotaro.id Hex Bolt Nut (Baut Mur Hexagonal)atribut:
- Color: Black
- Grade: 10.9
- Avian Cat Kayu dan Besi 3.6LDeskripsi:Avian High Gloss Enamel adalah cat kayu & besi yang sangat mengkilap, cepat kering, daya tutup maksimal, berkualitas tinggi dan terbuat dari bahan alkyd¿ Cat kayu & besi Avian mempunyai sifat melindungi terhadap cuaca, karat, jamur dan rayap¿ Sangat cocok digunakan pada pagar, pintu, jendela, kusen, rolling door, dan lain-lain¿ Koleksi warna-warna cat kayu & besi Avian membawa semangat baru pada hunian anda. Tidak terbatas dengan warna yang pernah ada, tapi berani menciptakan varian warna terbaik untuk anda. Kegunaan dan Keistimewaan: - Sebagai cat akhir yang memberi perlindungan dan memperindah permukaan kayu dan besi baik digunakan untuk interior maupun exterior. - Menghasilkan film cat yang mengkilap, halus dan mempunyai daya tutup yang bagus. - Cat Cepat kering. - Tahan cuaca, flexible tak mudah retak.atribut:
- Finishing: Glossy
- Drying Time: 2-3Hours
- Size (cc): 3.6
- Theoretical Spread (m²/kg): 10-12 (per layer)
- Consistency Ford Cup #4 (at 30°C): 150second
- Solid Content (%): 40-70
- Hardening Time: 16-24Hours
- HSA Hex Bolt Nut White BMP Full Thread Set with Washer Plate (Baut Mur Hexagonal)atribut:
- Drat Type: Full Drat
- Finishing: Zinc Plated
- Grade: 4.6
- Material: Mild Steel
- monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Nut 8.8 HDG Full Thread Set Flat Ring + Spring Ring Small Pack (Baut Mur Hexagonal)atribut:
- Material: Baja 8.8
- Drat Type: Full Drat
- Surface Treatment: HOTDIP Galvanis/HDG
- monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Bolt Nut 8.8 HDG Set Half Thread Flat Plate with Small Pack Ring Spring (Baut Hexagonal)atribut:
- Material: Baja 8.8
- Drat Type: Half Drat
- Surface Treatment: HOTDIP Galvanis/HDG
Daftar Harga Brass Spring Washer Terbaru November 2026
| T S BRASS Dual-Wristblade-Handle Two-Hole Centerset Deck-Mount Multipurpose Faucets | Rp5.899.900 |
| T S BRASS Dual-Lever-Handle Two-Hole Centerset Wall-Mount Multipurpose Faucets | Rp5.199.900 |
| T S BRASS Dual-Wristblade-Handle Three-Hole Widespread Deck-Mount Multipurpose Faucet (Kran Serbaguna) | Rp6.699.900 |
| monotaro Flat Washer | Rp67.900 |
| T S BRASS Dual Lever Handle Two Hole Centerset Deck Mount Laundry Sink Faucet (Kran Bak Cuci Dua Putaran) | Rp3.799.900 |
| Yoshinobu Plate Washer White | Rp72.900 |
| INDOMAKERS Flat Washer Stainless Steel | Rp900 |
| THE Washer Plate SS304 | Rp14.900 |
| Parker Brass Compression Tube Fittings for Instrumentation Lines | Rp349.900 |
| monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Bolt Nut 8.8 HDG Full Thread Set Flat Washer + Spring Washer Large Pack (Baut Mur Hexagonal) | Rp309.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)





















































































































































/1iP109407054-1.jpg)

/9eP109406338-1.jpg)



%20Khusus%20Lain/Parker%20Brass%20Compression%20Tube%20Fittings%20for%20Instrumentation%20Lines/juP109400714-1.jpg)
/e4P107560508-1.jpg)

/dqP105670494-1.jpg)
/6wP103642248-2.jpg)
/qmP104579958-3.jpg)
/75P108920257-1.jpg)

/efP105670519-1.jpg)
/edP105641517-2.jpg)
/cxP105641465-3.jpg)
/acP107619372-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)