T S BRASS Dual-Lever-Handle Two-Hole Centerset Wall-Mount Multipurpose Faucets

Sebelum PPN:
Rp5.199.900 - Rp5.399.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeBathroom Sink Faucet; Kitchen Sink Faucet
Flow Outlet Type - FaucetAerated
Ligature ResistantNo
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetWall
StandardsASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
Temperature ControlYes
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These through-wall fittings are constructed of PVC (polyvinyl chloride) which resists corrosion, chemicals, and rust. They install through the wall of the tank, drum, or fluid container by inserting the shaft through the hole of the tank from the inside so that the fitting shaft is sticking out of the tank. A gasket seals the internal fitting as a nut is threaded onto the exposed shaft to secure it to the tank.
Feature
Item Low Arc Kitchen/Bathroom Faucet

Ulasan Produk

Tidak ada ulasan