T S BRASS Dual-Wristblade-Handle Three-Hole Widespread Deck-Mount Multipurpose Faucet (Kran Serbaguna)

Sebelum PPN:
Rp6.699.900 - Rp7.799.900
Spesifikasi
UNSPSC40141702
CEC CompliantNon CEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeBathroom Sink Faucet; Kitchen Sink Faucet
Flow Rate (gpm)2.2
Ligature ResistantNo
Max. Installation Surface Thickness (inch)1-1/4
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number016752-40NS; 16753-40NS
StandardsASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
Temperature ControlYes
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)1/2
Water Inlet Connection TypeMale NPSM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Door stops are permanently fixed to floors and serve as a stopping point to prevent bathroom doors from swinging open too far and damaging nearby walls or fixtures.
Feature
Item Gooseneck Kitchen/Bathroom Faucet

Ulasan Produk

Tidak ada ulasan