Beli Brake Fluid Tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JONNESWAY Brake Fluid TesterDeskripsi:- Ready for breake fluid test. Unscrew the brake fluid reservoir, and pull of the cap of the brake fluid tester. Dip the test probes into the brake fluid up to the plastic rim of the device. - To check fluid quality. Press the button for power on green LED will light up. Insert the tester into reservoir for one second then the test result will be correctly indicated by LED's. The tester will automatically power off after 12 second of inactivity. - Product labelling indication. Green : battery ok, i.e : no water contained in the brake fluid. Yellow : Less than 1% of water contained in brake fluid. Yellow/yellow : approx 2% of water content in brake fluid. Yellow/yellow: approx 3% of water content in brake fluid. The brake fluid should be changed. Yellow/yellow: At least 4% of water content in brake fluid. The brake fluid must be changed urgently! Extreme danger! Battery (incl): one 1.5V, type AAA.
- HEYCO Motorcycle Test Brake Fluid Tester 8 in 1 (Tester Tegangan Otomotif)Deskripsi:For all kinds of brake fluids:DOT 3, DOT 4, DOT 5.1,ACD elco DOT 3, Pennzoil DOT 3,Prestone DOT 3, Motorcraft DOT 3,Toyota DOT 3The purpose of this tester is toexamine the quality of the brakefluid. The quality of the brake fluidwill be indicated by 5 LED.With LED Illumination.For all kinds of brake fluids.atribut:
- Dimension L (mm): 155
- HEYCO Motorcycle Test Equipment Brake Fluid Tester (Tester Tegangan Otomotif)Deskripsi:- Determines the quality of DOT 4brake fluids- Tested and indicated on five LEDsin terms of „per cent of water inthe brake fluid- Incl. battery 1,5 V AAAatribut:
- Dimension L (mm): 145
- JTC Pocket Brake Fluid Testeratribut:
- Case Color: Black
- Kennedy Brake Tool Bleeder and Fluid Extractor (Alat Vakum Cairan Rem)Deskripsi:PBB100 Single man operated pneumatic bleeder which simplifies the bleeding of hydraulic fluid in vehicle clutches and brake systems, also used for the collection of other non-corrosive fluid spillage. Has a 1 litre container with a 1/4 Inch NPT connection, operates from 90 - 145psi (6 - 10bar) air pressure with an air consumption rate of 180ltr/min, an extraction rate of 1.6Ltr/min and vacuum (max) of 550mm HG. Handles non-flammable liquids between 0 and 80 Degree C.atribut:
- Product Type: Brake & Clutch Bleeder - Pneumatic
- Includes: Tool Only
- Additional Features: 1 Litre Container Air consumption rate of 180ltr/min Extraction rate of 1.6Ltr/min Operating Pressure 90-145psi (6-10bar) Vacuum (max) of 550mm HG
- Part Number: KEN5031920K
- SEIKEN Brake Fluid DOT 3 Super Heavy Duty (Cairan Rem)Deskripsi:Standard:Cairan Rem DOT 3 memiliki standard minimum yakni :- FMVSS 116 (Federal Motor Vehicle Safety Standard)- SAE J1703(society of Automotive Engineers)- JIS K2233-3 (Japan Standard)Kualitas:Cairan Rem SEIKEN DOT3 memiliki kualitas :-Titik Didih Tinggi (diatas minimum standard FMVSS, JIS K2233-3 danSAE J1703)-Tidak menimbulkan Karat-Tidak Merusak Karet/Rubber-Kekentalannya Stabil pada suhu rendah-Tidak menimbulkan endapanAplikasi:Cairan Rem Seiken DOT 3 dipakai untuk aplikasi kendaraan bermesin kecil dan sedang. Biasanya kendaraaan buatan Jepang, Korea dan China.
- monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)Deskripsi:Easily measure cylinder compression of gasoline engine. -Two types of aluminum tubes (straight, curved type) are included, and measurement of various engines is possible -A variety of adapters compatible with standard cylinders are included. -Self-locking mechanism mounted on rubber hose. here is no worry that you will leave the adapter inside the cylinder.atribut:
- Adapter Size: M10 x 1.0 - M12 x 1.25 - M14 x 1.25 - M18 x 1.5
- Measurement range (kPa): 0-2100
- JTC Automotive Vacuum Test KitDeskripsi:This kit includes: Repairable Metal Vacuum Pump, Reservoir Jar, Transfer Lid, Storage Lid, 4 lengths of 1/4 inch ID Tubing, 1 length of 5/32 inch ID Tubing, Automotive Adapter Package, Brake Bleeding, Adapter Package, Rubber Cup Adapter, Fitted Carrying C
- HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Deskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- monotaro Spring Hose (Selang Spiral / Selang Hisap)Deskripsi:Of plant piping and civil engineering and construction in water supply and drainage.atribut:
- Material: PVC/iron
- Fluid: Water, oil, powder
- Working Pressure (MPa): -0.1 to 0.5
- Characteristic: transparency
- Color: Transparent
- Fluid Used: Water/oil/powder
- Maximum Operating Pressure (MPa): 0.5
- Operating Temperature Range (°C): -5 to 65
- TOYOX Toyospring Hose (Selang Benang / Selang Air)Deskripsi:TOYOSPRING Hose adalah selang tahan tekanan untuk tekanan balik dan vakum (isap), dan terbuat dari PVC lunak.Selang serbaguna yang dapat digunakan secara stabil untuk beragam cairan, seperti air, udara, minyak, dan bahan kimia.Penguat berupa koil logam membuat selang ini tidak mudah bengkok dan kempis sehingga cocok untuk tekanan isap dan tekanan balik pada bagian-bagian yang memiliki radius bengkokan kecil dan komponen bergerak, misalnya pada saluran yang terdapat di fasilitas dan peralatan.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pipa saluran instalasi di pabrik dan yang ditanam di berbagai jenis mesinCairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Bahan kimia Air (kecuali air minum)Fungsi : - Anti-bengkok dan anti-kempot - Kelenturan - Tekanan - Transparansi - Vakum Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Kawat baja keras- Diameter dalam: 6mm~100mm- Rentang suhu kerja: -5°C ~60°C
- ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)Deskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- SATO (Label) Handy Refractometeratribut:
- Material: (Main body) aluminum alloy (Prism) optic glass (Daylight plate) polycarbonate (Scale correction screws) stainless steel (Grip and eyepiece mirror band) natural rubber
- Overall Length (mm): About 160
- Weight (g): 110
- Minimum Scale (%): Brix 0.2
- Outer Dimensions (phi mm): About 30
- Measuring Target: (Liquid type) such as antifreeze, brake fluid, lathe cutting fluids, cleaning fluids, sugar, juice, beverages, etc..
- Brix Measuring Range (%): 0.0-32.0
- Purpose of Use: Measurement of sugar content and concentration.
- Temperature Range (°C): 10-30 (automatic temperature correction)
- monotaro Bearing puller set (Bearing Treker)Deskripsi:Produk ini juga sering disebut dengan Laheratribut:
- Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
- Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
- Size (mm): 18 (Center bolt head)
- Type Of Thread: Puller bolt: parallel thread
- Onoyoshi Hard Card Case (Kotak Kartu Nama)atribut:
- Specification: Soft type
- Thickness (mm): 0.3
- Bantex Map Ordner Plastik Ring Mekanik A4 (Binder)Deskripsi:Ordner / LAF Bantex PP terdiri dari 23 pilihan warna, dilengkapi dengan mekanik pengunci rado dan diperkuat dengan lapisan ganda pada bagian bawah ordner untuk menghindari goresan pada meja/kabinet. Pengunci rado membuat ordner tidak mudah roboh. Dilengkapi pula dengan label yang dapat diganti dan finger ring untuk mempermudah pengambilan ordner pada rak/kabinet.atribut:
- Capacity (cm): 7
- Material: PP (Polypropylene) Outer Layer with PP lining; Recycled Greyboard
- Ring Type: Locking Lever Arch Mechanism with Rado Fitting
- Size: A4
- Storage Number of Sheets: Up to 375 sheets
- Valvoline Diesel Engine OilsDeskripsi:Oli engine Valvoline All Fleet Premium dirancang untuk memberikan kinerja pelumas canggih di engine diesel modern rendah emisi, termasuk yang dengan EGR, beroperasi di bawah berbagai kondisi layanan. Teknologi produk canggih menawarkan umur panjang dan kemampuan pengeringan yang lebih lama. Formulasi seimbang membantu memaksimalkan daya tahan engine. Valvoline All Fleet Premium direkomendasikan untuk digunakan di semua mesin diesel tugas berat transportasi jalan Komersial, peralatan off-road di Pertambangan dan Konstruksi, Mesin Diesel Laut Berkecepatan Tinggi, Traktor Pertanian, Mesin Pertanian Lainnya, Mesin Pertanian Lainnya dan dalam Generator Set. Valvoline All Fleet Premium memberikan kinerja yang terbukti dan perlindungan superior di semua mesin diesel tugas berat yang memenuhi Euro V atau persyaratan emisi sebelumnya yang tidak dilengkapi dengan Particulate Filter (DPF). AS seperti Cummins, Caterpillar. Detroit, Mack, Eropa - Volvo, Daimler, MAN, MTU dan Jepang - Hino, Fuso, Isuzu, Komatsu, Hitachi, Kobelco dll.
- SABER Oil Absorbent Padatribut:
- Color: White
- FLUKE Dual Input Thermometer with USB Recording (Intl Version)Deskripsi:Fluke 54 II B dual input digital thermometer can log up to 500 points of data to internal memory. Fast response and laboratory accuracy (0.05% + 0.3°C). Take contact temperature for checking motors, insulation, breakers, pipes, corroded connections, liquids, and wires with industrial standard J, K, T, E, N, R, and S type thermocouple (temperature sensors).atribut:
- Temperature Scale: ITS-90
- Applicable Standards: NIST-175
- Display Resolution: 0.1°C, 0.1 K < 1000, 1°C, 1 K ≥ 1000
- Storage Temperature (°C): -40 to 60
- Operating Temperature (°C): -10 to 50
Daftar Harga Brake Fluid Tester Terbaru November 2026
| JONNESWAY Brake Fluid Tester | Rp459.900 |
| HEYCO Motorcycle Test Brake Fluid Tester 8 in 1 (Tester Tegangan Otomotif) | Rp3.099.900 |
| HEYCO Motorcycle Test Equipment Brake Fluid Tester (Tester Tegangan Otomotif) | Rp1.799.900 |
| JTC Pocket Brake Fluid Tester | Rp759.900 |
| Kennedy Brake Tool Bleeder and Fluid Extractor (Alat Vakum Cairan Rem) | Rp1.499.900 |
| SEIKEN Brake Fluid DOT 3 Super Heavy Duty (Cairan Rem) | Rp13.900 |
| monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin) | Rp1.299.900 |
| JTC Automotive Vacuum Test Kit | Rp2.299.900 |
| HITACHI Electric Chain Hoist (Katrol Rantai Elektrik) | Rp24.999.900 |
| monotaro Spring Hose (Selang Spiral / Selang Hisap) | Rp95.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/1bP105360047-1.jpg)
/12P105360038-1.jpg)

/6uP102195246-3.jpg)
/P102046951-1.jpg)
/bfP102250411-7.jpg)

/P102125618-1.jpg)
/9qP103189350-1.jpg)
/0nP105212023-1.jpg)
/66P103459222-2.jpg)
%20Handy%20Refractometer/P102002001-1.jpg)
/a3P101561363-7.jpg)
/mmP102033814-2.jpg)
/h3P102267615-21.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Valvoline%20Diesel%20Engine%20Oils/pzP104628935-1.jpg)
/P101578316-1.jpg)

/asP104703388-4.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)