Beli Bor Milwaukee di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Drill Bit Set Red Helix Cobalt (Mata Bor)Deskripsi:The MILWAUKEE RED HELIX Cobalt 23 Piece Drill Bit Set is engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX that includes an aggressive 35° Helix Angle which ends at 15°. The drill bits have QUADEDGE TIP to decrease heat buildup and drill faster. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED TAPERED WEB that strengthens the bit's core to increase flute durability. The cobalt twist drill bits are ideal for tough applications, providing up to 15X life vs. Black Oxide Drill Bits. This set includes 23 bits from 1/16" to 1/2".
- MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Deskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- MILWAUKEE Drill Chuckatribut:
- Material - Machining: High Speed Steel
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- MILWAUKEE Noss Drill (Mata Bor Reduced Shank)Deskripsi:The TiN coating on these drill bits protects the bits from wear, increases chip flow in softer materials, and allows the bits to run at higher speeds than drill bits with a black-oxide finish. The bits are made from high-speed steel, which provides some flexibility and absorbs some shock and vibration.
- MILWAUKEE Concrete Drill SDS Plus (Mata Bor Beton)Deskripsi:The SDS-Plus shank on these concrete screw-installation bits prevents them from slipping in high-torque drilling applications when creating holes for setting compatible self-tapping concrete and masonry anchor screws. They are also known as screw-anchor bits or concrete screw drill bits, and they come with a drill sleeve that slides over the bits to stabilize them during drilling. These bits install into compatible rotary drills or rotary hammer drills with SDS-Plus chucks, and they can be changed in the chucks with one hand. SDS-Plus chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.atribut:
- Impact Rated: Yes
- Shank Type - Machining: SDS Plus
- Measurement System: Fractional Inch
- Finish - Machining: Bright (Uncoated)
- Number of Cutter Heads: 2
- MILWAUKEE Drill Bit Set Jobber Length (Mata Bor)Deskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- Measurement System: Fractional Inch
- Material - Machining: High Speed Steel
- Cutting Direction: Right Hand
- Drill Bit Case Type: Box
- Drill Bit Grouping: Set
- Drill Bit Point Angle (°): 135
- Drill Bit Point Type: Split Point
- Flute Type: Parabolic
- Largest Drill Bit Size (inch): 1/16
- Smallest Drill Bit Size (inch): 1/2
- MILWAUKEE Set Mata Bor Contractor Self FeedDeskripsi:These sets include multiple self-feed drill bits of various sizes for creating holes of different sizes. The bits have beveled saw teeth and a screw tip that pulls the bits into the workpiece to quickly bore holes in wood without applying pressure.atribut:
- Removable Feed Screw: Yes
- Shank Type - Machining: Hex
- Measurement System: Fractional inch
- For Tool Type: Rotary Drill
- Material - Machining: Steel
- Cutting Direction: Right Hand
- Drill Bit Case Type: Plastic
- Finish - Machining: Bright (Uncoated)
- Largest Drill Bit Size (inch): 2 9/16
- Overall Length (inch): 6 5/8
- Primary Material Application: Wood
- MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)Deskripsi:The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
- MILWAUKEE Hexagonal Shank Drill (Mata Bor Heksagonal)atribut:
- Cutting Direction: Right Hand
- Drill Bit Grouping: Individual
- MILWAUKEE Arbor Adapter (Sambungan Mata Bor Inti)atribut:
- Includes Pilot Bit: Yes
- Replacement Pilot Drill No.: Mfr. No. 49-57-0038
- For use with: All Milwaukee Quick Change Steel Hawg Cutters
- Material: High Speed Steel
- Arbor Shank Style: Flat
- Arbor Shank Size (inch): 3/8
- Fits Hole Saw Diameter - Imperial (inch): 3/4 to 3
- MILWAUKEE Straight Shank Drill Bit Bellhanger (Mata Bor Lurus)Deskripsi:Bell-hanger drill bits are long bits that make holes through walls, studs, flooring, and other surfaces so wires can be pulled through these surfaces for hooking up televisions, telephones, alarm systems, computer networks, and other equipment. They are also known as installer bits, feeler bits, and fishing bits because they have a hole near their tip for threading wire onto the bits to pull it through the surfaces after drilling.atribut:
- Diameter (inch): 3/8
- Shank: 3-Flat
- MILWAUKEE Drill Chuck Keyatribut:
- Handle Type: L
- Key Size (inch): 3/4
- Pilot Size (inch): 1/2
- For use with: 3/4 in Capacity Drills Chucks: Mfr. No. 48-66-2000, 48-66-2040, 48-66-2080, 48-66-2085, Key Holder Mfr. No. 48-66-4020
- Type: L-Type
- MILWAUKEE Hole Saw Arbor (Mata Bor Tengah Holesaw)Deskripsi:Hole saw arbors attach to a hole saw so it can be held by the drill. The shank end holds the hole saw in the drill. The opposite end attaches to the hole saw and has a receptacle for installing a pilot bit. Hole saw arbors are interchangeable with hole saws that have the same shank size.atribut:
- Includes Pilot Bit: Yes
- Arbor Type: Quick Change
- Arbor Shank Style: Hex
- BOSCH Hammer Drill Bit SDS Plus-5X (Mata Bor Beton)Deskripsi:SDS Plus-5X Hammer Drill Bit
- MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)Deskripsi:The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.atribut:
- Chuck Capacity (mm): 13
- MILWAUKEE Drill Chuck Adapteratribut:
- Compatible with Manufacturer Part Number: 4274-21
- Design: For 5/64 in to 1/2 in Cobalt Drill Bits
- Shank Diameter (inch): 3/4
- MILWAUKEE Cordless Right Angle Drill Hole HAWGDeskripsi:These cordless pistol-grip drills are powered by Milwaukee batteries of a compatible series and matching voltage. Their pistol grip eases handling and operation for holemaking and fastening tasks. Tools using lower-voltage batteries are generally lighter and more compact but less powerful than tools using higher-voltage batteries. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries. Tool batteries can also power other tools of the same brand, battery series, and voltage.atribut:
- Chuck Material: Metal
- Power Source: Cordless
- Handle Type: Joist and Stud Right Angle
- Battery Series: M18 Redlithium
- Battery Voltage (V): 18 DC
- Chuck Capacity (mm): 11.1125
- Chuck Size (inch): 7/16
- Drill Chuck Type: Keyless
- Drilling Capacity in Steel (inch): 5/16
- Drilling Capacity in Wood (inch): 2 9/16
- No Load Speed (rpm): 0-1550
- Overall Height (inch): 6 1/2
- Overall Length (inch): 15 5/8
- Overall Width (inch): 3 3/4
- Series: M18 FUEL
- MILWAUKEE Auger Drill Bit (Mata Bor Kayu)Deskripsi:Pole auger drill bits are extra-long auger bits that drill deep holes through timber, pressure-treated lumber, and hollow fiberglass or composite utility poles. They are also known as timber auger drill bits. The bits have a single cutting spur that scribes the edge of the hole to produce clean holes with a smooth finish, and they have open spiral flutes that provide efficient chip removal. Each bit has a self-feeding tip that pulls the bit into the workpiece and helps prevent it from moving, or walking, during drilling.atribut:
- Auger Style: Pole Auger
- Shank Type - Machining: Hex
- Measurement System: Fractional Inch
- Cutting Direction: Right Hand
Daftar Harga Bor Milwaukee Terbaru October 2026
| MILWAUKEE Drill Bit Set Red Helix Cobalt (Mata Bor) | Rp1.899.900 |
| MILWAUKEE Battery Pack (Baterai Perkakas Listrik) | Rp749.900 |
| MILWAUKEE Drill Chuck | Rp799.900 |
| BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus) | Rp39.900 |
| MILWAUKEE Noss Drill (Mata Bor Reduced Shank) | Rp569.900 |
| MILWAUKEE Concrete Drill SDS Plus (Mata Bor Beton) | Rp559.900 |
| MILWAUKEE Drill Bit Set Jobber Length (Mata Bor) | Rp1.099.900 |
| MILWAUKEE Set Mata Bor Contractor Self Feed | Rp4.899.900 |
| MILWAUKEE Angle Grinder (Mesin Gerinda Tangan) | Rp1.699.900 |
| MILWAUKEE Hexagonal Shank Drill (Mata Bor Heksagonal) | Rp399.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/riP107277990-1.jpg)
/P103118112-1.jpg)

/2hP101003089-2.jpg)
/1pP107283061-1.jpg)
/rfP107288987-7.jpg)
/k8P107289728-1.jpg)

/9vP107274355-1.jpg)
/70P107287252-1.jpg)
/g1P107274577-1.jpg)
/ipP107275673-1.jpg)

/emP107287526-1.jpg)
/38P101003116-2.jpg)
/P103118325-1.jpg)
/i3P107286651-1.jpg)


/kxP107274753-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)