Beli Bor Baterai Milwaukee di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    22%
    Mulai

    Rp579.900

    MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  2. MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Deskripsi:
    The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
    atribut:
    • Chuck Capacity (mm): 13
  3. MILWAUKEE Cordless Impact Rachet (Mesin Bor Obeng Baterai)
    Mulai

    Rp3.899.900

    MILWAUKEE Cordless Impact Rachet (Mesin Bor Obeng Baterai)
    Deskripsi:
    The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
  4. MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)
    Mulai

    Rp8.899.900

    MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.
    atribut:
    • Anvil (inch): Square Multi Fit 1/2
    • Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
    • Battery Platform: M18 REDLITHIUM-ION
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
  5. ABC (Battery) Alkaline Battery AA (Baterai AA)
    Rating:
    99% of 100
    (147)
    Mulai

    Rp14.900

    ABC (Battery) Alkaline Battery AA (Baterai AA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
  6. BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  7. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  8. MILWAUKEE Cordless Impact Wrench Stubby with Case (Mesin Pembuka Baut Baterai)
    Mulai

    Rp4.599.900

    MILWAUKEE Cordless Impact Wrench Stubby with Case (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Our M12 FUEL 1/2inch Stubby Impact Wrench is the industry’s most compact cordless impact wrench. At only 124.5mm in length, it allows you to work in tighter spaces delivering the power to complete many of the most demanding tasks and increasing your productivity. The compact impact delivers high torque with our POWERSTATE brushless motor. The impact wrench delivers an industry leading 339Nm of breakaway torque. This allows you to remove even the most stubborn bolts and fasteners. Our cordless impact wrench features built-in REDLIINK tool technology to help you get the job done. 4-Mode Drive Control provides you with unmatched control in various fastening applications Modes 1-3 gives you precision and control for any application. An Auto-Shut-Off Mode in the 4th setting prevents over-fastening of bolts while doing reassembly work. Our MILWAUKEE M12 FUEL 1/2inch Stubby Impact Wrench is part of the M12 battery line, featuring over 90 powerful and compact tools.
    atribut:
    • Battery Platform: M12 Redlithium-ion
    • Battery Voltage (V): 12
  9. MILWAUKEE Cordless Rotary Hammer Drill FUEL SDS Plus (Mesin Bor Bobok Beton Baterai)
    Mulai

    Rp10.999.900

    MILWAUKEE Cordless Rotary Hammer Drill FUEL SDS Plus (Mesin Bor Bobok Beton Baterai)
    atribut:
    • Modes: 3-Mode: Rotary Hammer Hammer Only Rotation Only
    • Tool Reception: SDS-Plus
    • Handle Style: D-Handle
    • Battery Platform: M18™ REDLITHIUM™-ION
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Battery Voltage (V): 18
  10. MILWAUKEE Cordless Impact Driver FUEL ( Mesin Bor Obeng Baterai)
    Mulai

    Rp2.599.900

  11. MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case (Mesin Pembuka Baut Baterai)
    Mulai

    Rp6.599.900

    MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
    atribut:
    • Anvil (inch): Friction Ring 1/2
    • Impact Rate (ipm): 0-950/1750/2100/2100
    • Length (mm): 213
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
  12. MILWAUKEE Cordless Drill FUEL Compact Percussion with Case
    Mulai

    Rp5.699.900

    MILWAUKEE Cordless Drill FUEL Compact Percussion with Case
    Deskripsi:
    The M12 FUEL Compact Percussion Drill delivers unmatched runtime, power under load and durability. This lightweight, versatile percussion drill/driver provides longer motor life, more power and more runtime. The POWERSTATE Brushless Motor offers constant power output, yet runs cooler and quieter with no wearable components. REDLINK PLUS intelligence ensures optimized performance and protects your investment from overload, overheating and over-discharge. It can be used with the M12 range of REDLITHIUM-ION Battery Packs, which deliver more work per charge and more work over pack life, even in extreme conditions. The M12 FUEL Compact Percussion Drill’s onboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED Light illuminates the work surface. An all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured soft grip gives you ultimate comfort during prolonged use.
    atribut:
    • Speed Settings: 2
    • Chuck Type: 1/2inch Metal Single Sleeve - Ratcheting Lock
    • Max. Percussion Rate (bpm): 0-25500
    • Chuck Capacity (mm): 13
    • Maximum Torque (N m): 44
  13. MILWAUKEE Cordless Magnetic Drill FUEL Press with Case (Mesin Bor Magnetik)
    Mulai

    Rp31.999.900

    MILWAUKEE Cordless Magnetic Drill FUEL Press with Case (Mesin Bor Magnetik)
    Deskripsi:
    The M18 FUEL 38mm Magnetic Drill drills faster, delivers the strongest magnetic hold on 6mm steel providing a safer drilling environment in this material, and drills over (40) 20mm holes per charge.The M18 FUEL 38mm Magnetic Drill delivers safer drilling on 6mm steel by providing the industry’s strongest holding force on this material. By utilising permanent magnets, the magnetic base operates without electricity; ensuring that the magnet does not deactivate if the battery is drained. Equipped with Auto-Stop lift-off detection, power to the motor is automatically cut if excess rotational motion is detected while drilling. Powered by a Milwaukee POWERSTATE Brushless Motor, both drills are faster than their corded counterparts, and deliver the same 38mm annular cutter capacity. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM-ION 5.0Ah batteries provide over (40) 20mm holes in 6mm steel, while delivering the most durable pack construction on the market, and maximum recharges
    atribut:
    • Length (mm): 350
    • Charger: M18 and M12 Multi-Voltage Charger
    • Height (mm): 394
    • Battery Voltage (V): 18
  14. RYU Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp1.399.900

    RYU Cordless Impact Drill (Mesin Bor Beton Baterai)
    atribut:
    • Rasio Impact (IPM): 0 to 3000
    • Chuck Size (inch): 1/2
    • Battery Type: Lithium Ion
    • Battery Voltage (V): 20
    • Chuck Capacity (mm): 12.7
    • Maximum Voltage (V) : 20
    • No Load Speed (rpm): 0-2500
  15. MILWAUKEE Cordless Grease Gun (Pompa Gemuk)
    Mulai

    Rp4.099.900

    MILWAUKEE Cordless Grease Gun (Pompa Gemuk)
    Deskripsi:
    M12 Grease Gun delivers a high operating pressure to help you handle heavy-duty applications and eliminate downtime. It’s capable of delivering more than 562 bar of max operating pressure for heavy machinery, cold weather applications and clogged grease fittings. The M12 REDLITHIUM-ION Battery lets you dispense up to seven grease cartridges per charge and is compatible with a variety of MILWAUKEE tools for greater workplace versatility. A lightweight, ergonomic handle offers greater comfort during prolonged use, and an onboard hose storage and shoulder strap loop offer convenience with less mess. The gun comes with a 914mm x 14.4mm flex hose with spring guard and grease coupler.
    atribut:
    • Battery Platform: M12 Redlithium-ion
    • Voltage (V): 12
  16. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.260.000

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  17. MILWAUKEE Cordless Riveting Tool (Rivet gun)
    Mulai

    Rp4.399.900

    MILWAUKEE Cordless Riveting Tool (Rivet gun)
    Deskripsi:
    The M12 Rivet Tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The M12 Rivet Tool can pull up to 250 4.8mm stainless steel rivets or 450 3.2mm steel rivets on one charge with a 1.5Ah battery, and reduces muscle effort from a hand tool by 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 164mm in length allowing users more access in tight spaces. The M12 Rivet Tool is part of the M12 battery platform, offering 90+ solutions on one battery system.
    atribut:
    • Voltage (V): 12
Daftar Harga Bor Baterai Milwaukee Terbaru November 2026
MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Rp579.900
MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)Rp2.599.900
MILWAUKEE Cordless Impact Rachet (Mesin Bor Obeng Baterai)Rp3.899.900
MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)Rp8.899.900
ABC (Battery) Alkaline Battery AA (Baterai AA)Rp14.900
KRISBOW Cordless Impact Drill (Mesin Bor Beton Baterai)Rp999.900
BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Rp39.900
BOSCH Cordless Impact Drill Combi (Mesin Bor Beton Baterai)Rp1.499.900
Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.999.900
MILWAUKEE Cordless Impact Wrench Stubby with Case (Mesin Pembuka Baut Baterai)Rp4.599.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)