Beli Blow Off Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TORA Air Blow Gun (Semprotan Angin Kompresor)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp48.900

  2. Chiyoda Seiki Air Volume Regulator
    Mulai

    Rp4.899.900

    Chiyoda Seiki Air Volume Regulator
    atribut:
    • Depth (mm): 30
    • Height (mm): 50
    • Hose Mounting Port: Rc3/8
    • Material: Body: Aluminium , Piston: Polyacetal resin , Packing: NBR , Fittings: Brass/PBT
    • Nozzle diameter (mm): 4 or less
    • Nozzle Mounting Port: Rc1/4
    • Operating Air Pressure (MPa): 0.3-0.7
    • Width (mm): 80
  3. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  4. Kitz Stainless Ball Valve 10K (UTB Series)
    Mulai

    Rp4.299.900

    Kitz Stainless Ball Valve 10K (UTB Series)
    atribut:
    • Material (stem): SUS304
    • Body Material: SCS13A
  5. Morris Cutting Torch Japan (Blender Las Potong)
    Mulai

    Rp1.099.900

    Morris Cutting Torch Japan (Blender Las Potong)
    Deskripsi:
    For heating and cutting metal.
    atribut:
    • Inlet Thread: M16x1.5
  6. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  7. TRUSCO Reflect&Whistle
    Mulai

    Rp129.900

    TRUSCO Reflect&Whistle
    Deskripsi:
    -It is possible to use even those who have small vital capacity by blowing-off processing.-Since it uses high luminosity reflective material, it informs you by shining lights of cars etc. by shining.-You can blow the whistle in an emergency to let you know where you are.-Disaster prevention and crime prevention measures.-National Security Association Recommendation No.692.-All Japan Traffic Safety Association Certification No.0710007.
    atribut:
    • Main Body Materials: PVC
    • Whistle Materials: Brass
    • Hook: Steel
    • Purpose of Use: Disaster prevention and crime prevention measures.
  8. VROOAM Motorcycle Oil Lubricant Engine (Oli Motor)
    Mulai

    Rp179.900

    VROOAM Motorcycle Oil Lubricant Engine (Oli Motor)
    Deskripsi:
    SYNTHETIC SCOOTER For all types of 4-stroke scooter engines. For scooters travelling within the city and on the highway. For smooth engine start-ups even at low temperatures. VROOAM Synthetic 4T Scooter engine oil exceeds highest specifications and classifications. Synthetic 4-stroke Scooter engine oil meets highest specifications, classifications and scooter manufacturers requirements. For smooth engine start-ups even at low temperatures. For all types of 4-stroke scooter engines for use within the city and on the highway. Viscosity and Specifications: SAE 5W-40; API SL; JASO MA2 VROOAM recommends this product for scooters that requires the following specifications: API SL/SJ/SH/SG/SF; JASO MA2/MA
  9. NILFISK Vacuum Wet and Dry (Penyedot Debu)
    Mulai

    Rp2.499.900

    NILFISK Vacuum Wet and Dry (Penyedot Debu)
    Deskripsi:
    The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
  10. monotaro Hand Pallet Truck (Troli Palet Manual)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp3.199.900

    monotaro Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  11. Makita Blower
    Mulai

    Rp1.099.900

  12. KINKI Caterpillar Slide Air Duster Gun
    Mulai

    Rp459.900

    KINKI Caterpillar Slide Air Duster Gun
    Deskripsi:
    -By providing a slide mechanism on the grip, blowing with fixed flow rate without torque stress such as trigger and button is possible.-You can blow freely at favorite air volume.-Excellent handling.-Volume adjustment is possible with slide.-Very lightweight.-Silent type nozzle. -General dust works such as air blowing, drying, air cooling, blowing off garbage, cleaning, dewatering, drying and air curtain, etc.
  13. KRISBOW Blower Listrik
    Mulai

    Rp499.900

    KRISBOW Blower Listrik
    atribut:
    • No Load Speed (rpm): 0-16000
    • Variable Speed: Yes
  14. Yamato Nitrogen Gas Regulator (Regulator Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    Yamato Nitrogen Gas Regulator (Regulator Gas)
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.2 to 0.99
  15. Yamato High Pressure Regulator (Regulator Gas)
    Mulai

    Rp10.999.900

    Yamato High Pressure Regulator (Regulator Gas)
    Deskripsi:
    -High pressure regulator with a stop valve.
    atribut:
    • Port Connection: W22-14 (right)
    • Fluid: Nitrogen, air
    • Outlet Connection: Rc1/4
    • Main Body Materials: Brass
Daftar Harga Blow Off Valve Terbaru October 2026
TORA Air Blow Gun (Semprotan Angin Kompresor)Rp48.900
Chiyoda Seiki Air Volume RegulatorRp4.899.900
Sankyo Ball Valve SS316 PSI 1000 WOGRp54.900
Schneider Electric Harmony XB5 SeriesRp40.900
TOTO Semprotan KlosetRp299.900
Kitz Stainless Ball Valve 10K (UTB Series)Rp4.299.900
Morris Cutting Torch Japan (Blender Las Potong)Rp1.099.900
Schneider Electric Harmony XB4 SeriesRp46.900
SURE Heating Processing Blower Pla-jetRp1.899.900
TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Rp88.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)