Pennant Thermodynamic Steam PT11

Sebelum PPN:
Rp2.099.900 - Rp5.799.900
Spesifikasi
ConnectionScrewed (NPT/BSPT/BSP) Flanged*, Socket Weld *End connection flanges of ASTM A105 forged carbon steel are welded on.
Max. Allowable Pressure (psig)600
Maximum Allowable Temperature (°F)800
Cold Hydro Test Pressure (psig)900
Minimum Differential Pressure For Satisfactory Operation (Psi)3.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermodynamic steam trap with inbuilt strainer in full stainless steel construction, best suited for header and main line drains and drip legs

INSTALLATION:
The trap will operate in any position but the preferred installation is in a horizontal position with the disc cap on the top. Full port isolating valves should be installed upstream and downstream of the trap.

MAINTENANCE:
This trap can be maintained without disturbing the piping connections. Ensure that the trap is isolated - upstream and downstream - before attempting to dismantle it. ALLOW THE TRAP TO COOL BEFORE DISMANTLING.
For trouble-free performance, periodic cleaning of the disc, seat and strainer screen is recommended. Do not use abrasive/corrosive media for cleaning. Only the disc and seat are subject to wear. A worn disc can be replaced. Slight seat wear can often be corrected by resurfacing on a lap plate.

IMPORTANT:
The trap should be installed as close as possible to the line to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the traps, to avoid strainer choke-up.

OPTIONAL FITTINGS:
ISOTUB: An insulating cover reduces the effect of excessive heat loss resulting from low ambient temperatures, wind, rain, etc. Blow Down Valve: When the blow down valve is opened, loose material collected in the strainer is purged.

AVAILABLE SPARES:
Disc, Strainer Screen (Packet of 5), Blow Down Valve, Isotub
Feature
Complete stainless steel construction ensures better mechanical and corrosion resistance properties. The disc and seat are hardened by a special induction hardening process with seat harder than disc, to withstand continuous, prolonged operation. Condensate entry below the disc, concentric to the disc/seat ensures a clean and parallel lift of the disc with reference to
the seat, eliminating localized wear and tear. The inbuilt strainer screen is of adequately large area. Ideal for fluctuating loads and pressures. Perfect shut-off, no steam loss.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait