Chiyoda Seiki Air Volume Regulator

Sebelum PPN:
Rp4.899.900
Spesifikasi
Depth (mm)30
Height (mm)50
Hose Mounting PortRc3/8
MaterialBody: Aluminium , Piston: Polyacetal resin , Packing: NBR , Fittings: Brass/PBT
Nozzle diameter (mm)4 or less
Nozzle Mounting PortRc1/4
Operating Air Pressure (MPa)0.3-0.7
Width (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Blow off chips. Various air blows. Cooling by air blow during cutting, cutting and polishing work.
It does not require a power supply and is driven only by air supply to generate pulse blow (intermittent blow). Two adjustment valves are attached for fine adjustment. Can be used at low pressure. The surface of the main body is shot blasted. Air consumption can be reduced by about 50% by repeatedly turning the air on and off.

Ulasan Produk

Tidak ada ulasan