Sebelum PPN:
Rp5.199.900 - Rp6.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Connection | Screwed (NPT/BSPT/BSP) Socket Weld, Flanged*, Butt Weld *End connection flanges of ASTM A105 forged carbon steel are welded on. |
|---|---|
| Max. Allowable Pressure (psig) | 725 |
| Maximum Allowable Temperature (°F) | 800 |
| Cold Hydro Test Pressure (psig) | 1090 |
| Minimum Differential Pressure For Satisfactory Operation (Psi) | 3.6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fully repairable Thermodynamic steam trap with integral strainer, in forged carbon steel construction, for steam mains, tracers, headers & drip legs
INSTALLATION:
The trap will operate in any position but the preferred installation is in the horizontal plane with the disc cap on the top. Isolating valves should be installed upstream and downstream of the trap. Always open isolation valves slowly until normal operating conditions are achieved to avoid system shocks.
MAINTENANCE:
The trap can be maintained inline without disturbing the piping connections. Ensure that the trap is isolated – upstream and
downstream- before attempting to dismantle it.
ALLOW THE TRAP TO COOL AND DEPRESSURIZED BEFORE DISMANTLING.
For trouble-free performance, periodic cleaning of the disc and seat is recommended. Do not use abrasive/corrosive media for cleaning. Only the disc and seat are subject to wear. A worn disc and seat should be replaced, as a set, along with the gaskets.
IMPORTANT:
The traps should be installed as close as possible to the system drain point. For new installation, the system should be flushed prior to installation.
OPTIONAL FITTINGS
Blow Down Valve: When the blow down valve is opened, loose material collected in the strainer is purged
AVAILABLE SPARES:
Disc, Disc Seat, Set of Gaskets, Strainer Screen (Packet of 5), Blow Down Valve
INSTALLATION:
The trap will operate in any position but the preferred installation is in the horizontal plane with the disc cap on the top. Isolating valves should be installed upstream and downstream of the trap. Always open isolation valves slowly until normal operating conditions are achieved to avoid system shocks.
MAINTENANCE:
The trap can be maintained inline without disturbing the piping connections. Ensure that the trap is isolated – upstream and
downstream- before attempting to dismantle it.
ALLOW THE TRAP TO COOL AND DEPRESSURIZED BEFORE DISMANTLING.
For trouble-free performance, periodic cleaning of the disc and seat is recommended. Do not use abrasive/corrosive media for cleaning. Only the disc and seat are subject to wear. A worn disc and seat should be replaced, as a set, along with the gaskets.
IMPORTANT:
The traps should be installed as close as possible to the system drain point. For new installation, the system should be flushed prior to installation.
OPTIONAL FITTINGS
Blow Down Valve: When the blow down valve is opened, loose material collected in the strainer is purged
AVAILABLE SPARES:
Disc, Disc Seat, Set of Gaskets, Strainer Screen (Packet of 5), Blow Down Valve
Feature
- All Repairable Working Parts- Easy to repair – Bolted Bonnets
- Complete stainless steel internals ensure better mechanical and corrosion resistance properties, hence longer life
- Hardened and lapped disc and seat provide a steam tight seal, withstanding continuous and prolonged operation
- Ideal for fluctuating loads and pressures
- Perfect shut off, no steam loss
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
