Beli Baut stroke di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Vertex Screw Jack (Dongkrak Baut)Deskripsi:Work ClampingSupport heavy weightatribut:
- Material: S45C
- INGERSOLL RAND Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:The 20v High-Cycle Impact Wrench is a high-power, lightweight wrench. With a ball and cam impact mechanism and pistol grip, you'll be able to work multiple jobs with ease.
- SYLVAC S Dial Mini Basic P (Indikator Dial Stroke Panjang)Deskripsi:- Smallest digital comparator available on the market, with compact Ø 45 mm non-rotating housing- New robust construction- Ideal for integration into machines or various measuring fixtures- Only one central button with favourite function to choose between recall of the preset or transmission of the value- Selection of unit (mm/inch) and direction of measurement - Data output Power, works without battery when connected via cable- Digital display resolution 0.01 or 0.001 mm- Measuring range 12.5 mm- Available in Protected or Standard execution- P version: IP67 with bellows-protected spindle, without lifting cap- S version: IP54, without bellows, with lifting capatribut:
- Execution: P
- IP Rating: IP67
- Measuring Force (N): 0.6-1.3
- Measuring Range (mm) : 12.5
- Output Data: USB / RS232
- Repeatability (µm): 2
- TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Deskripsi:Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
- JONNESWAY Anti-Slip Grip Ratchet HandleDeskripsi:Ratchet adalah kelengkapan kunci socket yang digunakan untuk melepas/memasang baut yang dalam keadaan longgar, tanpa harus melepaskan kunci sock dari kepala baut atau mur. Selama proses melepas atau memasang cukup dengan cara menarik dan mendorong batang ratchetnya. Untuk mengubah arah putaran kunci sock, cukup dengan memutar kunci pembalik. Ratchet handle dan head dibuat dari besi tempa dengan drive pada salah satu sisi dan tuas pemutar yang memiliki pengatur arah putaran pada head. Standard rachet terdiri dari ukuran dan bentuk yang berbeda-beda untuk penggunaan yang berbeda-beda pula, terdiri dari swivel head, long handle, short handle, dan bent handle swivel head. Ratchet dipasang dengan drive socket untuk melepas dan memasang komponen pengikat di semua penggunaan yang cukup ruang. Yakinkan socket terpasang dengan baik ke ratchet lug. Jangan pergunakan extension pada ratchet atau memukul dengan hammer karena dapat menyebabkan kerusakan tool atau cidera. Selalu menarik ratchet, jangan didorong.atribut:
- Size: 36 Teeth (Size: 1/2inch Dr.)
- MOTUL Motorcycle Oil Scooter Power LE (Oli Motor)Deskripsi:100% Synthetic low emission high performance 4-stroke oil designed to meet today’s 4-stroke engines for powerful and recent scooters for which manufacturers recommend JASO MB specification. It provides effective control of piston deposit, wear and bearing corrosion. All driving conditions: City road, Highway. Attention: Not suitable for 4T motorcycle engine.atribut:
- SAE Grade: 5W-40
- Density: 0.856 (at 15°C/59°F)
- Viscosity (mm²/s): 81.1 (at 40°C/104°F), 14.2 (at 100°C/212°F)
- Viscosity Index: 181
- Pour Point (°C/°F): -33/-27
- API Standards: API SL
- Flash Point (°C/°F): 226/428
- JASO Standards: JASO MB M065MOT066
- Packing: Can
- TBN (mg KOH/g): 7.2
- BLACK+DECKER Rechargeable Impact Driver 18VDeskripsi:- Battery pack(BL1518N-JP)x 2 units- Charger(90603580)- Double-ended bit(No.2 Phillips)- Caseatribut:
- Number of Blows (minute): 0 to 3900
- Continuous Work Volume Reference (1 charge) (mm): 3.8x38 approx. 420
- Tightening capacity: Wood screw 6.0x125mm, normal bolt M12
- Charging Time (minute): 80
- Maximum Tightening Torque (N m): 155
- No-load Speed (minute): 0 to 3000
- SMC Air Cylinder (CY) 15mmatribut:
- Made To Order: Standard
- Bore Size (mm): 15
- Eins Suction Stem (Large)Deskripsi:VFI-L-20-P20 Large suction stem has a 20mm stroke. It requires a Phi.6 piping and a Phi.20 mounting. Applicable suction cup diametre range is 24 to 70mm.atribut:
- Diameter: 20
- Sequenza Item: 3-25VFI-L-20-P20
- Size: Large
- Stroke (mm): 20
- Weight (g): 45
- SMC Magnet Type Rodless CY1S CY1S32atribut:
- Applicable Cylinder Tube Inner Diameter (Φmm): 32
- SMC Magnet Type Rodless CY1S CY1S25atribut:
- Applicable Cylinder Tube Inner Diameter (Φmm): 25
- SMC Magnet Type Rodless CY1S CY1S20atribut:
- Applicable Cylinder Tube Inner Diameter (Φmm): 20
- SMC Magnet Type Rodless CY1S CDY1S20H-28atribut:
- Cylinder Stroke (mm): 280
- Tube Inner Diameter (Φmm): 20
- Type of Acting: Double acting
- SMC Magnet Type Rodless CY1S CDY1S15H-100atribut:
- Cylinder Stroke (mm): 100
- Tube Inner Diameter (Φmm): 15
- Type of Acting: Double acting
- KRISBOW Ratcheting Combination Wrench (Kunci Ring Pas)Deskripsi:Gear Wrench 10mm adalah kunci serbaguna yang digunakan untuk membuka dan mengencangkan baut dengan efektif dan effisien. Alat ini dibuat dari material berkualitas tinggi sehingga sangat awet dan tahan lama. Kunci pas Ring ini mempunyai dimensi 1372x508x865mm dengan ukuran 10mm sehingga sering dipakai untuk membuka dan mengencangkan baut pada proses Maintenance. Kunci pas Ring Krisbow sering digunakan di industri, pabrik, bengkel.atribut:
- Material: Chrome Vanadium Steel
Daftar Harga Baut stroke Terbaru November 2026
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp21.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp949.900 |
| Vertex Screw Jack (Dongkrak Baut) | Rp249.900 |
| INGERSOLL RAND Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp8.599.900 |
| Mitutoyo Indikator Dial Test (Indikator Dial Stroke Panjang) | Rp1.499.900 |
| SYLVAC S Dial Mini Basic P (Indikator Dial Stroke Panjang) | Rp19.999.900 |
| TEKIRO Adjustable Wrench EU Type (Kunci Inggris) | Rp57.900 |
| SMC Magnet Type Rodless CY1S CY1S1 | Rp259.900 |
| JONNESWAY Anti-Slip Grip Ratchet Handle | Rp509.900 |
| MOTUL Motorcycle Oil Scooter Power LE (Oli Motor) | Rp179.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)



















































































































































/P102944578-1.jpg)
/P102944561-1.jpg)
/2zP106771107-1.jpg)
/2vP103521103-1.jpg)
/eoP106110528-2.jpg)
/2jP106528091-2.jpg)
/beP106846410-12.jpg)


/7cP108465264-1.jpg)
/dzP108395503-1.jpg)

%2015mm/l8P101579764-2.jpg)
/P103077259-1.jpg)





/crP103637459-11.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)