SYLVAC S Dial Mini Basic P (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp19.999.900 - Rp26.999.900
Spesifikasi
ExecutionP
IP RatingIP67
Measuring Force (N)0.6-1.3
Measuring Range (mm) 12.5
Output DataUSB / RS232
Repeatability (µm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Smallest digital comparator available on the market, with compact Ø 45 mm non-rotating housing
- New robust construction
- Ideal for integration into machines or various measuring fixtures
- Only one central button with favourite function to choose between recall of the preset or transmission of the value
- Selection of unit (mm/inch) and direction of measurement
- Data output Power, works without battery when connected via cable
- Digital display resolution 0.01 or 0.001 mm
- Measuring range 12.5 mm
- Available in Protected or Standard execution
- P version: IP67 with bellows-protected spindle, without lifting cap
- S version: IP54, without bellows, with lifting cap

Ulasan Produk

Tidak ada ulasan