SMC Magnet Type Rodless CY1S CDY1S15H-100

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp10.999.900
Spesifikasi
Cylinder Stroke (mm)100
Tube Inner Diameter (Φmm)15
Type of ActingDouble acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Mass: up to 15%reduction (0.96kg: 1.13kg in the past)
- Total length: Up to 15mm shortening (240mm: conventional 255mm)
- Improvement of durability
Equipped with a glitterer in the cylinder tube and outer peripherals, improved lubricating holdability.
- Improvement of stroke position reproduction by adjasto bolt

Ulasan Produk

Tidak ada ulasan