Beli Battery Capacity Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Aneng ANENG Tester Baterai Capacity Checker 18650
    Mulai

    Rp28.900

    Aneng ANENG Tester Baterai Capacity Checker 18650
    Deskripsi:
    Battery tester untuk kumpulan baterai-baterai 3.7V, 1.5V dan 9V Anda seperti 18650, AA, AAA dan lain-lain. Indikator layar digital membuat Anda dapat mengecek kapasitas voltase baterai dengan lebih mudah
    atribut:
    • Dimensions (mm): 110.8x60.5x25.5
    • Battery Type: 3.7V 18650, 16340, 14500, 10440, 21700, 1.5V AAA, MN2400, R03, AA, HP7, MN1500, UM3, C, HP11, MN1400, SP11, LR14, UM2, D, HP2, MN1300, SP2, R20, UM1, 9V PP3, MN1604, 6F22, 006P
    • Material: ABS
  2. Sanwa Instrument Insulation Resistance Tester
    Mulai

    Rp5.099.900

    Sanwa Instrument Insulation Resistance Tester
    Deskripsi:
    -3-range switching type insulation resistance tester equipped with a simple and easy to read calibration.- Insulation resistance measurement switch is available with single measurement and continuous measurement.
    atribut:
    • AC Voltage (V): 600
    • Minimum Display (MΩ): 0.02
  3. ABC (Battery) Baterai Biru AA
    Rating:
    98% of 100
    (8)
    Mulai

    Rp4.900

    ABC (Battery) Baterai Biru AA
    atribut:
    • Size: AA
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
  4. ABC (Battery) Baterai Alkaline AA (A2)
    Rating:
    99% of 100
    (126)
    Mulai

    Rp14.900

    ABC (Battery) Baterai Alkaline AA (A2)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
  5. ABC (Battery) Baterai Alkaline AAA (A3)
    Rating:
    99% of 100
    (56)
    Mulai

    Rp13.900

    ABC (Battery) Baterai Alkaline AAA (A3)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AAA
    • Diameter (mm): 9.8-10.5
    • Total Height (mm): 43.5-44.5
    • Voltage (V): 1.5
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
  6. INGCO Lithium-Ion Battery Pack
    Mulai

    Rp159.900

    INGCO Lithium-Ion Battery Pack
    atribut:
    • Battery: Lithium-Ion
  7. OLIGHT Lithium Ion Battery
    Mulai

    Rp199.900

    OLIGHT Lithium Ion Battery
    Deskripsi:
    Olight Protected 2600 mAh 3.7 Volt 18650 Battery.
    atribut:
    • Battery Type: 18650
  8. Custom Digital Tester
    Mulai

    Rp1.899.900

    Custom Digital Tester
    Deskripsi:
    Usage:For inspection maintenance of electricity and electric circuit.For indoor electric work, electric facility construction and automotive maintenance
    atribut:
    • Power: CR 2032 (3V) lithium battery x 1 piece (test attachment)
    • Compatible With Standards: CATII 600 V, CATIII 300 V, IEC 61010 -1 V
    • Function: Conductivity check (buzzer LED), diode check
    • Measurement: Voltage (DC Exchanges), Current (DC Exchanges), Resistance, Frequency, Electrostatic capacity
    • Measurement Range: Voltage (DC Exchanges)/4V to 600 V (4 range), Current (DC Exchanges)/40 mA/400 mA, Resistance/0 to 40 MΩ, Frequency/5Hz to 100 kHz, Electrostatic capacity/10 nF to 100 μFF
    • Package Size (mm): 115x200x20
    • Size (mm): 70x12.5x127
  9. netAlly LinkRunner 10G Advanced Ethernet Tester
    Mulai

    Rp169.999.900

    netAlly LinkRunner 10G Advanced Ethernet Tester
    Deskripsi:
    LinkRunner 10G Advanced Ethernet Tester, Includes: (1) LR-10G mainframe with Li-ION battery, G3-PWRADAPTER, SFP+MR-10G850, Inline RJ-45 coupler, WireView wire mapper #1, Quick Start Guide, and small softcase.
    atribut:
    • Dimensions (cm): 10.3x19.5x5.5
    • Battery: Rechargeable lithium-ion battery pack (7.2 V, 6.4 A, 46 Wh)
    • Display: 5.0 in color LCD with capacitive touch screen (720 x 1280 pixels)
    • Host Interfaces: RJ-45 and SFP Analysis ports, RJ-45 Cable Test and Management Port, USB Type-A Port and USB Type-C On-the-Go Port
    • SD Card Slot: Supports Micro SD card storage - up to 64GB supported
    • Memory: Approximately 8 GB available for storing test results and user applications, 1 GB packet capture buffer
    • Charging: USB Type-C 45-W adapter: 100-240 Vac, 50-60 Hz; DC Output Power 15 V (3 A), RJ-45: 802.3at PoE (25W) or higher
    • Media Access: Copper: 10M/100M/1G/2.5G/5G/10G, Fiber SFP Adapters: 1G/10GBASE-X
    • Supported IEEE Standards: Wired: 802.3/ab/ae/an/bz/i/u/z, PoE: 802.3af/at/bt, Class 0-8 and UPOE
  10. KENTA Digital Hardness Tester
    Mulai

    Rp28.999.900

    KENTA Digital Hardness Tester
    Deskripsi:
    Loaded with useful functions only found on high priced models the 28021069 is clearly setting a new industry standard by being the most accurate, economically priced hardness tester on the market today.Fast test speeds coupled with memory and output, this unit is a hand’s down winner whether you are out in the field or in the qc shop.Can perform tests that easily convert to the most popular hardness scales, including Rockwel, Brinell, Vickers, Shore, etc.Specifications :Accuracy: ±0.5% (referred to L=800)Repeatability accuracy: (±4L units) L=LeebMeasuring range: 200 - 960HLMaterials: Steel & cast steel, alloy tool steel, stainless steel, grey cast ironSpheroidal iron, cast aluminum, brass, bronze, wrought copper alloy.Battery type: AA alkaline(4)Operating temperature: 5 -104 degrees FTechnical SpecificationsOperation: Load the impact bodyPlace the impact body on your test piecePush the button to begin testing and obtain readingStandard Accessories:Base instrument; Impact device D; Calibrated test blockCustom carry case; Cleaning brush; Operation manualOptional accessories:Impact devices, DC, D+15, DL, G, CSpecial support ringsMini PrinterFunctions :Easy to use keypad operationAuto identification of impact deviceLarge LCD display with back lightUSB OuptuAutomatic conversions to: Brineel,Rockwell B & C, Vicker and ShoreAutomatic mean value as wellas min & max valuesBattery IndicatorMemory capacity (600 groups)
    atribut:
    • Dimensions (mm): 150x74x32
  11. Yuasa Wet Battery New Pafecta (Aki Basah)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp709.900

    Yuasa Wet Battery New Pafecta (Aki Basah)
    Deskripsi:
    New Pafecta-Produk battery dengan type dry changed yang membuat battery dapat disimpan lebih lama. Pafecta memiliki banyak variant.
    atribut:
    • Voltage (V): 12
  12. GS ASTRA Battery Maintenance Free 12V (Aki Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    GS ASTRA Battery Maintenance Free 12V (Aki Kering)
    Deskripsi:
    Keunggulan GS ASTRA Maintenance Free : - Tangguh untuk Iklim Tropis Indonesia karena didesain khusus untuk iklim tropis Indonesia. - Tanpa Perawatan tidak perlu lagi mengecek dan menambah air aki, sehingga menghemat waktu dan biaya perawatan. Kerusakan aki karena kelalaian mengecek dan menambah air aki menjadi tidak ada.- Bebas Korosi/Karat Sehingga kebersihan mobil dan aki Anda lebih terjaga. - GS ASTRA Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia (OEM Quality).
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  13. GS ASTRA Battery Maintenance Free Premium 12V (Aki Kering)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp819.900

    GS ASTRA Battery Maintenance Free Premium 12V (Aki Kering)
    Deskripsi:
    1. Aki konvensional dengan kualitas prima2. Aki langsung bertenaga optimal segera setelah isi accu zuur.3. Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia.4. Didesain khusus untuk iklim tropis.
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  14. BOSCH Cordless Drill Driver (Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver (Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  15. PROLiNK Super Fast Charging Line Interactive UPS SFC Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp819.900

    PROLiNK Super Fast Charging Line Interactive UPS SFC Series
    Deskripsi:
    Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
  16. OLIGHT LED Flashlight (Senter)
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
Daftar Harga Battery Capacity Tester Terbaru April 2026
Aneng ANENG Tester Baterai Capacity Checker 18650Rp28.900
Sanwa Instrument Insulation Resistance TesterRp5.099.900
Hioki Battery Tester (Alat Tes Aki)Rp43.999.900
ABC (Battery) Baterai Biru AARp4.900
JTC Battery Tester Deluxe TypeRp6.399.900
ABC (Battery) Baterai Alkaline AA (A2)Rp14.900
ABC (Battery) Baterai Alkaline AAA (A3)Rp13.900
INGCO Lithium-Ion Battery PackRp159.900
OLIGHT Lithium Ion BatteryRp199.900
Custom Digital TesterRp1.899.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)