Beli Automatic Weather Station di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nicetymeter Wireless Weather Station
    Mulai

    Rp5.499.900

    Nicetymeter Wireless Weather Station
    Deskripsi:
    Weather Station generasi baru dengan teknologi dan fitur update:1. Ukuran display besar 10.2" dengan backlight2. Fitur terlengkap. Selain fitur standar, terdapat juga parameter: Curah Hujan, Radiasi UV, Dew Point, Sunlight, HI, Arah Angin, dll3. Koneksi via WIFI. Sinkronisasi melalui situs Weather Underground, Weather Cloud dll4. Koneksi ke PC, Smartphone, Tablet5. Power via Panel Surya atau Baterai
  2. MISOL Wireless Weather Station
    Mulai

    Rp6.299.900

    MISOL Wireless Weather Station
    Deskripsi:
    Display Information :1.Time2.Indoor Temperature3.Indoor Humidity4.Barometric Pressure5. Barometric Pressure graph6.Weather Forecast icon7.information display area8.RF signal9. Alarm icon10. Memory status11.Wind direction12.Rain fall13.Wind speed/Gust speed14.wind chill/Dew point/Heat index15.Outdoor Humidity16.Outdoor Temperature17.UV index18.Light19.Date20.Wifi Signal icon- Resolution Humidity : 1%- Resolution Indoor Humidity : 1%- Resolution Temperature (⁰C) : 0.1- RF Frequency (MHz) : 433- Temperature Range (˚C) : -40 to +60- Transmission Distance (ft) : Max. 330 (tested in open field, no obstacle in between, no interference in between)- Transmission Distance (m) : Max. 100 (330 feet) (tested in open field, no obstacle in between, no interference in between)
    atribut:
    • Resolution (°C): 0.1
  3. B-ONE USA Weather Station
    Mulai

    Rp389.999.900

    B-ONE USA Weather Station
    atribut:
    • Wind Direction: ±3°
    • Wind Speed (mph): ±2 (±3km/h), ±5%
    • Air Temperature (°F): ±0.54 at -40 to 194°C (±0.3°C)
    • Relative Humidity: ±2% at 25°C
    • Rainfall: ±2% at < 2inch (5cm) per hour
    • Dew Point Temperature (°F): ±4 (±2°C)
    • External Sensor Ports: 5
    • Operating Temperature Range (°C): -30 to 55 (-22°F to 130°F)
    • Solar Radiation: ±5%
  4. Yaesu Handy Talky (HT)
    Mulai

    Rp1.299.900

    Yaesu Handy Talky (HT)
    Deskripsi:
    The FT-25R is a very compact, ruggedly constructed Handheld VHF with three selectable power settings 5W / 2.5W / 0.5W allowing each user to select the power they need. The big front speaker provides a full 1 watt of crisp, clear audio quality. The unit comes supplied with a 1950mAh Li-ion battery pack capable of over 9 hours of operation, with an optional higher capacity 2500mAh Li-ion battery for over 11.5 hours of operating time. A 3.5 hour rapid charger comes standard, making the transceiver ready to operate at any time. Our newly designed large white LED displays are vibrant and highly visible. Four Quick Recall Keys (QRK) are user programmable to instantly recall favorite channels with just the push of a button. VOX operation is available with the optional Earpiece Microphone SSM-512B. Other useful features included: versatile scanning capabilities such as Programmable VFO Scan, Memory Scan, Priority Channel Scan, and Weather Alert Scan, WX Channels with "Severe Weather" Alert, PC Programming, Transceiver-to-Transceiver Cloning, FM Broadcast Receiver, Automatic Range Transponder System (ARTS), CTCSS/ DCS Operation, Busy Channel Lockout (BLCO), Automatic Power Off feature, and Transmitter Time Out Timer (TOT).
  5. Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Mulai

    Rp7.099.900

    Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Deskripsi:
    The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.
    atribut:
    • Battery: SR44 (1 pc.) 938882
    • Display: LCD
    • Maximum Response Speed: Unlimited
    • SPC Output: Yes
    • Technology: Digimatic
  6. Icom HF Marine Transceiver
    Mulai

    Rp22.999.900

    Icom HF Marine Transceiver
    Deskripsi:
    Simple, dependable worldwide communications at an affordable price.1136 channels160 programmable, 242 ITU SSB duplex, 72 ITU SSB simplex and 662 ITU FSK duplex channels are available.Rugged constructionThe highest quality components are used throughout. Constructed in a die-cast aluminum chassis with surface mount components, the IC-M710 is designed for long hours of operation in the harsh marine environment.Alphanumeric readoutThe large, easy-to-read display shoes status at a glance. Seven characters can be programmed into each memory channel to conveniently display station names, ship names, etc.150 W of outputA full 150 W (PEP) of output power is available for reliable long distance communication. A large cooling fan, in combination with the aluminum chassis, allows continuous transmission at full output power—even during demanding RTTY (radio teletype) and NBDP (narrow band direct printing) operation.Automatic tuning functionAn automatic tuning function is available when using the IC-M710 in combination with the optional AT-140 for quick and easy antenna tuning. Tuning is fully automatic. When you push the PTT on a new frequency, the antenna tuner quickly tunes the antenna automatically.Easy to useTwo large memory and frequency dials allow quick and easy operation.And more…Covers all allowed bands between 1.6 and 27.5 MHzGeneral coverage receiverModes: SSB, RTTY, CW and AM2182 kHz alarm built-in (optional for General versions)RF gain controlAudio activated squelchTerminals for frequency/mode control via NMEA interfacingDirect keypad channel selection entryLarge, front-mounted speakerDirect keypad channel selection entryWeather fax readyBacklight controlCW full break-in and semi break-in
    atribut:
    • Frequency Range (MHz): 0.500 - 29.999, 1.6 - 27.5
    • Temperature Range (°C): -30 to +60 (-22°F to +140°F)
    • Frequency Stability (Hz): ±10 (-30°C to +60°C: ±20 Hz above 15 MHz for General and Marine versions)
    • Power Supply Requirement (V): DC 13.6 ±15% (negative and floating grounds are available depending on version) Max. current drain (at 13.6 V DC)
    • Dimensions (mm): (proj. not incl.) 291.4x116.4x315, 1115⁄32x 419⁄32x1213⁄32inch
    • Spurious Emissions (dB): -60 (Europe version), -65 (USA version)
    • Carrier suppression (dB): 40
    • Unwanted Sideband Supression (dB): 55
    • Receiver Sensitivity: J3E, R3E, J2B, F1B, A1A (for 12 dB SINAD), H3E (for 10 dB S/N)
    • Antenna Impedance (ohm): 50 (nominal)
    • Channel Capacity: 1136 (max.) (160 programmable; 242 ITU SSB duplex; 72 ITU SSB simplex; 662 ITU FSK duplex)
    • Microphone Impedance (ohm): 600
  7. Alinco Handy Talky (HT)
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  8. FURUNO GPS Navigator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.899.900

    FURUNO GPS Navigator
    Deskripsi:
    Simple, dependable worldwide communications at an affordable price.1136 channels160 programmable, 242 ITU SSB duplex, 72 ITU SSB simplex and 662 ITU FSK duplex channels are available.Rugged constructionThe highest quality components are used throughout. Constructed in a die-cast aluminum chassis with surface mount components, the IC-M710 is designed for long hours of operation in the harsh marine environment.Alphanumeric readoutThe large, easy-to-read display shoes status at a glance. Seven characters can be programmed into each memory channel to conveniently display station names, ship names, etc.150 W of outputA full 150 W (PEP) of output power is available for reliable long distance communication. A large cooling fan, in combination with the aluminum chassis, allows continuous transmission at full output power—even during demanding RTTY (radio teletype) and NBDP (narrow band direct printing) operation.Automatic tuning functionAn automatic tuning function is available when using the IC-M710 in combination with the optional AT-140 for quick and easy antenna tuning. Tuning is fully automatic. When you push the PTT on a new frequency, the antenna tuner quickly tunes the antenna automatically.Easy to useTwo large memory and frequency dials allow quick and easy operation.And more…Covers all allowed bands between 1.6 and 27.5 MHzGeneral coverage receiverModes: SSB, RTTY, CW and AM2182 kHz alarm built-in (optional for General versions)RF gain controlAudio activated squelchTerminals for frequency/mode control via NMEA interfacingDirect keypad channel selection entryLarge, front-mounted speakerDirect keypad channel selection entryWeather fax readyBacklight controlCW full break-in and semi break-in Highly accurate position fixing GPS navigator with clear color LCDThe FURUNO GPS navigator GP-39 provides accurate and reliable position fixing, thanks to a 12-channel GPS receiver combined with integrated SBAS (WAAS/EGNOS/MSAS) technology.The GP-39 has various display modes (Plotter, Highway, Steering, NAV data, Satellite monitor and 2 user customizable modes) on the 4.2" color LCD. Up to 3,000 points of ship track, 10,000 waypoints and 100 routes (each with up to 30 waypoints) can be stored. The waypoint and route data can be exported/imported via a USB flash drive or signal converter.The GP-39 can be networked with a fish finder, sonar, radar or other navigation equipment for feeding highly accurate navigation data.
    atribut:
    • Screen Type (inch): 4.2 Color LCD
    • Screen Resolution (pixels): 480 (V)x272 (H)
    • GPS Antenna: External
    • Display Modes: Plotter, Highway, Steering, NAV Data, Satellite monitor, User Display (Digital, Speedometer, COG)
    • Language: English, French, Spanish, Chinese, Vietnamese, Malay, Indonesian, Thai GPS / SBAS (WAAS/EGNOS/MSAS)
    • Receiving Type: GPS: 12 channels parallel, 12 satellites tracking, C/A code, all-in-view SBAS: 2 channels
    • Accuracy (m): GPS: 10 (95% of the time, HDOP≤4), WAAS: 3 (95% of the time, HDOP≤4), MSAS: 7 (95% of the time, HDOP≤4)
    • Waterproofing: Display unit: IP55 Antenna unit: IP56
    • Power Supply: 12-24 VDC : 0.7-0.3 A
    • Memory Capacity : 3,000 ship's track points 10,000 waypoints with comments 100 routes with 30 waypoints/route
    • Receiving Frequency (MHz): L1 : 1575.42 ± 1.023
  9. IMEX Magnification Auto level
    Mulai

    Rp6.699.900

    IMEX Magnification Auto level
    Deskripsi:
    Combining an all steel, fully sealed housing for all weather protection and high magnification. IMEX LAR28 are the most robust auto-levels available. A magnetic damping compensator ensure better stability and reliability in all conditions.
  10. Naga Mas Kertas Buffalo A4
    Rating:
    100% of 100
    (3)
    Mulai

    Rp59.900

    Naga Mas Kertas Buffalo A4
    atribut:
    • Size: A4
  11. Naga Mas Copy Paper Color A4 70gsm (Kertas HVS / Fotocopy Berwarna)
    17%
    Rating:
    100% of 100
    (16)
    Mulai

    Rp71.900

    Naga Mas Copy Paper Color A4 70gsm (Kertas HVS / Fotocopy Berwarna)
    atribut:
    • Size: A4 70g
    • Number of Sheets: 500
    • Paper Weight (gsm): 70
  12. GAND Kertas Buffalo Emboss
    17%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

    GAND Kertas Buffalo Emboss
    atribut:
    • Type: Emboss
  13. Naga Mas Kertas Buffalo F4
    Rating:
    100% of 100
    (6)
    Mulai

    Rp77.900

    Naga Mas Kertas Buffalo F4
    atribut:
    • Size: Folio
  14. TRG Buffalo Paper F4 (Kertas Cover)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.900

    TRG Buffalo Paper F4 (Kertas Cover)
    atribut:
    • Material: Buffalo Paper 150gr
    • Size (cm): 21.5x33
    • Contents: 10 Sheets
  15. Concorde Color Cover Paper (Kertas Cover)
    Rating:
    98% of 100
    (8)
    Mulai

    Rp10.900

  16. Petzl Senter Kepala Tikkina Hijau (Senter Kepala)
    Mulai

    Rp759.900

    Petzl Senter Kepala Tikkina Hijau (Senter Kepala)
    Deskripsi:
    TIKKINA® Simple, compact headlamp for proximity lighting 150 lumens The TIKKINA headlamp offers 150-lumen brightness and a wide beam for proximity lighting. Simple, compact and with a long burn time, it is practical for outdoor activities like camping or trekking, or for traveling, and also for daily activities and projects around the house. TIKKINA is a HYBRID headlamp that is also compatible with the CORE rechargeable battery. -Compact and lightweight: only 85 g -Long burn time -Simple to use, thanks to its single button with which to quickly and easily select the lighting mode -Three lighting modes: proximity, movement and distance vision -TIKKINA is a HYBRID headlamp: it comes with three standard batteries, and is also compatible with the CORE rechargeable battery
    atribut:
    • Certifications: CE
  17. FATOOLS Rain Gauge
    Mulai

    Rp4.499.900

  18. NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    NITTO Lakban Fiberglass Fluoroplastic Impregnated, Nitoflon No.973Ul-S (Solasi / Selotip)
    atribut:
    • Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
    • Color: Dark brown
    • Tape Thickness (mm): 0.13
    • Operating Temperature Range (°C): -60 to 200
    • Specification: UL Standard product
    • Tape Length (m): 10
Daftar Harga Automatic Weather Station Terbaru November 2026
Nicetymeter Wireless Weather StationRp5.499.900
MISOL Wireless Weather StationRp6.299.900
B-ONE USA Weather StationRp389.999.900
Yaesu Handy Talky (HT)Rp1.299.900
Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)Rp7.099.900
Icom HF Marine TransceiverRp22.999.900
Alinco Handy Talky (HT)Rp1.399.900
FURUNO GPS NavigatorRp8.899.900
IMEX Magnification Auto levelRp6.699.900
Naga Mas Kertas Buffalo A4Rp59.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)