Beli Analog Voltmeter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Analog AC Volt Meter (Panel Voltmeter)
    Mulai

    Rp94.900

  2. DV AC/DC Voltmeter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp64.900

  3. KRISBOW Multimeter Analog (AVO Meter Analog)
    Mulai

    Rp94.900

    KRISBOW Multimeter Analog (AVO Meter Analog)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
  4. DV Voltmeter
    Mulai

    Rp93.900

    DV Voltmeter
    Deskripsi:
    Analog Panel Meter.
    atribut:
    • Accuracy Class : 1.5
  5. KYORITSU Tester Resistansi Isolasi Analog (Megger Analog)
    Mulai

    Rp8.999.900

    KYORITSU Tester Resistansi Isolasi Analog (Megger Analog)
    Deskripsi:
    _x000D_-A palm-sized small lightweight 2 range megger._x000D_-The graduation of the scale is easy to see and is color coded by the range of voltage._x000D_-A measuring probe with a remote switch that allows switch operation at hand is standard equipment._x000D_-CE standard product._x000D_-
    atribut:
    • AC Voltage (V): 0 to 600
    • Accuracy: (Insulation resistance tester) (Standard temperature) Within ± 5% of the indicated value, within ± 10% of the indicated value, (0 and ˆž scale) 0.7% or less of the scale length, (Voltmeter) ± 5% of the maximum scale value
    • Applicable Standard: JIS C 1302: 2014 compliant, JIS C 1010-1 CAT III 600V
    • Circuit Voltage Used: (Open) 1.2 times or less of the rated measurement voltage
    • DC Voltage (V): 0 to 600
    • Dimensions WxHxD (mm): 156x97x46
    • Effective Maximum Display Value (MΩ): 200
    • Frequency (Hz): 45 to 65
    • Included Accessories: Measuring probe with remote switch (7260), crocodile cord set (7261), carrying case (9173), tip metal fittings / long (8017A), shoulder belt (9121), AA batteries x 4, instruction manual
    • Length (mm): 46
    • Measurement Voltage (V): 500
    • Measuring Range: (Insulation resistance tester) (1st effective) 0.1-100MΩ, (2nd effective) 0.5-0.1MΩ / 100-200MΩ, (Voltmeter) AC 0-600V (45-65Hz) / DC0-600V
    • Outer Dimensions (mm): 97x156x46
    • Power Supply: 4 AA batteries LR6 / R6 (1.5V)
    • Protection Class: IP40
    • Rated Current (mA) : 1 to 1.2 (a)1MΩ
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Short Circuit Current (mA): Within 1.5
    • Suitable Battery: 4 AA batteries LR6 / R6 (1.5V)
  6. CIRCUTOR Analog Meter Premium
    Mulai

    Rp429.900

    CIRCUTOR Analog Meter Premium
    Deskripsi:
    Keunggulan analog meter premium circutor- Pengukuran true RMS, Insulatuon voltage 2kV, permanen overload 1.2Un dan 1.2In, durasi overload tegangan 2 Un untuk 5 detik dan arus 5 In untuk 30detik- Tropical weather resistance (TROP) : sesuai dengan standart DIN 40040, tahan korosi, temperatur kerja -25°C sampai 55°C, humidity maksimum 95%- Tahan sampai 5 kali goncangan dengan percepatan 15g (1g = 9.8m/det2), Zero adjustment tidak melebihi +/- 2% dari skala maksimum, diproduksi di Barcelona, Spain-EU sejak tahun 1973, Terminal proteksi IP 00, casing protection grade IP52.- Sesuai standar : IEC 51, VDE 410, DIN 43780, B589, UL94- Circutor juga menerima pesanan khusus analog meter, kotak terbuat dari bahan ABS yang dapat memadamkan api sendiri dan tahan benturan mengikuti standart UL94- Mendapatkan sertifikat "Lloyd's Register of Shipping" (dapat dipakai untuk panel di kapal), tahan getaran dengan amplitude +0.25mm pada frekuensi 50 cycles/detik dalam waktu 20 menit, Tahan terhadap pengaruh eksternal medan magnet sampai 0.5mT
  7. CIRCUTOR Three Phase Energy Meter (Analog)
    Mulai

    Rp1.899.900

    CIRCUTOR Three Phase Energy Meter (Analog)
    Deskripsi:
    Three Phase Energy Meter (Analog)- Direct Connection, rated Voltage : 220V- Digunakan untuk jaringan single phase- Starting current 0.4%lb- Built in CT (Analog)- Connection Direct/CT (Analog)- Arus : 5 A, Via CT
    atribut:
    • Dimensions (mm): 88x125x73
  8. CIC Single Phase Energy Meter (Analog)
    Mulai

    Rp369.900

    CIC Single Phase Energy Meter (Analog)
    Deskripsi:
    Single Phase Energy Meter (Analog): - Direct Connection, rated Voltage : 220V, - Digunakan untuk jaringan single phase, - Starting current 0.4%lb, - Built in CT (Analog), - Connection Direct/CT (Analog), - Arus : 10(40)A.
    atribut:
    • Dimensions (mm): 88x75x73
  9. Mitsubishi Electric Mechanical Indicating Instrument Ac Voltmeter Square Instrument
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    Mitsubishi Electric Mechanical Indicating Instrument Ac Voltmeter Square Instrument
    atribut:
    • Accessories: Mounting screw nut
    • Guideline: None
    • Operating Principle: Movable iron piece
  10. Mitsubishi Electric Mechanical Indicator Meter With Changeover Switch Ac Voltmeter
    Mulai

    Rp1.199.900

    Mitsubishi Electric Mechanical Indicator Meter With Changeover Switch Ac Voltmeter
    atribut:
    • Scale specifications: 0-300V
    • Type: direct
    • Scale Plate: (Ground color) white
    • Standard: Direct acting indicator electric meter JIS C1102-2, JIS C1102-3, JIS C1102-4, JIS C1102-5, JIS C1102-7
    • Operating Principle: Rectifying type
    • Accessories: Mounting screw nut
    • Cover Material: Acrylic resin (antistatic treated)
    • Frequency (Hz): 50/60 shared
    • Humidity (%RH): Relative humidity 30 to 70 does not adversely affect the instructions
    • Mounting posture: Vertical (meaning that the scale plate is vertical to the horizontal plane)
    • Operating Temperature Range (°C): -5 to 50 (Standard 23)
    • Power Consumption (V/A): 1.2
  11. Sanwa Instrument Multimeter Analog (AVO Meter Analog)
    Mulai

    Rp2.199.900

    Sanwa Instrument Multimeter Analog (AVO Meter Analog)
    Deskripsi:
    Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.
    atribut:
    • Direct Current (A): 0.3
  12. Schneider Electric EasyLogic DM1000/DM3000 series (Meter Daya)
    Mulai

    Rp589.900

    Schneider Electric EasyLogic DM1000/DM3000 series (Meter Daya)
    atribut:
    • Device Application: Test Laboratories, Load Control, Genset
    • Range: EasyLogic
  13. Fort Watt Meter Analog
    Mulai

    Rp789.900

    Fort Watt Meter Analog
    Deskripsi:
    3phase/4 wire, 400V, 3 CT/5A, Unbalance
    atribut:
    • Class: 1.5
    • Size (mm): 96x96
  14. Fort Frequency Meter Analog
    Mulai

    Rp199.900

    Fort Frequency Meter Analog
    atribut:
    • Frequency Range (Hz): 45 to 55 (at 220VAC)
    • Class: 1
  15. Fort Power Factor Meter Analog
    Mulai

    Rp359.900

    Fort Power Factor Meter Analog
    Deskripsi:
    3phase 400V, via CT/5A, Balanced
    atribut:
    • Class: 1.5
    • Size (mm): 96x96
Daftar Harga Analog Voltmeter Terbaru October 2026
Fort Analog AC Volt Meter (Panel Voltmeter)Rp94.900
DV AC/DC VoltmeterRp64.900
KYORITSU Tester Isolasi Analog (Megger Analog)Rp3.799.900
KRISBOW Multimeter Analog (AVO Meter Analog)Rp94.900
DV VoltmeterRp93.900
Fort Ampere Meter AC/DC Analog (Panel Ammeter)Rp58.900
KYORITSU Tester Resistansi Isolasi Analog (Megger Analog)Rp8.999.900
Fort Ampere Meter VIA CT/5A AC Analog (Amperemeter Panel)Rp91.900
CIRCUTOR Analog Meter PremiumRp429.900
CIRCUTOR Three Phase Energy Meter (Analog)Rp1.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)