Beli Amplas Centre di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dulux Wall Paint Catylac Interior 5kg (Cat Dinding / Tembok)Deskripsi:Dulux Catylac Interior dengan formulai Chroma Brite Technology untuk warna dinding cerah menakjubkan lebih lama.Petunjuk Penggunaan: Bersihkan cat sebanyak mungkin dari alat pengecatan dan cuci dengan air bersih.atribut:
- Size (kg): 5
- BOSCH Cutting Wheel Expert for Inox Discs with Straight Centre 16 mm Bore (Mata Gerinda Potong)Deskripsi:Batu potong untuk material stainless steel. Untuk digunakan dangan gerinda tangan 4inch.atribut:
- Thickness (mm): 1
- Diameter (mm): 105
- Bore Diameter (mm): 16
- SwissTech SCR Std End Mill-8% CoDeskripsi:Series 36 - Regular Series Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835D. Shank cutting diameter to +0.04 -0.0. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).atribut:
- Plunge Type: Centre Cutting
- Finish/Coating: Uncoated
- Flute Type: Helical
- Series: 36
- Material: Cobalt High Speed Steel
- Number of Flutes: 4
- Shank type: Threaded
- Cutting Direction: Right Hand
- Shank Diameter Tolerance: h6
- Standards Met: DIN 1835D DIN 844
- Material Grade: M42
- York Quick Change Discs AL/OXDeskripsi:Aluminium Oxide Abrasive Discs For general use including blending welds and removing machining marks. Also suitable for use on mild contours as well as flat surfaces. Quick change screw fitting ensures that the disc is always perfectly centred without adhesive, moving parts or centre screw damage to the workpiece. Higher speeds can be attained resulting in faster stock removal reduced man-hours and increased productivity. Available in two abrasive types, aluminium oxide for general-purpose use and zirconia alumina for grinding and finishing of stainless steel. Available in 25mm, 38mm, 50mm, 75mm and 100mm diameters for the abrasive discs. Also available in a surface preparation material that is designed for smoothing surfaces prior to painting, removing rust, oxides, imperfections and blending out grit disc marks to produce fine finishes on metal. All discs are compatible with 3M ROLOC system holders. For general-purpose use.
- Kennedy Double Ended Second Cut Saw FileDeskripsi:Edges taper towards point. For filing and sharpening saws. Points are left uncut. Instead of having a tang, both ends are tapered. They are used for sharpening saws having a 60 Degrees angle. The teeth are cut from each end towards the centre. Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b.atribut:
- Type of Cut: Second
- Type: Double ended
- TOTAL Cutting Wheel (Batu Gerinda Potong)Deskripsi:355mm (14inch) x 3.0mm (1/8inch) x 25.4mm (1inch). Flat Centre - Align. For Iron Pipes, Iron Elbows, Hollow Iron etc. Suitable for Total Cut-Off Saw TS92035516 series.atribut:
- Suitable for Series: Total Cut-Off Saw TS92035516
- MRA Paper Disk for Air Micro GrinderDeskripsi:-Alumina abrasive grains are used, and it is suitable mainly for cutting ferrous materials such as steel and hardened steel. -Metal deburring, chamfering, grinding, polishing.atribut:
- Outer Diameter (mm): 30
- Inner Diameter (mm): 12
- Compatible Model: M-109, M-111
- York Zirc Flap Discatribut:
- Disc Diameter: 115mm
- Bore Diameter: 22mm
- Bore Thread Size: M14
- Grit: P80
- Disc Type: Conical (Type 29)
- Backing Material: Glass Fibre-Backed (General-purpose, non-scratch)
- Maximum Operating Speed: 13.300 rpm
- York Grinding Wheel T27 DPC (Batu Gerinda Poles)Deskripsi:Grinding discs offering optimum performance to price ratio for all industrial applications. They can be used across a broad range of industries including Automotive, Foundry, Fabrication, Aerospace and Construction. For grinding applications. Sharp Aluminium Oxide grains. Longer life and higher material removal rates. Appropriate for use with handheld angle grindersatribut:
- Abrasive Material: Aluminium Oxide
- Grain Size: 30-Medium/Coarse
- York Zircon Quick Change DiscsDeskripsi:Quick Change Screw Fitting Discs For general use including blending welds and removing machining marks. Also suitable for use on mild contours as well as flat surfaces. Quick change screw fitting ensures that the disc is always perfectly centred without adhesive, moving parts or centre screw damage to the workpiece. Higher speeds can be attained resulting in faster stock removal reduced man-hours and increased productivity. Available in two abrasive types, aluminium oxide for general-purpose use and zirconia alumina for grinding and finishing of stainless steel. Available in 25mm, 38mm, 50mm, 75mm and 100mm diameters for the abrasive discs. Also available in a surface preparation material that is designed for smoothing surfaces prior to painting, removing rust, oxides, imperfections and blending out grit disc marks to produce fine finishes on metal. All discs are compatible with 3M ROLOC system holders. Zirconia Alumina Abrasive Discs for grinding and finishing of stainless steel.atribut:
- Product Type: Disc
- TEKIRO Diagonal Cutting Pliers (Tang Potong)Deskripsi:TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
- TEKIRO Lineman's Pliers (Tang Jepit)Deskripsi:TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mmatribut:
- Jaw Profile: Serrated Flat & Curved Pipe Grip with Side Wire Cutter
- Pliers Type: Combination Pliers
- TEKIRO Long Nose Pliers (Tang Jepit Lancip)Deskripsi:TEKIRO TANG LANCIP MINI (N - R) /TANG LANCIPTEKIRO Tang Lancip Mini merupakan tang lancip berbahan besi yang didesain ergonomic dengan handle anti slip. Tang lancip digunakan untuk menjepit dan memotong sebuah media dengan kepala yang panjang dan meruncing kedepan. Dilengkapi dengan pemotong sebuah media yang sangat kuat untuk memotong kawat, kabel, dan lainnya.Fungsi : untuk memegang benda kerja yang kecil, membuat mata sambungan Material : heat treated alloy stellatribut:
- Jaw Profile: Straight Serrated Long Nose with Side Wire Cutter
- Pliers Type: Long Nose Pliers
- Kennedy Professional Engineers Toolkit (Set Perkakas)Deskripsi:Supplied in a five drawer professional roller cabinet and a three drawer top chest. Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder. Fully opening drawers for extra accessibility. Quick release smooth running ball bearing drawer slides with double sliders on base drawer. Supplied with top mat and drawer liners. Fully locking. 125 x 50mm heavy duty extra strong castors, fitted with two brakes. Overall dimensions: 890 x 690 x 460mm. Castors are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed. 3 Drawer Top Chest Top compartment size: 89 x 661 x 150mm. Drawer sizes: 1@ 51 x 591 x 282.5mm, 2@ 102 x 591 x 282.5mm. 5 Drawer Roller Cabinet Internal drawer dimensions: 4@ 591 x 460 x 102mm. 1@ 591 x 410 x 204mm. Contents: - Set of 25 HSS drills 1 - 13.00mm x 0.5mm. - Eight piece 200mm (8 Inch) double cut engineer’s file set. - 16cm (61/2Inch) cut 2 assorted needle file set. - 20x 150mm (6Inch) junior hacksaw blades. - 10x 12Inch x 1/2Inch x 18TPI HSS all hard hacksaw blade. - 25x 230mm x 280mm assorted abrasive sheets. - 200mm (8Inch) soft grip phosphate adjustable wrench. - 6x 150mm flat cold chisels. - 3Inch 18-bade metric/inch comb feeler gauge set. - 4Inch x 3/16Inch (4.8mm) square head centre punch. - Set of 6 parallel pin punches. - 150mm/6Inch inch/metric rigid rustless rule. - 300mm/12Inch rigid rustless rule - round end. - 150mm (6Inch) engineer’s square. - 300mm (12Inch) engineer’s square. - 7Inch double ended engineers scriber. - 11/4Inch focal length eye loupe. - Adjustable telescopic 11/4Inch mirror. - Set of two: 1/16Inch - 1/4Inch and 1/4Inch - 3/4Inch tap wrenches. - 1lb ball pein hammer - wood shaft. - 16oz black rubber mallet - wood shaft. - 5 1/2Inch plastic handle household scissors. - 8 1/2Inch plastic handle household scissors. - 5m/16Inch professional ABS steel tape. - Snap-off 8 seg-blade heavy duty economy knife. - Retractable trimming knife c/w five blades. - Beaver style junior hacksaw. - Professional ‘plus’ cushion grip hacksaw. - Magnetic pick-up tool. - Set of four Pro-Torq pliers. - 10Inch curved jaw grip wrench - 12 piece Pro-Torq screwdriver set. - 64 piece 1/4Inch hexagon bit set. - 1/4Inch hex bit driver. - Seven piece box spanner set 6 - 19mm c/w tommy bars. - Combination wrenches: 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm. - 50 piece metric 3/8Inch square drive socket set. - 8Inch straight blade tinsnip. - Three drawer professional tool chest. - Five drawer professional roller cabinet. - Eight piece metric Pro-Torq hex wrench set on clip. - Nine piece inch Pro-Torq hex wrench set on clip. - 19mm x 33m black PVC insulation tape.atribut:
- Kit Type: Engineers
- Number of Pieces: 300
- Insulated: No
- Product Type: Professional Engineers Tool kit
- KOBE RED LINE Die Grinder With Safety ThrottleDeskripsi:GD2206L 1/2hp motor delivers 23.000 precisely controllable rpm in the palm of your hand making it ideally suitable for polishing, buffing and grinding. The robust and durable single piece aluminium body houses the 1/2HP motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. The trigger has a safety catch to prevent accidental starts. Collet size: 6mm. Air inlet thread: 1/4inch NPT. Minimum air hose size (ID): 10mm (3/8inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Exhaust Location: Rear
- For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
- Horsepower: 0.50hp
- Tool Application: Buffing, Grinding and Polishing
- Overall Height: 64mm
- Workplace Application: Industrial
- Part Number: KBE2702024K
- DORMER Bor Senter HSS A200Deskripsi:For providing a starting hole for larger-sized drill bit.atribut:
- Material: HSS (High Speed Steel)
- Epson Printer Ink Tank All-in-One (Mesin Cetak/Print Multifungsi)Deskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- monotaro Carbide Rotary BarDeskripsi:Produk ini juga sering disebut dengan Carbide Rotary Burr
Daftar Harga Amplas Centre Terbaru November 2026
| Garryson Flap Wheel Large Aluminium Oxide Resin Centre (Amplas Gerinda Susun) | Rp1.599.900 |
| Dulux Wall Paint Catylac Interior 5kg (Cat Dinding / Tembok) | Rp199.900 |
| BOSCH Cutting Wheel Expert for Inox Discs with Straight Centre 16 mm Bore (Mata Gerinda Potong) | Rp15.000 |
| SwissTech SCR Std End Mill-8% Co | Rp339.900 |
| York Quick Change Discs AL/OX | Rp1.099.900 |
| Kennedy Double Ended Second Cut Saw File | Rp51.900 |
| TOTAL Cutting Wheel (Batu Gerinda Potong) | Rp4.900 |
| MRA Paper Disk for Air Micro Grinder | Rp829.900 |
| York Zirc Flap Disc | Rp30.900 |
| York Grinding Wheel T27 DPC (Batu Gerinda Poles) | Rp24.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/3rP103687135-1.jpg)
/Dulux%20Wall%20Paint%20Catylac%20Interior%205kg%20(Cat%20Dinding%20%2F%20Tembok)/jhP103457701-1.jpg)
/P101000153-1.jpg)



/dzP103468503-1.jpg)


/b8P102272404-13.jpg)

/a0P101000360-7.jpg)
/9yP101000358-7.jpg)
/9zP101000359-4.jpg)
/6uP102137246-5.jpg)



/lyP103466790-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)