Kondisi Barang:
Authorized Partner
Spesifikasi
| Kit Type | Engineers |
|---|---|
| Number of Pieces | 300 |
| Insulated | No |
| Product Type | Professional Engineers Tool kit |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supplied in a five drawer professional roller cabinet and a three drawer top chest. Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity. Coated in a hard wearing epoxy powder. Fully opening drawers for extra accessibility. Quick release smooth running ball bearing drawer slides with double sliders on base drawer. Supplied with top mat and drawer liners. Fully locking. 125 x 50mm heavy duty extra strong castors, fitted with two brakes. Overall dimensions: 890 x 690 x 460mm. Castors are rated to 100kg capacity standing load per castor. Drawer loads should be evenly distributed. 3 Drawer Top Chest Top compartment size: 89 x 661 x 150mm. Drawer sizes: 1@ 51 x 591 x 282.5mm, 2@ 102 x 591 x 282.5mm. 5 Drawer Roller Cabinet Internal drawer dimensions: 4@ 591 x 460 x 102mm. 1@ 591 x 410 x 204mm. Contents: - Set of 25 HSS drills 1 - 13.00mm x 0.5mm. - Eight piece 200mm (8 Inch) double cut engineer’s file set. - 16cm (61/2Inch) cut 2 assorted needle file set. - 20x 150mm (6Inch) junior hacksaw blades. - 10x 12Inch x 1/2Inch x 18TPI HSS all hard hacksaw blade. - 25x 230mm x 280mm assorted abrasive sheets. - 200mm (8Inch) soft grip phosphate adjustable wrench. - 6x 150mm flat cold chisels. - 3Inch 18-bade metric/inch comb feeler gauge set. - 4Inch x 3/16Inch (4.8mm) square head centre punch. - Set of 6 parallel pin punches. - 150mm/6Inch inch/metric rigid rustless rule. - 300mm/12Inch rigid rustless rule - round end. - 150mm (6Inch) engineer’s square. - 300mm (12Inch) engineer’s square. - 7Inch double ended engineers scriber. - 11/4Inch focal length eye loupe. - Adjustable telescopic 11/4Inch mirror. - Set of two: 1/16Inch - 1/4Inch and 1/4Inch - 3/4Inch tap wrenches. - 1lb ball pein hammer - wood shaft. - 16oz black rubber mallet - wood shaft. - 5 1/2Inch plastic handle household scissors. - 8 1/2Inch plastic handle household scissors. - 5m/16Inch professional ABS steel tape. - Snap-off 8 seg-blade heavy duty economy knife. - Retractable trimming knife c/w five blades. - Beaver style junior hacksaw. - Professional ‘plus’ cushion grip hacksaw. - Magnetic pick-up tool. - Set of four Pro-Torq pliers. - 10Inch curved jaw grip wrench - 12 piece Pro-Torq screwdriver set. - 64 piece 1/4Inch hexagon bit set. - 1/4Inch hex bit driver. - Seven piece box spanner set 6 - 19mm c/w tommy bars. - Combination wrenches: 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm. - 50 piece metric 3/8Inch square drive socket set. - 8Inch straight blade tinsnip. - Three drawer professional tool chest. - Five drawer professional roller cabinet. - Eight piece metric Pro-Torq hex wrench set on clip. - Nine piece inch Pro-Torq hex wrench set on clip. - 19mm x 33m black PVC insulation tape.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/6uP102137246-5.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
