Beli Amplas Bulat 120 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Abrasive Paper Disc (Amplas Bulat)Deskripsi:-Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.-Silicon carbide abrasive grains are used.-It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone polishing etc ef-Bead removal of welded portions: #14 to #24.-Rust remover of hull/car body: #24 to #60.-Burr removal of metal: #40 to #80.-Polishing of stone material (medium finish): #80 to #120.-Removal of Rough Coating: #80 to #120.atribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- TRUSCO Abrasive Paper Disc (Amplas Bulat)Deskripsi:- Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poliatribut:
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- TRUSCO MAGIC Disc 50 (Amplas Bulat)atribut:
- Maximum Rotation Speed (rpm): 4000
- Outer Diameter d (mm): 50
- Purpose of Use: Automobile repair and polishing work. Various grinding work in woodwork and furniture manufacturers. Polishing work in building painting and interior construction. Coating film polishing in various vehicles. Metal baking paint polishing work.
- TRUSCO ASTRA Magic Disc (Amplas Bulat)Deskripsi:Purpose: Metal paint putty, surfacer sanding. Surface grinding-fabric, such as woodworking, furniture and musical instruments. Break-in skin, baking paint surface polishing.atribut:
- Specification: Without hole
- Maximum Rotation Speed (rpm): 12000
- Outer Diameter d (mm): 125
- Purpose of Use: Putty of metal paint, surfacer polished. Cloth/coated surface polishing of woodwork, furniture, musical instruments. Baked coated surface polishing, roughening. Working Tool: Non-Dust Suction Type Double Action Sander. (Velcro tape type)
- TRUSCO Abrasive Paper Disc (Amplas Bulat)atribut:
- Abrasive Grain: Silicon carbide
- Adhesive: Resin bond
- Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
- PFERD Abrasive Disc AtADisc AD3505 G120 (Amplas Bulat)Deskripsi:ABRASIVE DISC ATADISC AD3505 G120 151938 adalah amplas berbentuk lingkaran/disc untuk proses penghalusan.Kertas abras ive disc ini cocok untuk komponen logam dan material benda kerja lai n, amplas disc ini mempunyai kecepatan maksimum 16000 Rpm dengan keleb ihan tidak menghasilkan panas yang berlebihan. Amplas disc ini di buat dari material Aluminium Oxide A dengan ukuran 35 MM .Amplas disc ini biasa digunakan di bengkel dan industri sebagai alat bantu peng halusan permukaan. Benefit Rubber drum holders marked H" are the harder type and permit grinding at higher contact pressures. Due to their reduced elasticity they are more suitable for edge grinding."atribut:
- Dimensions (cm): 3.5x3.5x0.5
- Type: Abrasive Disc A
- Item: Sanding Disc
- Application: Metal
- Abrasive Material: Aluminium Oxide A
- Grit Size: 120
- Diameter (mm): 35
- Arbor (mm): 6x32
- Maximum Speed (rpm): 16000
- TRUSCO ASTRA Magic Disc with Hole (Amplas Bulat)atribut:
- Abrasive Material: A
- Maximum Rotation Speed (rpm): 12000
- Outer Diameter d (mm): 125
- Purpose of Use: Putty of metal paint, surfacer polished. (Surface polishing)Cloth/coated surface polishing of woodwork, furniture, musical instruments. Baked coated surface polishing, roughening. Working Tool: Dust Suction Type Double Action Sander. (Velcro tape type)
- TRUSCO MAGIC Disc 75 (Amplas Bulat)Deskripsi:-Can replace the count with a single touch.-Cutting quality is sharp.-Abrasion marks are hard to come out.-Low clogging and long service life.-Grain size #120 to #1000 is water resistance and can be used with water.-Automobile repair and polishing work.-Various grinding work in woodwork and furniture manufacturers.-Polishing work in building painting and interior construction.-Coating film polishing in various vehicles.-Metal baking paint polishing work.atribut:
- Purpose of Use: Automobile repair and polishing work. Various grinding work in woodwork and furniture manufacturers. Polishing work in building painting and interior construction. Coating film polishing in various vehicles. Metal baking paint polishing work.
- TRUSCO MAGIC Disc 50 (Amplas Bulat)Deskripsi:Purpose: Automobile maitainance polishing work for construction paint and interior work.Paint polish work for railroad cars metal seizure paint polish and wooden furniture polishing of al kinds.atribut:
- Maximum Rotation Speed (rpm): 4000
- Outer Diameter d (mm): 50
- Purpose of Use: Automobile repair and polishing work. Various grinding work in woodwork and furniture manufacturers. Polishing work in building painting and interior construction. Coating film polishing in various vehicles. Metal baking paint polishing work.
- KRISBOW Abrasive Paper Hand (Kertas Amplas)atribut:
- Material: Aluminium Oxide
- Packing Dimensions (mm): 245x3x315
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)atribut:
- Material: Abrasive material: Alundum abrasive grain (A), Base material: Water resistant cloth
- Width (mm): 228
- Length (mm): 280
- Purpose of Use: Grinding and polishing of standard metals. Burring of metal and resin products. Curve polishing of molding die/wooden mold.
- PFERD Combidisc Grit120 CD50A (Amplas Bulat)Deskripsi:COMBIDISC GRIT120 CD50A 355817 adalah gerinda po les yang sering digunakan untuk proses finishing yang bersifat high glos s. Gerinda poles ini dibentuk dari material yang flexible dan men ghasilkan hasil poles yang baik pada material. Gerinda poles in i juga biasa digunakan dengan pasta gerinda sebagai penghalus tambahan. Gerinda poles ini mempunyai ukuran diameter 50 mm dengan kecepata n maksimum sebesar 8000-13000 rpm. Gerinda poles ini biasa diguna kan pada bengkel painting atau industri otomotif. Benefit Easy to use. Rapid tool change. Firmly secured disc. < li> Disc does not become detached under infl uenceof heat. Vibration-free operation due to perfectlycentralized tool. Too ls from 20-75 mm dia. in various grit types and sizes.atribut:
- Diameter (mm): 50
- Type: Combidisc
- Application: Mould Making
- Item: Sanding Disc
- Grit Size: 120
- Dimensions (mm): 50x1x1
- Abrasive Material: Aluminium Oxide A
- Maximum Speed (rpm): 13000
- PFERD Combidisc Set75 (Amplas Bulat)Deskripsi:COMBIDISC SET SET75 265932 adalah alat yang berb entuk disc abrasiv yang sangat cocok digunakan untuk semua jenis logam m etal. Amplas bulat set ini mempunyai kelebihan minim getaran saat mengamplas dan debu yang dihasilkan relatif sedikit. Alat ini sangat direkomendasikan untuk menghaluskan permukaan aluminium seperti sisa per mesinan dan pengelasan. Amplas ini terdiri dari 3 disc abrasiv,3 woven d isc, dan 1 abrasive holder grade SBH 75 M. Amplas bulat setsering digunakan di industri, pabrik, bengkel . Benefit Specifically designed for slot grinding applications, cost-efficientcleaning and rust removal of seat mounting rails (tracks) in passengeraircraft.atribut:
- Grit Size: 36-120
- Abrasive Material: Aluminium Oxide A
- Dimensions (mm): 25x25x25
- Type: Combidisc
- Item: Sanding Disc
- Application: Rust Removal
- Diameter (mm): 75
Daftar Harga Amplas Bulat 120 Terbaru October 2026
| TRUSCO Abrasive Paper Disc (Amplas Bulat) | Rp229.900 |
| Sherlock Round Sandpaper 4inch (Amplas Bulat) | Rp67.900 |
| TRUSCO Abrasive Paper Disc (Amplas Bulat) | Rp129.900 |
| TRUSCO MAGIC Disc 50 (Amplas Bulat) | Rp209.900 |
| TRUSCO ASTRA Magic Disc (Amplas Bulat) | Rp42.900 |
| TRUSCO Abrasive Paper Disc (Amplas Bulat) | Rp159.900 |
| PFERD Abrasive Disc AtADisc AD3505 G120 (Amplas Bulat) | Rp45.900 |
| TRUSCO ASTRA Magic Disc with Hole (Amplas Bulat) | Rp43.900 |
| Jason Sander Cloth Disc with Velcro (Amplas Bulat) | Rp1.900 |
| TRUSCO MAGIC Disc 75 (Amplas Bulat) | Rp249.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102383579-7.jpg)
/0zP105158035-1.jpg)
/P102748633-2.jpg)
/P102010532-1.jpg)
/P102184738-1.jpg)
/P102007945-1.jpg)
/4uP103745174-1.jpg)
/P102006405-1.jpg)
/aoP104967384-2.jpg)
/P102720673-6.jpg)
/P102190678-1.jpg)
/28P104571080-5.jpg)
/42P102019146-2.jpg)
/P102032367-1.jpg)
/ncP103680840-2.jpg)
%20High%20Pitch%20Abrasive%20Paper%20(Amplas%20Bulat)/muP102928822-4.jpg)
/chP103195449-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)