Beli Amplas Bor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- TRUSCO Mounted Wheel Brush with Abrasive Particle (Mata Bor Sikat)Deskripsi:Usage Tool: (Please use a maximum number of revolutions used below.) Drill, bench drill, straight grinderPurpose: Metal surgace polishing, rust removal, deburring, paint removal. Power drill, desktop ball vise. Use under maximum rotation speed.atribut:
- Specification: Grid including abrasive grain
- Weight (g): 60
- Shaft Length (mm): 35
- Trim: Grid including abrasive grain
- Outer DiameterxMetal fitting DiameterxHair Length (mm): phi65x31x17.0
- Maximum Rotation Speed (rpm): 3000
- Purpose of Use: Electric drills, bench drilling machine. (please use at below the maximum working rotation speed)Metal surface polishing, rust remover, burring, paint removal.
- Shaft Diameter (mm): 6
- Wire Diameter (mm): 1.0
- Bellstar Abrasive Mfg. Abrasive Paper Waterproof MATADOR (Kertas Amplas)Deskripsi:-Waterproof paper manufactured by STARCKE, a German long-established abrasive cloth paper manufacturer founded in 1829.atribut:
- Grain Size: #3000
- WidthxLength: 230x280mm
- Purpose of Use: Polishing of metal, wood, plastic, and ceramics, etc. Polishing of metal and wood painted surfaces.
- Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)Deskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- Bellstar Abrasive Mfg. BR Abrasive Belt (Amplas Sabuk)Deskripsi:-Elastic rubber grinding wheel prevents secondary burrs and undercut due to the cushioning effect._x000D__x000D_-The familiarity is also good on the R surface, it does not shave too much._x000D__x000D_-Clogging is extremely little and durability is outstanding._x000D__x000D_-Finishing of cuatribut:
- Abrasive Materials: Ceramic Filler, Silicon Carbide
- Purpose of Use: Finishing of cutting surface, paint removal. Fine burr, burr removing after cutting, sheet metalwork. For various materials such as non-ferrous metals and painted surfaces including stainless, aluminum.
- BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus)Deskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas)atribut:
- Material: Grindstone material: Silicon carbide (C)
- Width (mm): 230
- Length (mm): 280
- Bellstar Abrasive Mfg. Bell Rubber (Amplas Karet)Deskripsi:-Can be used with eraser touch, fine grinding work is easy and finished quickly.-It is possible to cut with a utility knife or the like.-If it is rough grain size, it is also possible to put a straight hair line by using a ruler.-Can demonstrate iatribut:
- Color: Ash
- Dimensions (LxWxThickness) (mm): 70x30x10
- Grain Size (#): 46
- Purpose of Use: For burn removal, rust removal, damage removal and paint removal of metal, etc.
- BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- BOSCH PRO SDS max-4 Hammer Drill Bit (Mata Bor Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- monotaro Abrasive Sharpener (Pengasah Abrasif)Deskripsi:Produk ini juga sering disebut dengan Drill Sharpeneratribut:
- Package Weight (g): 86
- Operating Range (mm): Ø 2.0-12.5(5/64-1/2inch)
- Optimal Operating Rotation Speed (rpm): 2000-3500
- Grain Size: 100
- TRUSCO Drill Sleeve (Sok Bor)Deskripsi:It is used to reduce Morse taper size of drill and reamer. (For matching with the taper size of the spindle of the drilling machine used)atribut:
- Material: Chrome molybdenum steel (SCM 415), hardened abrasive product
- Total Length (mm): 156
- Weight (kg): 1.4
- Inner Diameter (mm): 12.1
- Outer Diameter (mm): 44.4
- Inner Taper: MT1
- Outer Taper: MT5
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- TRUSCO Chuck Arbor Hardening Abrasive Article (Arbor Kepala Bor)atribut:
- Material: Chromium Molybdenum Steel (SCM415) Quenched and Ground Product
- BOSCH Sanding Disc Velcro C411 (Amplas Bulat)Deskripsi:Amplas velcro disc-C411-125 mm-8 hole-P60 untuk mesin amplas random orbit sander, diameter 125mm, 8 lubang. Cocok untuk mengamplas di permukaan cat, kayu, metal,pernis, filler material composit dan roughcastLapisan stearate spesial yang mencegah penyumbatan dan memastikan masa pakai lebih panjangMengandung aluminium oxide premium yang menghasilkan daya kikis tinggiatribut:
- Disc Diameter (mm): 125
- Perforation (holes): 8
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- TRUSCO Mounted Twisted Brush (Mata Bor Sikat)atribut:
- Material: Shank: brass
- Bristle Material: Abrasive nylon #500
- Total Length (mm): 100
- Outside Diameter (mm): 10
- Brush Length (mm): 40
- Shaft Diameter (mm): 6
- Purpose of Use: Working Tool: Electric Drill, Drill PressInner diameter polishing, burring, black layer removing of various metal products.
- Wire Diameter (mm): 0.45
- TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)Deskripsi:-For general metal. Since the space between the polishing cloths is somewhat open, it can be used up to the end with less clogging.-Inner surface/curved surface/flat surface control and any polishing can be polished freely from soft to hard by adjusting t-Commercially available electric grinder, electric drill and drill press.-Burring, rust remover, polishing before painting, inner surface curve polishing, metal surface polishing.-Working Tool: Straight-type grinder.
Daftar Harga Amplas Bor Terbaru November 2026
| BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus) | Rp39.900 |
| TRUSCO Mounted Wheel Brush with Abrasive Particle (Mata Bor Sikat) | Rp259.900 |
| Bellstar Abrasive Mfg. Abrasive Paper Waterproof MATADOR (Kertas Amplas) | Rp1.499.900 |
| Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk) | Rp499.900 |
| Bellstar Abrasive Mfg. BR Abrasive Belt (Amplas Sabuk) | Rp1.399.900 |
| BOSCH PRO Metal HSS-G Twist Drill Bit Standard Length (Mata Bor Lurus) | Rp20.900 |
| BELLSTAR Abrasive Paper Waterproof MATADOR (Kertas Amplas) | Rp949.900 |
| Bellstar Abrasive Mfg. Bell Rubber (Amplas Karet) | Rp809.900 |
| BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton) | Rp18.900 |
| BOSCH PRO SDS max-4 Hammer Drill Bit (Mata Bor Beton) | Rp479.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/2hP101003089-2.jpg)
/P102184653-1.jpg)
/P102711611-1.jpg)
/P102767337-1.jpg)
/P102770270-1.jpg)
/27P101003079-4.jpg)
/3vP102019139-7.jpg)
/P102757792-2.jpg)
/36P101003114-4.jpg)
/34P101003112-21.jpg)
/P101571591-1.jpg)
/P102185186-1.jpg)
/P102181553-1.jpg)
/P102187234-1.jpg)
/5eP101000194-3.jpg)
/P101002098-1.jpg)
/3rP101003135-2.jpg)
/P101000154-1.jpg)
/P102014578-1.jpg)
/P102416831-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)