Beli Alcohol Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Cole Parmer Alcohol Proof Hydrometer
    Mulai

    Rp14.999.900

    Cole Parmer Alcohol Proof Hydrometer
    Deskripsi:
    Available in various ranges from 30 to 170%, the calibrated alcohol proof glass hydrometers are ideal for measuring the percent of alcohol of waste liquors. The hydrometers feature lead-free ballast and glass.
    atribut:
    • Length (inch): 12 51/64
    • Hydrometer Form: Plain
    • Minimum Alcohol Range (%): 150
    • Maximum Alcohol Range (%): 170
    • Division (%): 0.002
    • Accuracy (%): ±0.2
    • Length (mm): 325
  2. Snowman Spidol Permanen Alcohol Base AG-12
    Rating:
    100% of 100
    (8)
    Mulai

    Rp66.900

    Snowman Spidol Permanen Alcohol Base AG-12
    Deskripsi:
    Dapat ditulis diatas segala permukaan kertas, kayu, kain, kaca, kulit, keramik, logam, dll.
    atribut:
    • Ink Type: Permanent
  3. Snowman Spidol Papan Tulis Alcohol Base ABG-12
    Rating:
    100% of 100
    (6)
    Mulai

    Rp81.900

  4. Cole Parmer Alcohol Proof Precision Hydrometer
    Mulai

    Rp31.999.900

    Cole Parmer Alcohol Proof Precision Hydrometer
    Deskripsi:
    Alcohol proof precision hydrometers measure the percent of alcohol in various spirits during distilling and rectifying. These hydrometers provide scales from 0 to 200% with 0.1% divisions.
    atribut:
    • Length (inch): 14 19/32
    • Hydrometer Form: Plain
    • Minimum Alcohol Range (%): 179
    • Maximum Alcohol Range (%): 190
    • Division (%): 0.1
    • Accuracy (%): ±0.15
    • Length (mm): 368
  5. KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp739.900

    KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.
    atribut:
    • Auto Laser Off: After 30 sec
    • Auto Power Off (minute): After 3
    • IP Protection: IP54
    • Laser Class: Class II (635 nm, <1mW)
    • Power Supply: 2x1.5V AAA battery
    • Resolution (mm): 1
  6. Cole Parmer Ethyl Alcohol Hydrometer
    Mulai

    Rp6.199.900

    Cole Parmer Ethyl Alcohol Hydrometer
    Deskripsi:
    For determining proof of alcohol percent, all hydrometers are made according to the Bureau of Internal Revenue, US Treasure Department. The tolerances listed for these hydrometers are those outlined in Circular 555 of the National Bureau of Standards, Testing of Hydrometers. Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.
    atribut:
    • Length (inch): 12
    • Hydrometer Form: Plain
    • Division: 0.002
    • Accuracy (%): ±0.2
    • Length (mm): 300
  7. Cole Parmer Combined Alcohol Glass Hydrometer Hydrometer
    Mulai

    Rp9.399.900

    Cole Parmer Combined Alcohol Glass Hydrometer Hydrometer
    Deskripsi:
    For determining proof of alcohol percent, all hydrometers are made according to the Bureau of Internal Revenue, US Treasure Department. The tolerances listed for these hydrometers are those outlined in Circular 555 of the National Bureau of Standards, Testing of Hydrometers. Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.
    atribut:
    • Length (inch): 15
    • Hydrometer Form: Combined
    • Minimum Alcohol Range (%): None
    • Maximum Alcohol Range (%): 200
    • Division (%): 1 (Tralle)/2 (Proof)
    • Accuracy (%): ±1, ±2 for 0 to 50° Tralle; ±2, ±4 for 0 to 100 Proof
    • Length (mm): 380
  8. AS ONE Alcohol Lamp Brown
    Mulai

    Rp119.900

    AS ONE Alcohol Lamp Brown
    atribut:
    • Width x Depth x Height: 50.9 x 24.7 x 132.9 mm
    • Detection Distance (mm): 100-400
    • Measurement Range (rpm): 100.0 to 99999
    • Resolution (rpm): 0.1 / 1
    • Measurement Method : Non-contact type
    • Power Supply: AAA batteries x 2 (sold separately)
  9. PISCO Speed Controller Meter Out
    Mulai

    Rp149.900

    PISCO Speed Controller Meter Out
    Deskripsi:
    Usage:Connection between screw and tube
    atribut:
    • Form: Elbow
    • Fluid: Air
    • Operating Pressure Range (MPa): 0 - 0.9
    • Operating Temperature Range (°C): 0 - 60
  10. Kenko China Hand-held Refractometer
    Mulai

    Rp1.399.900

  11. Trilliun Selang Spiral
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    Trilliun Selang Spiral
    Deskripsi:
    Selang PVC Trilliun Spiral. Selang PVC Trilliun Spiral sangat baik untuk digunakan pada aplikasi tekanan tinggi untuk penyedotan dan penyaluran air yang terbuat dari gabungan bahan PVC lunak dan keras. Selang PVC Trilliun Spiral diproduksi dengan menggunakan mesin yang canggih dan modern, serta terbuat dari bahan baku PVC yang berkualitas tinggi sehingga Selang PVC Trilliun Spiral memiliki kekuatan impak dan ketahanan yang tinggi untuk aplikasi bertekanan besar. Selang PVC Trilliun Spiral memiliki dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Fleksibel. - Dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. - Kuat terhadap berbagai bahan kimia. - Kuat dan tahan lama. - Ketahanan impak yang tinggi. - Tahan terhadap abrasi dan korosi. - Elastis. - Kuat untuk aplikasi penyedotan dan penyaluran bertekanan tinggi.
    atribut:
    • Color: Blue
  12. PISCO Speed ​​Controller Meter Out
    Mulai

    Rp139.900

    PISCO Speed ​​Controller Meter Out
    Deskripsi:
    The speed control valve of the drive device with a built-in one-touch fittings. After installation, the metal body and a resin body to rotate, can change the take-off angle of the tube. Useable: Connection of the screw and tube.
    atribut:
    • Material: Metal body: Brass+Nickel plating. Resin body: Polyethylene terephthalate (PBT). Open ring: polyacetal (POM). Lock nut: aluminum. Needle: Brass+Nickel Plating
    • Shape: Elbow Type
    • Color: Open Ring/Resin Body: Black
    • Form: elbow
    • Operating Temperature Range: 0 to 60°C
    • Control Method: Meter out
    • Fluid: air
    • Material (metal hood)/Processing: Brass (electroless nickel plating)
  13. Aion Lap Kanebo Jumbo Original
    Rating:
    100% of 100
    (3)
    Mulai

    Rp149.900

    Aion Lap Kanebo Jumbo Original
    Deskripsi:
    AION Plas Chamois Lap JumboAION Plas Chamois Lap Jumbo merupakan lap kanebo yang dapat menyerap air, melawan debu dan kotoran di hampir semua permukaan. Lap kanebo ini dapat membersihkan mobil Anda dari debu atau kotoran yang menempel dan juga dapat menyerap air pada mobil Anda setelah dicuci. Tersedia dalam berbagai pilihan warna yang menarik untuk Anda.Lebih dari lima puluh tahun pengalaman penjualan lebih dari 50 negara di dunia, AION PLAS CHAMOIS (yang dulu dikenal dengan baik yaitu "Kanebo PLAS CHAMOIS") sebagai alat lap pembersih MADE IN JAPAN. Dengan kualitas tinggi, mampu menyerap air, sangat halus, meluncur tanpa serat, daya tahan dan tahan lama, yang merupakan merek yang telah lama di seluruh dunia.
    atribut:
    • Color : Yellow
    • Dimensions (cm) : 64x43x0.2
    • Material: Polyvinyl Alcohol Sponge, Polyester
  14. OneMed Alkohol Swab
    Rating:
    100% of 100
    (2)
    Mulai

    Rp23.900

    OneMed Alkohol Swab
    Deskripsi:
    Kapas/tisu alkohol/alcohol merk OneMedNon woven tissue 2 ply steril yang mengandung Ethyl Alcohol 70%Digunakan untuk antiseptik pre-injeksi, pemasangan IV, pengambilan darah, melepas jahitan, atau tindakan lainnya yang memerlukan antisepsi.Tissue sangat lembut, lebih tebal dan tidak melepaskan serabut. Volume alkohol pas terserap sempurna pada tisu sehingga tidak perlu menunggu lama untuk melepaskan injeksi. Kemasan satuan menggunakan aluminium foil, kedap udara dan tahan bocor, untuk menjaga tetap steril dan mencegah kering. Didesain dapat disobek dari sisi manapun untuk memudahkan pemakaian.-70% ethyl alcohol-Non woven tissue 2 ply, lebih lembut dan tebal-Tidak melepaskan serabut-Hanya untuk pemakaian luar dan sekali pakai-kemasan Sachet aluminium foil
  15. Trilliun Selang Air Spiral Premium
    Mulai

    Rp2.499.900

    Trilliun Selang Air Spiral Premium
    Deskripsi:
    Selang PVC Trilliun Spiral Premium. Selang PVC Trilliun Spiral Premium diproduksi dengan menggunakan mesin yang canggih dan modern, serta terbuat dari bahan baku PVC yang berkualitas tinggi sehingga Selang PVC Trilliun Spiral Premium memiliki kekuatan impak dan ketahanan yang sangat tinggi untuk aplikasi bertekanan sangat besar. Selang PVC Trilliun Spiral Premium memiliki dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Memiliki dinding dan tulang yang tebal. - Fleksibel. - Dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. - Kuat terhadap berbagai bahan kimia. - Kuat dan tahan lama. - Ketahanan impak yang sangat tinggi. - Tahan terhadap abrasi dan korosi. - Elastis. - Kuat untuk aplikasi penyedotan dan penyaluran yang bertekanan sangat tinggi.
  16. SHINWA Thermometer Bar Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

  17. ELESA Oil Level Indicator (Indikator Level Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp62.900

    ELESA Oil Level Indicator (Indikator Level Oli)
    Deskripsi:
    -Star-typed oil gauge.-Threaded type
    atribut:
    • Heat Resistant Temperature: 110°C
    • Body Material: Special Transparent Polyamide (PA-T)
    • Window Materials: Special Transparent Polyamide (PA-T)
    • Leveling Board Materials: Aluminium (A1050P)
    • Packing Materials: Nitrile Rubber (NBR)
Daftar Harga Alcohol Meter Terbaru March 2026
Cole Parmer Alcohol Proof HydrometerRp14.999.900
Snowman Spidol Permanen Alcohol Base AG-12Rp66.900
Snowman Spidol Papan Tulis Alcohol Base ABG-12Rp81.900
Cole Parmer Alcohol Proof Precision HydrometerRp31.999.900
KRISBOW Digital Laser Distance Meter (Meteran Laser)Rp739.900
Cole Parmer Ethyl Alcohol HydrometerRp6.199.900
Cole Parmer Combined Alcohol Glass Hydrometer HydrometerRp9.399.900
AS ONE Alcohol Lamp BrownRp119.900
PISCO Speed Controller Meter OutRp149.900
Kenko China Hand-held RefractometerRp1.399.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)