AS ONE Alcohol Concentration Meter

Sebelum PPN:
Rp5.599.900
Spesifikasi
Size (mm)40x40x140
AccessoriesDriver for scale adjustment, Dropper, Body storage cover
Measurement Range (%)0 - 80
Measurement Accuracy (%)0 - 50%/±1%, 50 - 80%/±2.5%
Minimum Scale (%)1%
Package Size (mm)220×60×60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Suitable for measuring alcohol solution.

Ulasan Produk

Tidak ada ulasan