Beli Alat ukur kedalaman di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Pengukur Kedalaman (Alat Ukur Kedalaman)
    Mulai

    Rp549.900

    monotaro Pengukur Kedalaman (Alat Ukur Kedalaman)
    Deskripsi:
    Pengukur kedalaman dengan skala vernier
    atribut:
    • Instrumental Error (mm): ± 0.05
    • Pole Dimensions (mm): 10x4.5
    • Base Dimensions (mm): 100x8.5
    • Scale Interval (mm): 0.05
  2. KRISBOW Depth Gauge Digital (Alat Ukur Mikrometer Kedalaman)
    Mulai

    Rp3.699.900

    KRISBOW Depth Gauge Digital (Alat Ukur Mikrometer Kedalaman)
    atribut:
    • Graduation (mm): 0.001
    • Accuracy (mm): +/- 0.002
    • Dimensions (mm): 160 x 100 x 18
  3. KANON Digital Depth Gauge (Alat Ukur Kedalaman Digital)
    40%
    Mulai

    Rp4.399.900

    KANON Digital Depth Gauge (Alat Ukur Kedalaman Digital)
    atribut:
    • Instrument Error (mm): ±0.03
    • Minimum Display (mm): 0.01
    • Base Dimension (mm): 100
    • Power Supply: Button Type Silver Oxide Battery (SR44)x1 (accessory)
  4. KRISBOW Alat Ukur Kedalaman Skala Vernier
    Mulai

    Rp389.900

    KRISBOW Alat Ukur Kedalaman Skala Vernier
    Deskripsi:
    Depth Gauge Vernier Pocket 0 to 30 mm
    atribut:
    • Graduation (mm): 0.1
    • Accuracy (mm): +/- 0.01
    • Dimensions (mm): 100 x 50 x 15
  5. Oxford Precision Electronic Digital Depthgauge (Alat Ukur Kedalaman Digital)
    Mulai

    Rp2.199.900

    Oxford Precision Electronic Digital Depthgauge (Alat Ukur Kedalaman Digital)
    Deskripsi:
    Easy handling with mm/inch measurement, large digital display. External readings with zero set at any point. Fitted with a thumb wheel for greater accuracy. Depth Gauge 0-150mm/0-6Inch
    atribut:
    • Product Type: Digital Depth Gauge
    • System of Measurement: Metric, Imperial
    • Additional Features: Thumb wheel
    • Accuracy (mm): ±0.03
    • ECLASS Code: 21170307
    • Measurement Range (mm): 0 - 150
    • Resolution (mm): 0.01
    • Standards Met: DIN EN ISO 13385-1 2020.
    • UNSPSC: 41112401
  6. KANON Digital Depth Gauge With Hook (Alat Ukur Kedalaman Digital)
    25%
    Mulai

    Rp9.999.900

    KANON Digital Depth Gauge With Hook (Alat Ukur Kedalaman Digital)
    atribut:
    • Measurement Range (mm): 0 to 150
    • Minimum Display (mm): 0.01
    • Total Length (mm): 238
    • Base Dimension (mm): 80
    • Power Supply: Button Type Silver Oxide Battery (SR44)x1 (accessory)
  7. Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Mulai

    Rp4.599.900

    Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Deskripsi:
    The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.
    atribut:
    • Units: Metric
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Battery Life: Approx. 5 years under normal use
    • Range (mm): 0-150
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.02
    • Battery: SR44 (1 pc.) 938882
    • Display: LCD
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: VDS-15AX
    • Optional Accessories: 959143, 959149, 959150
    • Repeatability (mm): 0.01
    • SPC Output: Yes
    • Technology: Digimatic
  8. Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Mulai

    Rp5.799.900

    Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    atribut:
    • Units: Metric
    • Length Standard: ABSOLUTE magnetic induction type linear encoder
    • Battery Life: Approx. 5 years under normal use
    • IP Rating: IP67
    • Range (mm): 0-150
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.02
    • Battery: SR44 (1 pc.) 938882
    • Display: LCD
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: VDS-P15
    • Optional Accessories: 05CZA624, 05CZA625, 959143
    • Repeatability (mm): 0.01
    • SPC Output: Yes
    • Technology: Digimatic
  9. Nakamura Mfg. Digital Fine Hole Depth Gauge (Alat Ukur Kedalaman Digital)
    Mulai

    Rp8.599.900

    Nakamura Mfg. Digital Fine Hole Depth Gauge (Alat Ukur Kedalaman Digital)
    atribut:
    • Manufacturer Code: 170951
    • Measurement Range (mm): 0 - 150
    • Instrument Error (mm): +-0.02
    • Total Length (mm): 238
    • Power Source: Button-type silver oxide battery (SR44) x 1 (included)
    • Rod diameter: 1.5mm
  10. Mitutoyo Depth Gage (Alat Ukur Mikrometer Kedalaman)
    Mulai

    Rp1.399.900

    Mitutoyo Depth Gage (Alat Ukur Mikrometer Kedalaman)
    Deskripsi:
    The depth micrometer is ideal for fast, highly accurate depth measurements of up to 25mm/1”. The depth micrometer is constructed of hardened tool steel, and offers a ratchet stop mechanism which provides uniform pressure for precise, repeatable measurements.
    atribut:
    • Measuring rod diameter (mm): 4
    • Parallelism Between Reference Face and Measuring Rod Face (µm): (4+L/50), L=Max. measuring length (mm)
    • Technology: Mechanical
  11. KRISBOW Alat Ukur Diameter
    Mulai

    Rp1.399.900

    KRISBOW Alat Ukur Diameter
    Deskripsi:
    Dial Bore Gage merupakan alat ukur yang dipakai untuk mengukur diameter silinder dimana terdapat dial gauge pada bagian atas serta measuring point pada bagian bawah yang dapat bergerak bebas. Terdapat pula replacement rod yang panjangnya beragam sesuai dengan kebutuhan pengukuran pengukuran. Alat ini berguna untuk mengukur garis tengah bagian dalam dari sebuah benda kerja seperti cylinder atau lubang dudukan poros. Bore gage mempunyai range pengukuran bervariasi.
    atribut:
    • Reading (mm): 0.01
  12. Shinwa Rules Alat Ukur Kedalaman Pola Ban
    Mulai

    Rp679.900

    Shinwa Rules Alat Ukur Kedalaman Pola Ban
    atribut:
    • Material (Screwed Part): iron
    • Main Part Dimension: 60x55x10mm
    • Measuring Range: 0 to 20mm
    • Instrumental Error: ± 0.1mm
    • Body Material: stainless
  13. SK Digital Pocket Depth Gauge (Alat Ukur Kedalaman Digital)
    Mulai

    Rp359.900

    SK Digital Pocket Depth Gauge (Alat Ukur Kedalaman Digital)
    atribut:
    • Manufacturer Code: 151195
    • Measurement Range (mm): 0 to 25
    • Instrument Error (mm): ±0.2
    • Minimum Display (mm): 0.1
    • Total Length (mm): 86
    • Base Dimension (mm): 61
    • Power Supply: Lithium coin cell battery (CR2032)x1 (accessory)
  14. KANON Digital Thin Hole Depth Gauge (Alat Ukur Kedalaman)
    Mulai

    Rp9.999.900

    KANON Digital Thin Hole Depth Gauge (Alat Ukur Kedalaman)
    Deskripsi:
    -Optimum for measuring the depth of thin holes.-Thin depth bar of 1.5mm-The material quality is stainless steel(SUS420J2).-Optimum for measuring groove depth of printed circuit boards.
    atribut:
    • Minimum Display: 0.05mm
    • Total Length: 0
    • Measurement Range: 0 to 150mm
    • Base Dimension: 80mm
    • Instrument error: ±0.07mm
    • Manufacturer Code: 140501
    • Purpose of Use: Optimum for measuring groove depth of printed circuit boards.
  15. Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Mulai

    Rp5.399.900

    Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Deskripsi:
    The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.
    atribut:
    • Units: Metric
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Battery Life: Approx. 5 years under normal use
    • Range (mm): 0-200
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.02
    • Battery: SR44 (1 pc.) 938882
    • Display: LCD
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: VDS-20AX
    • Optional Accessories: 959143, 959149, 959150
    • Repeatability (mm): 0.01
    • SPC Output: Yes
    • Technology: Digimatic
  16. Mitutoyo ABS Digimatic Depth Gauge with Hook (Alat Ukur Kedalaman Digital)
    Mulai

    Rp8.499.900

    Mitutoyo ABS Digimatic Depth Gauge with Hook (Alat Ukur Kedalaman Digital)
    atribut:
    • Minimum Reading (mm): 0.01
    • Instrument Difference (mm): +/- 0.03
    • Minimum display amount (mm): 0.01
    • Base Dimensions (mm): 100
    • Dimension L (mm): 249
    • Base Thickness (mm): 6
    • Measuring Range (mm) : (Hook judgment) 0 to 150/(Depth judgment) 10 to 160
    • Mitutoyo Part Number: VDS-P15H
Daftar Harga Alat ukur kedalaman Terbaru October 2026
monotaro Pengukur Kedalaman (Alat Ukur Kedalaman)Rp549.900
KRISBOW Depth Gauge Digital (Alat Ukur Mikrometer Kedalaman)Rp3.699.900
KANON Digital Depth Gauge (Alat Ukur Kedalaman Digital)Rp4.399.900
KRISBOW Alat Ukur Kedalaman Skala VernierRp389.900
SK Digital Mini Depth Gauges (Alat Ukur Kedalaman Digital)Rp1.599.900
Oxford Precision Electronic Digital Depthgauge (Alat Ukur Kedalaman Digital)Rp2.199.900
KANON Digital Depth Gauge With Hook (Alat Ukur Kedalaman Digital)Rp9.999.900
Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)Rp4.599.900
Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)Rp5.799.900
Nakamura Mfg. Digital Fine Hole Depth Gauge (Alat Ukur Kedalaman Digital)Rp8.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)