Beli Alat Potong Mesin Bubut di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Square Bit (Pisau Pahat Bubut)
    70%
    Mulai

    Rp269.900

    SUPER TOOL Square Bit (Pisau Pahat Bubut)
    Deskripsi:
    -Special steel has undergone appropriate heat treatment, making it to have excellent toughness and durability.-Suitable for thrust cutting in lathing.-A JIS standard product.
  2. KKK High Speed Rolling Center (Live Center Mesin Bubut)
    52%
    Mulai

    Rp5.399.900

  3. SUPER TOOL Cut Knurling Holder for Small Material
    Mulai

    Rp429.900

    SUPER TOOL Cut Knurling Holder for Small Material
    Deskripsi:
    -A knurling piece(for diamond knurling)for processing cutting type small diameter objects.
  4. SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)
    46%
    Mulai

    Rp159.900

    SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)
    Deskripsi:
    -With the initial position setting mechanism of the knurling holding part.-Automatic alignment by upper and lower auto slide mechanism (±2.5mm from initial position) eliminates the rolling force generated in 2 knurl pieces, and enables knurling processing with uniform groove depths.-A holder for rolling diamond knurling
  5. KKK High Speed Rolling Center (Live Center Mesin Bubut)
    49%
    Mulai

    Rp5.699.900

    KKK High Speed Rolling Center (Live Center Mesin Bubut)
    Deskripsi:
    -Cutting oil and water intrusion is prevented by its own structure adopted by the SUNFLON Seal. Optimum for dry cutting as well as wet cutting of NC lathes.-Mainly to prevent and support shaking of long workpieces.
    atribut:
    • Precision: 0.005mm
  6. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  7. KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    30%
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  8. TRUSCO Lathe Center (Live Center Mesin Bubut)
    49%
    Mulai

    Rp599.900

    TRUSCO Lathe Center (Live Center Mesin Bubut)
    Deskripsi:
    -With a carbide tip.-Prevent vibration of workpieces.
    atribut:
    • Purpose of Use: Prevent vibration of workpieces.
  9. TRUSCO Lathe Center (Live Center Mesin Bubut)
    Mulai

    Rp2.099.900

    TRUSCO Lathe Center (Live Center Mesin Bubut)
    atribut:
    • Material: Carbon steel for mechanical structures (SUJ-2), Quenched and ground product, SK-3
    • Purpose of Use: Prevent vibration of workpieces.
  10. Uzushio (NSK) Rotating Center (Live Center Mesin Bubut)
    Mulai

    Rp8.699.900

    Uzushio (NSK) Rotating Center (Live Center Mesin Bubut)
    atribut:
    • Dimension L1 (mm): 40
    • Overall Length L (mm): 214
    • Dimension L2 (mm): 66
    • Dimension L3 (mm): 108
    • Angle alpha (degree): 60
    • Shank K: MT-4
    • Center Shaft Circular Cone Maximum Runout(mm): 0.005
    • Dimensions d (mm): Φ31
  11. Mitsubishi Materials Chip DCMT-MP Cutting Insert (Mata Pahat Bubut)
    40%
    Mulai

    Rp129.900

    Mitsubishi Materials Chip DCMT-MP Cutting Insert (Mata Pahat Bubut)
    atribut:
    • Shape: Diamond-Shaped 55 Degree
    • Inscribed Circle Tolerance (mm): ± 0.05 to ± 0.13
    • Inscribed Circle Diameter (phi mm): 9.525
    • Thickness (mm): 3.97
    • Cutting Edge Length (mm): 11.6
    • Chip breaker: One Side
    • Clearance angle (degrees): 7
    • Corner Height Tolerance (mm): ± 0.08 to ± 0.18
    • Hole Shape: Some cylindrical bore single-Sided 40 Degree to 60 Degree
    • TRUSCO Number: 664-8835
    • Thickness Tolerance (mm): ± 0.13
  12. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp17.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  13. Uzushio (NSK) Rotative Center (LC-J Form) (Live Center Mesin Bubut)
    Mulai

    Rp7.699.900

    Uzushio (NSK) Rotative Center (LC-J Form) (Live Center Mesin Bubut)
    atribut:
    • Dimension L1 (mm): 37
    • Overall Length L (mm): 186
    • Dimension L2 (mm): 41
    • Dimension L3 (mm): 108
    • Angle alpha (degree): 60
    • Shank K: MT-4
    • Center Shaft Circular Cone Maximum Runout(mm): 0.010
    • Dimensions d (mm): Φ25
  14. SUPER TOOL Super Cut Knurling Holder
    Mulai

    Rp929.900

    SUPER TOOL Super Cut Knurling Holder
    Deskripsi:
    -With cutting type knurling, knurling processing can also be applied to difficult-to-process materials (copper alloy, aluminum, stainless steel, resin material, etc.).-The swelling of the diameter by knurling process can be prevented.-Designed to minimize the space of the holder head part and to be strong.-By adopting the special ball bearing, rotates smoothly and reduces the processing load.
  15. Sumitomo Electric Carbide Cutting Tool Holder Body (Gagang Pahat Bubut)
    Mulai

    Rp989.900

  16. Sanwa Carbide Brazed Tool for Lathes (Mata Bubut Brazing)
    60%
    Mulai

    Rp239.900

    Sanwa Carbide Brazed Tool for Lathes (Mata Bubut Brazing)
    Deskripsi:
    - A JIS standard product.
    atribut:
    • Compatible Model: Lathe
    • Shank Materials: Carbon Steel for Mechanical Structures
    • Tip Material: Carbide
  17. Sanwa Carbide Brazed Tool for Lathes (Mata Bubut Brazing)
    60%
    Mulai

    Rp559.900

    Sanwa Carbide Brazed Tool for Lathes (Mata Bubut Brazing)
    atribut:
    • Material: M20
    • Overall Length (mm): 160
    • Work Material: Such as stainless steel
    • Dimensions a (mm): 22
    • Dimension R (mm): 4
    • Dimensions b (mm): 22
    • Dimensions c (mm): 6
    • Shank Width (mm): 25
    • Shank Height (mm): 25
    • Shank Length L (mm): 160
    • Shank Width W (mm): 25
    • Shank Height H (mm): 25
  18. VICTOR HD Type Live Center for High Speed (Live Center Mesin Bubut)
    Mulai

    Rp31.999.900

    VICTOR HD Type Live Center for High Speed (Live Center Mesin Bubut)
    Deskripsi:
    -It adopts a unique head driving mechanism(center and integrated head)-It shuts out dust and cutting water from entering 100% and maintains high accuracy.-For wet cutting of NC lathes.
    atribut:
    • Shank: MT6
    • Precision: 0.003mm
    • Total Length: 333mm
    • Body Diameter: 102mm
    • Center Diameter (mm): 55
Daftar Harga Alat Potong Mesin Bubut Terbaru November 2026
SUPER TOOL Cutting Bit (Pisau Pahat Bubut)Rp539.900
SUPER TOOL Square Bit (Pisau Pahat Bubut)Rp269.900
KRISBOW Mata Mesin Cut Off HSS-Co8 B3B (Mata Pahat Bubut)Rp159.900
KKK High Speed Rolling Center (Live Center Mesin Bubut)Rp5.399.900
SUPER TOOL Cut Knurling Holder for Small MaterialRp429.900
SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)Rp159.900
KKK High Speed Rolling Center (Live Center Mesin Bubut)Rp5.699.900
KRISBOW Mesin BubutRp90.999.900
KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)Rp1.299.900
TRUSCO Lathe Center (Live Center Mesin Bubut)Rp599.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)