Beli Air Pressure Switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC General-Purpose Pressure Switch ISG Seriesatribut:
- Ambient and Flowing Fluid Temperature (°C): -5 to 80 (however, without freezing)
- Display unit: Mpa
- TRUSCO Pressure SwitchDeskripsi:-A diaphragm type pressure switch with large contact capacity.-Sends signal when reaches setting pressure.atribut:
- Primary Colors: White
- Element Size: 8phi mm
- Sheet Size: 30x30mm
- Measurement Precision: ±2° C
- Measuring Method: Irreversible
- Onda Water Level Control SwitchDeskripsi:Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.atribut:
- Material: Plastic ABS
- kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)atribut:
- Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
- Discharge Quantity (ml/time): 13
- Water Tub Capacity (L): 4.5
- Discharge Port Diameter: G1/4
- Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
- Danfoss Pressure Switch / Pressure Controlatribut:
- Range (bar): -0.2 - 7
- Diffrensial (bar): 0.7/4
- Dwyer Air Pressure Sensing SwitchesDeskripsi:Adjustable set-point pressure switches react to changes in air pressure and create an electrical signal proportional to this change. They feature an adjustable set-point which allows users to change the point at which these switches activate.atribut:
- UNSPSC: 39121506
- Contact Form: SPDT
- Electrical Connection Type: Screw Terminals
- For Pressure Type: Differential
- Mounting Hole Diameter (inch): 3/16
- Mounting Orientation: Vertical
- Number of switches: 1
- Product Type: Differential Pressure Switch
- Type of Set Point: Adjustable
- COLUMBUS ELECTRIC Air Pressure Sensing SwitchesDeskripsi:Adjustable set-point pressure switches react to changes in air pressure and create an electrical signal proportional to this change. They feature an adjustable set-point which allows users to change the point at which these switches activate.atribut:
- UNSPSC: 39121506
- Application: Air Filtration; Humidity Detection and Control; Refrigeration
- Contact Form: SPDT
- Electrical Rating (VA): 300 Pilot Duty
- For Pressure Type: Negative; Differential
- Housing Type: Conduit Box
- Includes: 1/4 in Outer Diameter Tubing Nuts; Ferrules
- Manufacturer Part Number: GRH3AD
- Maximum Operating Temperature (°F): 180
- Minimum Operating Temperature (°F): -40
- Mounting Orientation: Vertical
- Number of switches: 1
- Overall Depth (inch): 3-5/8
- Overall Height (inch): 6-1/8
- Overall Width (inch): 3-7/8
- Pressure Set Point (in wc): 0.05 to 12
- Product Type: Air Pressure Switch
- Reset Type: Automatic Reset
- Sample Line Connection (in): 1/4 Integral Compression
- Sample Line Connection Size (inch): 1/4
- Sample Line Connector Type: Integral Compression
- Standards: CSA Certified; RoHS Compliant; UL Listed
- Switch Voltage (VAC): 125; 208; 24; 250; 277
- Switching Differential (in wc): 0.02 to 0.8
- Type of Set Point: Adjustable
- ASHCROFT Diaphragm Pressure SwitchDeskripsi:This pressure switch is designed for use with pumps, compressors, hydraulic systems, and HVAC equipment in harsh environments. The design features a watertight enclosure, fixed deadband, stainless steel pressure connection, and Viton® actuator seal.atribut:
- Item: Pressure Switch
- Action: Standard
- Actuation Type: Diaphragm
- Factory On/Off Setting: 90% of Range
- Manostar Micro Differential Pressure Switchatribut:
- Gaseous body to be measured: Air and noncorrosive gas
- Pressure measuring method: Differential pressure type
- Pressure receiving element: Diaphragm
- Pressure unit: Pa
- Working Ambient Humidity: 90%RH or less(but free of condensation)
- Working Ambient Temperature: -10 to +60degrees(No icing)
- ASHCROFT Pressure SwitchDeskripsi:This pressure switch features stainless steel construction for protection in demanding, high-temperature applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.atribut:
- Item: Pressure Switch
- Housing Material: 316 Stainless Steel
- AC Contact Rating: 5A at 125/250V AC
- Circuit Type: Not Applicable
- Compatible With: Air and Liquids
- Contact Form: SPDT
- DC Contact Rating: 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
- IP Rating: 67
- Off Set Point: Field Adjustable
- On Set Point: Field Adjustable
- Operating Temperature Range (°F): -40 to 210
- Power Required: 10A at 125/250V AC, 6A at 30V DC
- Standards: CE, CRN, CSA, ROHS, UL
- CLEVELAND CONTROLS Air Pressure Sensing SwitchesDeskripsi:Adjustable set-point air pressure switch kits connect to an HVAC system and send signals to the control system when the trigger pressure is reached. They contain the switch and all the other essential components needed to install, connect, and calibrate a new pressure switch.atribut:
- Contact Form: SPDT
- Electrical Connection Type: Hardwired
- Minimum Operating Temperature (°F): -40
- Mounting Orientation: Vertical
- Number of switches: 1
- Metalwork Pressure SwitchDeskripsi:Pressure switch G1/8 2A normally open / normally closed with 2 meters cableatribut:
- Part Number: 9000401
- Threaded Port (inch): 1/8
- Contacts: Normally-Open (NO) and Normally-Closed (NC)
- Cable Length (m): 2
- Functional Denomination: Pressure Switch
- Maximum Current (A) : 2
- Product's Series: Pressure And Reach Sensors
- SMC Pressure Switch Isg-Seriesatribut:
- Semi-Standard A: Contacts 1a1b
- Bore Size: R3/8
- Semi-Standard B: Scale Plate Pressure Unit Mpa Or Without Scale Plate Pressure Unit
- CE-Compliant: Noncompliant
- ASHCROFT Explosion Proof Pressure SwitchDeskripsi:This miniature pressure switch features stainless steel construction for uncompromising protection over a wide temperature range for demanding applications. It is designed for use in rugged conditions including offshore oil rigs, chemical and petrochemical plants, pulp and paper mills, autoclaves and sterilizers, and hydraulic and pneumatic braking systems. It is fully encased to prevent moisture from corroding switch contacts.atribut:
- Item: Explosion Proof Pressure Switch
- Housing Material: 316 Stainless Steel
- AC Contact Rating: 5A at 125/250V AC
- Circuit Type: Not Applicable
- Compatible With: Air and Liquids
- Contact Form: SPDT
- DC Contact Rating: 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
- Electrical Connection: 1/2 in MNPT Conduit Connector with 3-18 AWG 12 in Wire Leads
- IP Rating: 67
- NEMA Rating: 7, 9
- Off Set Point: Field Adjustable
- On Set Point: Field Adjustable
- Operating Temperature Range (°F): -40 to 210
- Power Required: 10A at 125/250V AC, 6A at 30V DC
- Safety Rating: ATEX, FM, IECEx
- Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)Deskripsi:Shark Medium Pressure MWP-8005 5HP merupakan jenis kompresor 2 stage dengan 3 silinder berdaya 5HP/3,7 kW. dengan tekanan kerja 12 bar. Diperuntukkan untuk pengisian angin ban armada pertambangan dan aplikasi industri yang membutuhkan tekanan sampai dengan 12 bar
- Autonics Pressure Sensors PSAN SeriesDeskripsi:The PSAN series digital display pressure sensors can measure and display various types of pressure including gas, liquid, and oil. The auto shift function adjusts the pressure level to match the change in original pressure, providing stable and accurate output. The sensors also feature various user-friendly functions including zero-point adjustment, peak value monitoring, and chattering prevention.
- Nihon Seiki Pressure SwitchDeskripsi:-The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.atribut:
- Connection Port Diameter: G3/8
- Working Pressure: 0 to 0.8MPa
- withstanding Pressure: 1MPa
- Working Fluid: Air
- Fluid Temperature: 5 to 60degree C
Daftar Harga Air Pressure Switch Terbaru March 2026
| SMC General-Purpose Pressure Switch ISG Series | Rp1.499.900 |
| TRUSCO Pressure Switch | Rp1.099.900 |
| Onda Water Level Control Switch | Rp98.900 |
| kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan) | Rp4.299.900 |
| Danfoss Pressure Switch / Pressure Control | Rp679.900 |
| Dwyer Air Pressure Sensing Switches | Rp849.900 |
| COLUMBUS ELECTRIC Air Pressure Sensing Switches | Rp909.900 |
| ASHCROFT Diaphragm Pressure Switch | Rp8.599.900 |
| Manostar Micro Differential Pressure Switch | Rp3.999.900 |
| ASHCROFT Pressure Switch | Rp6.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































/P102027561-1.jpg)











/qbP104618947-2.jpg)