COLUMBUS ELECTRIC Air Pressure Sensing Switches
#Grup produk P109396615
Spesifikasi
| UNSPSC | 39121506 |
|---|---|
| Application | Air Filtration; Humidity Detection and Control; Refrigeration |
| Contact Form | SPDT |
| Electrical Rating (VA) | 300 Pilot Duty |
| For Pressure Type | Negative; Differential |
| Housing Type | Conduit Box |
| Includes | 1/4 in Outer Diameter Tubing Nuts; Ferrules |
| Manufacturer Part Number | GRH3AD |
| Maximum Operating Temperature (°F) | 180 |
| Minimum Operating Temperature (°F) | -40 |
| Mounting Orientation | Vertical |
| Number of switches | 1 |
| Overall Depth (inch) | 3-5/8 |
| Overall Height (inch) | 6-1/8 |
| Overall Width (inch) | 3-7/8 |
| Pressure Set Point (in wc) | 0.05 to 12 |
| Product Type | Air Pressure Switch |
| Reset Type | Automatic Reset |
| Sample Line Connection (in) | 1/4 Integral Compression |
| Sample Line Connection Size (inch) | 1/4 |
| Sample Line Connector Type | Integral Compression |
| Standards | CSA Certified; RoHS Compliant; UL Listed |
| Switch Voltage (VAC) | 125; 208; 24; 250; 277 |
| Switching Differential (in wc) | 0.02 to 0.8 |
| Type of Set Point | Adjustable |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Adjustable set-point pressure switches react to changes in air pressure and create an electrical signal proportional to this change. They feature an adjustable set-point which allows users to change the point at which these switches activate.
Feature
Air Sensing Switch Pressure Setpoint Type Adjustable Pressure Type Differential Negative Mounting Orientation Vertical Maximum Pressure Setting 12 in wc Minimum Pressure Setting 0.05 in wc Maximum Differential Pressure Setting 0.8 in wc Minimum Differential Pressure Setting 0.02 in wc Sample Line Connection Size 1/4 in Sample Line Connector Type Integral Compression Electrical Rating 300 VA Pilot Duty Input Voltage 125V AC 208V AC 24V AC 250V AC 277V AC Contact Form SPDTProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
