Beli 3mm end mill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OSG Hy-Pro Carbide End Mill 3 Flute Short (SCA-ETS)Deskripsi:Hy-Pro Carbide End Mill 3 Flute Short For Cu And Ai Alloysatribut:
- Compatible for: For Cu And Ai Alloys
- LEXEES Endmill Carbide HRC55atribut:
- Material: Carbide HRC55
- LEXEES Endmill Carbide HRC45atribut:
- Material: Carbide HRC45
- GESAC Solid Carbide Flat Endmill For SteelDeskripsi:Solid Carbide Flat Endmill, For Steel.atribut:
- Product Group: Square Endmill
- Number of Flutes: 4 Flute
- Material: Carbide
- Coating: TiAlCrSiN
- Work Material: Steel
- Applications: Side Milling
- Helix Angle (°): 30
- LEXEES Endmill Carbide HRC65atribut:
- Material: Carbide HRC65
- OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS)Deskripsi:Hy-Pro Endmill Hss-Co.8, 4 Flute Short With V Coating
- CARDIA Endmill Carbide 4 Flutes 55 HRCDeskripsi:Use material ZK30UF Micro Grain Carbide 0.6 μm and a mixture of 10%Cobalt.Coating : TiSiN (Titanium Silicium) Nitride is a coating with excellent hardness, bronze, high thermal and oxidation resistance.Application : Suitable for milling general steel, hardened steels from 50 to 65 HRC, cast iron, alloy steel
- OSG Carbide End MillDeskripsi:WXL coating with high hardness and high lubrication. Works on wide range of materials, regular steels, Copper alloys, Recommended with lubrcations or dry milling.atribut:
- Material: Cemented carbide
- Number of Blades: 4
- Type: WXL-EMS
- GESAC Solid Carbide Flat Endmill For Aluminium & CooperDeskripsi:Solid Carbide Flat Endmill, 2 Flute Standard Length.atribut:
- Product Group: Square Endmill
- Material: Carbide
- Work Material: Aluminium Alloy, Copper Alloy
- OSG Carbide End Millatribut:
- Total Length: 80mm
- Blade length: 33.0mm
- Shank Diameter: 12mm
- Blade Diameter: 11mm
- Effective Length: 36.3mm
- Material: Cemented Carbide
- EDP No.: 3182510
- Shinpo Kontainer PlastikDeskripsi:Dirancang untuk kemudahan dan terbuat dari bahan berkualitas tinggi. Kombinasi geometri dan materialnya yang ramping menciptakan tampilan personal yang modern.
- CP Endmillatribut:
- Material: Steel
- GESAC Carbide End Mill 4FDeskripsi:Carbide Endmill, 4 Flute Standard Length.atribut:
- Product Group: Square Endmill
- Number of Flutes: 4 Flute
- Material: Carbide
- Coating: AlTiN
- Work Material: Hardened Steel
- Applications: Side Milling
- Helix Angle (°): 45
- GESAC Solid Carbide Radius End MillDeskripsi:Solid Carbide Radius Endmill, For Steel.atribut:
- Product Group: Radius Endmill
- Material: Carbide
- Sherwood Carbide End Mill 4Flute StandardDeskripsi:Regular Series For optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials. Manufactured to USCTi Standards. Available in 2 flute for maximum swarf clearance, 4 flute for maximum rigidity and 3 flute offers a combination of the advantages achieved with 2 and 4. Metric Tolerances Diameter: Over 1.00 ~up to 6.00. Tolerance: +0.000, -0.050 Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080atribut:
- Standards Met: ANSI
- Number of Flutes: 4
- Finish/Coating: Bright
- Coolant Delivery: External
- Material: Solid Carbide
- Helix Angle: 30 Degree
- Plunge Type: Centre Cutting
- Flute Type: Helical
- Cutting Direction: Right Hand
- Shank type: Plain Round
- NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210Deskripsi:It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
- monotaro 4 Flute Center Cut Short End Mill (Mata Potong Bor Frais)Deskripsi:It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloyatribut:
- Overall Length (mm): 70
- Blade Length (mm): 25
- Blade Diameter (mm): 10
- Blade Diameter Tolerance (mm): 0~+0.03
- Material: Cobalt high speed steel
- Number of Tips: 4
- Shank Diameter Tolerance (mm): h6
- Helix Angle (°): 30
- Shank Diameter (mm): 10
- LEXEES Holder Bubut Eksternal Lathe Turning Toolatribut:
- Material: Steel
- Suitable For: CNMG1204
Daftar Harga 3mm end mill Terbaru October 2025
OSG Hy-Pro Carbide End Mill 3 Flute Short (SCA-ETS) | Rp229.900 |
LEXEES Endmill Carbide HRC55 | Rp70.000 |
LEXEES Endmill Carbide HRC45 | Rp60.000 |
GESAC Solid Carbide Flat Endmill For Steel | Rp259.900 |
LEXEES Endmill Carbide HRC65 | Rp109.900 |
OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS) | Rp219.900 |
CARDIA Endmill Carbide 4 Flutes 55 HRC | Rp74.000 |
OSG Carbide End Mill | Rp359.900 |
GESAC Solid Carbide Flat Endmill For Aluminium & Cooper | Rp93.000 |
OSG Carbide End Mill | Rp1.799.900 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)