Sherwood Carbide 4-Flute Ball Nose End Mill (Mata Pahat Frais Ballnose)

Sebelum PPN:
Rp379.900 - Rp5.499.900
Spesifikasi
Helix DirectionRight Hand
End Mill TypeEnd Mill
Number of Flutes4
Number of Cutting Ends1
MaterialSolid Carbide
Standards MetANSI
Reach TypeStandard Neck
Coolant DeliveryExternal
Application MaterialsAerospace Alloys Alloy Steel Aluminium Aluminium Alloys Brass Bronze Cast Iron Copper Nonferrous Metals Stainless Steel Steel
Length TypeRegular
Material GradeMicrograin
Finish/CoatingUncoated
Shank typePlain Round
Flute TypeHelical
Cutting DirectionRight Hand

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Regular Series For maximum strength when milling harder materials where rapid swarf removal is not needed. Four flute milling cutters have one of the strongest tooth structures available in solid cutters. Centre cutting as standard. Manufactured to ANSI Standards. Metric Tolerances Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050 Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080

Ulasan Produk

Tidak ada ulasan

Halaman Terkait