Beli 3m safety glasses di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Kacamata Safety Tour-Guard Vatribut:
- Color: Clear
- Lens Material: Polycarbonate
- ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
- Anti Fog Lens: Yes
- Comfort Features: Impact Protection, Integrated sideshields, Over-the glass coverage
- Eyewear Range: Economy
- Frame Material: Plastic
- Frame Style/Type: Frameless
- Hard Coat Lens: No
- Lens Coating: Uncoated
- Lens Marking: Z87+
- Metal Detectable: No
- Product Series: V
- Product Type: Safety Glasses
- Recommended Application: Assembly, Cleaning, Demolition, Drilling, Electrical, Facility Maintenance, Grinding, Machine Operation, Machining, Masonary, Painting, Remediation, Sanding, Sawing, Welding
- Recommended Industry: Automotive, Construction, Food & Beverage Manufacturing, General Manufacturing, Metal Fabrication, Military Maintenance, Repair & Operation (MRO), Mining, Oil & Gas, Pharmaceuticals, Primary Metal, Transportation
- Seal Type: No Seal
- Splash Protection: Yes
- Temple Style: Classic
- UV Protection: 99.9%
- 3M BX Safety Glasses Clear LensDeskripsi:A colorless and transparent lens suitable for all kinds of work. Even when working outdoors, the lens with excellent UV protection protects your eyes from harmful UV rays.
- 3M Privo Af Safety GlassDeskripsi:A lightweight type with a European design that does not get tired easily. A lightweight type that does not get tired easily.For general work.atribut:
- Lens Color: Clear
- Lens Thickness (mm): 2.0
- Anti-fog processing: Yes
- UV Cut: Yes
- Nose Pad: Yes
- Material: Lens/Frame: Polycarbonate
- Temple Color: Black
- 3M BX Protective EyewearDeskripsi:Sleek, contoured and fully adjustable protective eyewear, 3M BX features a soft adjustable nose bridge, lens angle adjustment, and adjustable length temples for extended wear.atribut:
- Frame Material: plastic
- Lens Material: Polycarbonate
- Lens Coating: anti fog
- Lens Marking: Z87+
- Anti Fog Lens: Yes
- Comfort Features: Adjustable length temples, Lens angle adjustment, Soft nose bridge
- Eyewear Range: Value
- Frame Color: Silver/Black
- Frame Style/Type: Half-frame
- Hard Coat Lens: No
- Metal Detectable: No
- Product Type: Safety Glasses
- Recommended Application: Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding, Welding
- Seal Type: No Seal
- Splash Protection: No
- Temple Color: Silver and Black
- Temple Style: Adjustable length
- UV Protection: 99.9%
- 3M Kacamata Safetyatribut:
- Color: Clear (lens), Blue (frame)
- Eyewear Range: Comfort
- Lens Coating: Anti-Scratch & Anti-Fog
- Lens Material: Polycarbanet
- Standards Approvals: EN 166:2001, CE Approved
- 3M OX Safety Glasses Overglass TypeDeskripsi:Can be used with glasses. The lens of UV cut (99.9%) specification is adopted. Has chemical resistance. You can adjust the length of the vine. Rotating ear pads prevent the glasses from falling off.atribut:
- Standard: ANSI standard product (Z87.1)
- Shape: Single-lens type
- Lens Color: Clear
- Lens Thickness (mm): 2.0
- Material (Lens): Polycarbonate
- Material (Frame): Nylon
- Function: Can be used with glasses, UV cut, adjustable vine length, chemical resistance
- Lens: Anti-fog
- TRUSCO Number: 344-7120
- 3M Secure Fit Safety Glasses Clear SF401AFDeskripsi:The soft nose pad and non-slip vines prevent slippage. 3M unique stress distribution technology provides a comfortable fit for anyone with any face width. It does not require adjustment and provides outstanding comfort and safety just by putting it on. A great value pack of 10 pieces.atribut:
- Function: Anti-fog
- Lens Color: Clear lens
- Material: (temples) Polycarbonate, (Nose pad) Thermoplastic elastomer
- Material (Lens): Polycarbonate
- Standard: ANSI standard product (Z87.1)
- TRUSCO Number: 765-2623
- 3M Bulk Purchase Secure Fit Safety Glasses GrayDeskripsi:3Ms unique stress distribution technology provides a comfortable fit for any face width. No need for adjustment, providing just the comfort and safety you need. It is a profit pack containing 10 pieces.atribut:
- Material: Polycarbonate
- TRUSCO Number: 470-7061
- 3M Safety Glass QX Type ClearDeskripsi:It is a lens that uses the latest technology DX lens and has a coating on the surface of polycarbonate, which has both scratch-resistant and anti-fog functions. It is 99.9% UV cut and has excellent chemical resistance.Easy-to-replace lens (patented in the US).The length of the vine can be adjusted in 4 steps (0 to 15 mm).atribut:
- Lens Color: Clear
- Lens Thickness (mm): 2.0
- Anti-fog processing: Yes
- Anti-scratch Processing: Yes
- UV Cut: Yes
- Crane adjustment: Yes
- Material: Lens: Polycarbonate, Frame: Nylon
- Nose Pad: Yes
- Temple Color: Black
- Width (mm): 146
- 3M GoogleGear 500 Series Clear Scothgard Anti-fog Lensatribut:
- Color: Clear (lens), Red&Black (frame)
- Lens Marking: Z87+
- ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
- Anti Fog Lens: Yes
- Comfort Features: Adjustable elastic strap, Indirect ventilation, Low profile frame/shroud, Polycarbonate lens
- Eyewear Range: Premium
- Frame Color: Red and Black
- Frame Material: Plastic
- Frame Type: Goggle
- Goggle Type: Vented
- Hard Coat Lens: No
- Lens Coating: Anti-Fog
- Lens Color: Clear
- Product Series: 500
- Product Type: Safety Goggle
- Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Remediation, Sawing
- Recommended Industry: Facility Sanitation, Food Processing, Food Safety, Oil & Gas, Pharmaceutical
- Splash Protection: Yes
- Standards Approvals: ANSI Z87.1-2010
- Strap Material: Cloth
- Temple Style: Strap
- UV Protection: 99.9%
- Venting: Indirect
- 3M Dimming Lens Safety GlassDeskripsi:It reacts to ultraviolet rays and protects your eyes by changing the color of the lens from clear to gray when you go outdoors and from gray to clear when you go indoors.For work that goes back and forth between indoors and outdoors.atribut:
- Lens Color: Photochromic Lens
- Lens Thickness (mm): 2.2
- Anti-scratch Processing: Yes
- UV Cut: Yes
- Nose Pad: Yes
- Material: Lens: Polycarbonate, Frame: Aluminium
- Temple Color: Black
- Width (mm): 135
- 3M Maxim GT Protective GlassesDeskripsi:There is a canopy on the top of the lens to prevent leakage. It is a luxurious design.atribut:
- Lens Color: Clear
- Lens Thickness (mm): 2.2
- Anti-fog processing: Yes
- UV Cut: Yes
- Nose Pad: Yes
- Angle Adjustment: Yes
- Crane adjustment: Yes
- Material: Lens: Polycarbonate, Frame: Thermoplastic rubber
- Temple Color: Gray
- 3M Kacamata Safety Goggles 1621AFatribut:
- Color: Clear (lens)
- Lens Coating: Anti-Fog
- Lens Material: Polycarbonate lens
- Series: 1621AF
- Standard: ANSI Z87.1-2010
- 3M Gas Mask Facepiece 6500QL Seriesatribut:
- Color: Gray
- Type: gas mask
- Material (face contact part): Silicon
- Kinds: Direct connection type small size
- National Official Approval Pass: TN 434
- 3M Goggles 334AFDeskripsi:A UV-cut (99.9%) specification lens is used. Glasses and mask can be used together.atribut:
- Standard: ANSI standard product (Z87.1)
- Shape: Goggles type
- Type: Can be used with glasses
- Lens Color: Clear
- Lens Thickness (mm): 1.5
- Material (Lens): Polycarbonate
- Material (Frame): Vinyl
- Function: UV protection, glasses and masks can be used together
- Band Material: Polyisoprene
- TRUSCO Number: 344-6999
- KING'S Kacamata Safety IcariaDeskripsi:Modern & Klasik - Berbagai modern dan klasik kacamata yang cocok berbagai bentuk wajah. Dengan fitur sebagai berikut:1. Modern & classic design 2. Shield-style eyewear for a wide variety of face shapes 3. Universal fit PVC nose piece 4. Flexible polycarbonate temple with soft orange thermoplastic- rubber (TPR) temple tip pads
- UVEX Safety GlassesDeskripsi:- "X"-branded safety spectacles with a modern, sporty design.- comfortable protection with the X-tended eye shield.- X-twist side arm technology delivers non-slip fit for optimum protection.- duo-spherical lens delivers excellent field of vision.- large field of vision.- innovative uvex duo component technology for maximum wearer comfort.- excellent ventilation around the eye area.- can easily be combined with other PPE.
- CIG Eye Protection Oasis (Kacamata Safety)atribut:
- Color: Black Frame with Clear Lens
- Compliance: ANSI Z87.1
Daftar Harga 3m safety glasses Terbaru March 2026
| 3M Kacamata Safety Tour-Guard V | Rp64.900 |
| 3M BX Safety Glasses Clear Lens | Rp239.900 |
| 3M Privo Af Safety Glass | Rp269.900 |
| 3M BX Protective Eyewear | Rp119.900 |
| 3M Kacamata Safety | Rp129.900 |
| 3M OX Safety Glasses Overglass Type | Rp229.900 |
| 3M Secure Fit Safety Glasses Clear SF401AF | Rp289.900 |
| 3M Bulk Purchase Secure Fit Safety Glasses Gray | Rp2.299.900 |
| 3M Safety Glass QX Type Clear | Rp269.900 |
| 3M GoogleGear 500 Series Clear Scothgard Anti-fog Lens | Rp359.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/3M%20Kacamata%20Safety%20Tour-Guard%20V/9kP103711344-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/3M%20BX%20Safety%20Glasses%20Clear%20Lens/k9P106564729-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/3M%20Privo%20Af%20Safety%20Glass/edP107126517-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/3M%20BX%20Protective%20Eyewear/P102069370-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/3M%20Kacamata%20Safety/P102070437-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/3M%20OX%20Safety%20Glasses%20Overglass%20Type/o6P106572870-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/3M%20Secure%20Fit%20Safety%20Glasses%20Clear%20SF401AF/8qP109136314-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/3M%20Bulk%20Purchase%20Secure%20Fit%20Safety%20Glasses%20Gray/haP106564622-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/3M%20Safety%20Glass%20QX%20Type%20Clear/h2P107126614-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/3M%20GoogleGear%20500%20Series%20Clear%20Scothgard%20Anti-fog%20Lens/P102069929-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/3M%20Dimming%20Lens%20Safety%20Glass/60P107126216-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/3M%20Maxim%20GT%20Protective%20Glasses/azP107126395-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/3M%20Kacamata%20Safety%20Goggles%201621AF/g0P107527576-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/3M%20Goggles%20334AF/o0P106562864-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Kacamata%20Safety%20Icaria/P101000015-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%20Glasses/mfP106770807-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/CIG%20Eye%20Protection%20Oasis%20(Kacamata%20Safety)/P102086322-1.jpg)