BOLLE SAFETY Clear Safety Glasses Anti-Fog Coating Clear PR (Kacamata Safety Anti Kabut)

Sebelum PPN:
Rp199.900 - Rp369.900
Spesifikasi
UNSPSC46181802
ANSI Dust/Splash RatingNot Rated for Dust or Splash
Arm Tip TypeStraight
Eyewear SizeM
Frame TypeFrameless
GenderUnisex
Glasses Frame StyleWraparound with Side Protection
Includes Polarized Lens CoatingNo
Lens ColorClear
Lens MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
StandardsANSI Z87.1-2015
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Safety Glasses Series NESS Gender Unisex Lens Color Clear Polarized Lens No Lens Coating Anti-Fog No Foam Lined Eyewear Frame Design Traditional Eyewear Frame Style Frameless Frame Color Black Eyewear Size M Lens Material Polycarbonate Temple Color Black Temple Style Straight Photochromatic Lens No Metal Detectable No X-Ray Detectable No UV Protection 99.99 Percent UVA/UVB Standards ANSI Z87.1-2015

Ulasan Produk

Tidak ada ulasan