3M Safety/Protection Glasses OX Overglass Type (Kacamata Safety)

Sebelum PPN:
Rp259.900
Spesifikasi
StandardANSI standard product (Z87.1)
ShapeSingle-lens type
Lens ColorClear
Lens Thickness (mm)2.0
Material (Lens)Polycarbonate
Material (Frame)Nylon
FunctionCan be used with glasses, UV cut, adjustable vine length, chemical resistance
LensAnti-fog
TRUSCO Number344-7120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be used with glasses.


The lens of UV cut (99.9%) specification is adopted.


Has chemical resistance.


You can adjust the length of the vine.


Rotating ear pads prevent the glasses from falling off.
Feature
Rotating earmuffs prevent the glasses from falling off.

It is a lens with UV cut (99.9%) specifications.

Ulasan Produk

Tidak ada ulasan