3M Safety/Protection Glasses Nouveau Clear (Kacamata Safety)

Sebelum PPN:
Rp369.900
Spesifikasi
Width (mm)142
Lens Thickness (mm)2.25
Lens ColorClear
Temple Colorgray
Anti-fog processingYes
Scratch-proof processingYes
UV CutYes
Crane adjustmentYes
Nose PadYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Popular retro style.


Impact resistance function with polycarbonate lens.


A three-stage (0-10mm) length-adjustable temple for a gentle fit.


Protection performance is enhanced by a unique side shield structure.


Protects the eyebrows against falling objects from the top as it is a protective frame.


The best fit with a soft nose clip.


Meets ANSI Z 87.1 safety standards.
Feature
The soft nose pad prevents it from slipping off.

You can adjust the length of the vine.

It is a lens with UV cut (99.9%) specifications.

Ulasan Produk

Tidak ada ulasan