Beli 3m rubber splicing tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel)Deskripsi:Scotch Tape 23 is a 30 mil, premium grade, highly conformable, rubber splicing tape. The self fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194°F (90°C).Use Scotch Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This 0.76 mm thick, highly conformable, self amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void free, moisture resistant insulation. It’s non vulcanising and shelf stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.atribut:
- Size (inchxft): 3/4x30
- Thickness (mm): 0.76
- TAPECASE Single-Sided Splicing Tape (Lakban Penyambung / Lakban Terpal)Deskripsi:This single-sided polyester-backed splicing tape has a reflective, metalized coating. The reflective coating is lighter weight than other metal-coated tape and provides easy detection of spliced surfaces. It is primarily used for splicing film.atribut:
- UNSPSC: 31201522
- Package Quantity: 1
- Product Form: Continuous Roll
- Surface Compatibility: ABS; Acrylic; Composites; High Density Polypropylene (HDPE); Metal; Nylon; Polycarbonate; Polyester; Polyethylene (PE); Polyetrafluoroethylene (PTFE); Polypropylene (PP); Polystyrene (PS); Powder Coated Paints
- Tape Adhesive Format: Single-Sided
- Tape Backing Construction: Film
- Tape Brand: TapeCase
- Tape Elongation: Not Rated
- Tape Tensile Strength (lbs/inch): 24
- Tape Type: Single-Sided Splicing Tape
- Fort Crimp Terminal Ring Type (Skun/Cable Lug)atribut:
- Material: Copper
- 3M Photo Film Splicing Tape (Lakban)atribut:
- Adhesion Strength (N/mm): 54/100 (metric)
- Adhesive Type: Rubber
- Application Method: Roll
- Backing Carrier Material: Polyester
- Backing Carrier Thickness (mm): 0.04 (metric)
- Backing Material: Polyester
- Back-Side Adhesive Thickness (mm): 0.06 (metric)
- Backing Thickness (mm): 0.03 (metric)
- Elongation at Break (%): 140
- Industries: General Industrial, Print
- Maximum Operating Temperature (°C): 149
- Minimum Operating Temperature (°C): -50
- Number of Adhesive Sides: Single-sided
- Product Color : Black
- Product Form: Roll
- Shelf Life: 18 Month
- Shelf Life in Months (From Date of Manufacture): 18
- Temperature Resistance from Long-Term (°C): -50 (metric)
- Temperature Resistance to Long-Term (°C): 70 (metric)
- Tensile Strength (N/100mm): 753
- Total Tape Thickness (mm): 0.06 (Without Liner)
- Scotch Vinyl Tape 33+ (Lakban Listrik)Deskripsi:Electrical Tapeatribut:
- Color: Black
- Size (inchxft): 3/4x66
- 3M Vinyl Tape Scotch Super 88 Simple Packaging (Lakban Listrik)Deskripsi:- The base material and adhesive performance are excellent, making it suitable for harsh environments such as high-temperature engine rooms and around generators. - It has a wide operating temperature range of -18 to 105°C and is highly reliable. - It is flexible and fits uneven surfaces very well, resulting in a beautiful finish. - It is 0.22mm thick and durable. - Highly weather resistant, it can be used outdoors for a long period of time. - It is UL510 and CSA certified and has flame retardant properties. -Complies with MIL standards and can be used for overseas export projects. -Complies with the RoHS Directive (10 substances). - For bundling wire harnesses in automobiles, construction machinery, railway vehicles, ships, manufacturing equipment, home appliances, generators, etc. - For bundling internal wire harnesses in equipment for export overseas. - For outdoor electrical work in cold regions in winter, electrical work in high-heat rooms, and disaster prevention work.*Due to the characteristics of the product, there may be some misalignment between the tape itself and the core, but this does not affect the quality. *Processed by: 3M authorized processing and sales storeatribut:
- Adhesive: Rubber type
- Base Material: PVC (vinyl chloride resin)
- Color: Black
- Length (m): 20
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Thickness (mm): 0.22
- Scotch Magic Tape (Solasi / Selotip)Deskripsi:3M Scotch Magic Tape adalah matte-finish asli, tape yang invisible. Tape yang cocok untuk kantor, rumah dan kantor, sekolah. Dapar ditulis dengan pena, pensil atau spidol diatasnya.25,4 mm x 32,9 mm
- TONATA Outdoor Electrical Panel Box with Cap (Kotak Panel Listrik)atribut:
- Finishing: Powder Coated
- Material: Mild plat steel
- NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)atribut:
- Color: Black
- Scotch Vinyl Tape Super 33+ (Lakban Listrik)atribut:
- Adhesive Strength (N/mm): 3.1/10
- Tensile Strength (N/mm): 26/10
- Color: black
- Width (mm): 19
- Length (m): 20
- Adhesive: Rubber
- Base Material: PVC resin
- Elongation (%): 250
- Operating Temperature Range (°C): -18 to 105
- Thickness (mm): 0.18
- 3M Scotch Self-Fusing Tape 130C (Lakban Kabel / Isolasi Listrik)Deskripsi:Linerless, self-adhesive tape with excellent workabilityFor primary insulation of high-voltage and extra-high-voltage cable connections* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.atribut:
- Base Material: Ethylene propylene rubber
- Color: Black
- Length (m): 9
- Thickness (mm): 0.5
- Width (mm): 19
- Loco Kantong Plastik Belanja Hitam Ekonomis (Kresek)Deskripsi:Kantong LOCO Ekonomis Hitam :Varian Kantong Plastik LOCO Ekonomis Hitam memiliki jumlah isi sebanyak 50 Lembar. Jika di bandingan dengan LOCO memang memiliki ketebalan yang berbeda. Namun bukan berarti kualitas LOCO Ekonomis tidak bagus. LOCO Ekonomis didesain untuk membawa barang - barang dalam skala yang bobot yang lebih sedikit. Kantong Plastik LOCO Ekonomis ini cocok untuk membawa barang seperti : wadah untuk membawa makanan, sayuran atau pun barang lainnya.atribut:
- Color: Hitam
- Number of Sheet (pcs): ±50
- Material: HDPE
- Type: Kantong Kresek
- 3M Electrical Tape Scotch Self-fusing Silicone Rubber 70 (Isolasi Listrik / Lakban Kabel)Deskripsi:Scotch Self-Fusing Silicone Rubber Electrical Tape 70 is a high-temperature, arc- and track-resistant tape composed of self-fusing, inorganic silicone rubber with an easy-tear and easy-strip liner. Tape can be used as base tape layer to cleanly reenter connections.This Scotch Self-Fusing Silicone Rubber Electrical Tape 70 is used as a protective overwrap for terminating high voltage cables.1 in x 30 ftHigh-temperature, arc- and track-resistant tapeSelf-fusing, inorganic silicone rubber with an easy-tear and easy-strip linerUsed as base tape layer to cleanly reenter connectionsUsed as a protective overwrap for terminating high voltage cablesatribut:
- Overall Width (mm): 25.4
- Adhesive Type: Non-Adhesive
- Maximum Operating Temperature (°C): 180
- Elongation at Break (%): 450
- Tape Grade: Professional
- Applications: Electrical Maintenance
- Application/Industry: Appliance and Fixture
- Backing Carrier Material: Silicone
- Backing Carrier Thickness (mm): 0.3 (metric)
- Color: Gray
- Dielectric Strength (kV/mm): 34
- Feature: Chemical-resistant, Self-sticking, UV-resistant
- Features: Chemical-resistant
- Overall Length (m): 9.1
- Product Color : Gray, Sky Blue
- Shelf Life (year): 5
- Tensile Strength (kPa): 82.7
- Total Tape Thickness (mm): 0.3 (Without Liner)
- Total Tape Thickness without Liner (mm): 0.3
Daftar Harga 3m rubber splicing tape Terbaru October 2026
| Scotch Rubber Splicing Tape (Isolasi Listrik / Lakban Kabel) | Rp179.900 |
| TAPECASE Single-Sided Splicing Tape (Lakban Penyambung / Lakban Terpal) | Rp80.900 |
| Fort Crimp Terminal Ring Type (Skun/Cable Lug) | Rp13.900 |
| 3M Photo Film Splicing Tape (Lakban) | Rp939.900 |
| Scotch Vinyl Tape 33+ (Lakban Listrik) | Rp86.900 |
| 3M Vinyl Tape Scotch Super 88 Simple Packaging (Lakban Listrik) | Rp98.900 |
| Scotch Magic Tape (Solasi / Selotip) | Rp23.900 |
| Scotch Vinyl Tape 35 (Lakban Listrik) | Rp86.900 |
| TONATA Outdoor Electrical Panel Box with Cap (Kotak Panel Listrik) | Rp339.900 |
| NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel) | Rp8.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/dmP105582490-1.jpg)
/31P109381109-11.jpg)
/msP103842820-1.jpg)
/rdP105439985-1.jpg)
/l4P105609760-1.jpg)
/ebP114867515-1.jpg)
/P101002347-1.jpg)
/lnP105609779-1.jpg)
/m7P111127799-1.jpg)
/qkP106193956-1.jpg)
/odP103628877-1.jpg)
/1kP114867056-1.jpg)
/55P106362185-3.jpg)
/ntP105440857-2.jpg)
/9zP106396359-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)