3M Scotch Self-Fusing Tape 130C (Lakban Kabel / Isolasi Listrik)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Base MaterialEthylene propylene rubber
ColorBlack
Length (m)9
Thickness (mm)0.5
Width (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Linerless, self-adhesive tape with excellent workability
For primary insulation of high-voltage and extra-high-voltage cable connections
* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan