TAPECASE Single-Sided Splicing Tape (Lakban Penyambung / Lakban Terpal)

Sebelum PPN:
Rp80.900 - Rp1.499.900
Spesifikasi
UNSPSC31201522
Package Quantity1
Product FormContinuous Roll
Surface CompatibilityABS; Acrylic; Composites; High Density Polypropylene (HDPE); Metal; Nylon; Polycarbonate; Polyester; Polyethylene (PE); Polyetrafluoroethylene (PTFE); Polypropylene (PP); Polystyrene (PS); Powder Coated Paints
Tape Adhesive FormatSingle-Sided
Tape Backing ConstructionFilm
Tape BrandTapeCase
Tape ElongationNot Rated
Tape Tensile Strength (lbs/inch)24
Tape TypeSingle-Sided Splicing Tape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This single-sided polyester-backed splicing tape has a reflective, metalized coating. The reflective coating is lighter weight than other metal-coated tape and provides easy detection of spliced surfaces. It is primarily used for splicing film.
Feature
Tape Type Single-Sided Splicing Tape Tape Sub-Type Reflective Polyester Splicing Tape Tape Brand TapeCase Series MPFT-BLACK Imperial Tape Length 5 yd Imperial Tape Width 1/4 in Imperial Tape WxL 1/4 in x 5 yd Maximum Tape Performance Temperature 300 Degrees F Minimum Tape Performance Temperature -60 Degrees F Common Industry Assembly Manufacturing General Maintenance Repair Warehouse Indoor and Outdoor Continuous Roll

Ulasan Produk

Tidak ada ulasan

Halaman Terkait