Beli 3m peltor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Peltor TM Earmuffs Headband Type X Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    3M Peltor TM Earmuffs Headband Type X Series
    atribut:
    • Material: (Cushion cover) Polyurethane, vinyl chloride, ABS resin, (Cup) ABS resin, thermoplastic resin
    • Standard: ANSI S3. 19-1974
    • Standards Approvals: CE Approved
    • Thickness (mm): 46 (Cup)
    • Type: Headband type
  2. 3M Peltor Earmuff Headband Type X Series
    Mulai

    Rp1.399.900

    3M Peltor Earmuff Headband Type X Series
    atribut:
    • Standard: ANSI S3. 19-1974
    • Thickness (mm): 62 (Cup)
    • Type: Headband type
  3. 3M PELTOR WS ProTac XPI Headset Headband
    Mulai

    Rp11.999.900

    3M PELTOR WS ProTac XPI Headset Headband
    Deskripsi:
    Protective communication solution for hands-free, clear communication in noisy environmentsHelps provide hearing protection when exposed to hazardous noiseBluetooth multipoint technology for simultaneous, wireless connection to two devicesEnvironmental listening technology assists workers to hear environmental sounds in low noise and helps provide protection when it's loudWater and dust-proof noise-cancelling microphone (IP68) for clear speech transmission in noisy and harsh environmentsThe 3M PELTOR WS ProTac XPI Headset integrates hearing protection, Bluetooth communication, and a noise-cancelling speech microphone to deliver a wireless, hands-free protective communication solution. Also, the environmental listening technology assists workers to hear environmental sounds in low noise and helps provide protection when it's loud.The 3M PELTOR WS ProTac XPI Headset is a next generation Bluetooth protective communication solution. With Bluetooth multipoint connectivity, the headset can be simultaneously connected to two Bluetooth enabled devices. And with the noise-cancelling boom microphone that carries a water and dust-proof IP68 rating, workers can have clear, hands-free communication in noisy and harsh environments. The environmental listening technology assists workers to hear environmental sounds in low noise and helps provide protection when it's loud. The bright yellow color provides enhanced visibility.The 3M PELTOR Brand is a respected global leader in hearing protection and communication solutions. With production facilities in several countries including the US, 3M PELTOR supplies innovative solutions to numerous industries worldwide including elite tactical military teams and law enforcement agencies. The PELTOR brand is built tough for the working professional. Contact us today to discover how PELTOR protective communication solutions can help keep workers safe while promoting productivity.
    atribut:
    • Recommended Application: High Noise Environment
    • Recommended Industry: Airports
    • Communication Type: Bluetooth
    • Attenuation (dB): 26
    • Hearing Protection Style: Headband
    • Packaging: Box
    • Audio Type: Communication
    • Battery Life (hour): 45
    • Battery Type: Disposable AA
    • Color: Bright Yellow
    • Color Family: Yellow
    • Communication Direction: Two-way
    • Compatible Radio Brands: Icom
    • Connection Type: Wireless
    • Function: Level Dependent
    • Hearing Protection Type: Earmuffs
    • Microphone Class Type: Dynamic
    • Product Type: Protective Communication
    • Shape: Earmuffs
  4. 3M Earmuffs Headband Type H7A
    Mulai

    Rp809.900

    3M Earmuffs Headband Type H7A
    Deskripsi:
    Applies to noisy environments up to 101 dB For noisy work.
    atribut:
    • Width (mm): 140
    • Nrr Value (Db): 27
    • Height (mm): 205
    • TRUSCO Number: 373-9813
  5. Moldex MX-6 Premium Earmuffs
    Mulai

    Rp1.699.900

    Moldex MX-6 Premium Earmuffs
    Deskripsi:
    -High sound insulation value by a unique waffle shape cup is realized.-Can be used comfortably for a long time with its cushion type head band.-JIS T8161 EM Compliant
    atribut:
    • Ear Pad Materials: ABS resin, EVA
    • NRR Rating (dB): 30
    • WxH (mm): 127x216
  6. 3M PELTOR X4/X5 Earmuff Probed Test Cushions
    Mulai

    Rp669.900

    3M PELTOR X4/X5 Earmuff Probed Test Cushions
    Deskripsi:
    Easily snaps into employee's own earmuffs enableing fit test. Adapter clips hold mircrophone next to earmuff for proper positioning during testingProbed cushions can be cleaned with hygiene wipes and reusedAdapter clips hold microphones next to earmuffs during testingThe NRR may overestimate the hearing protection provided during typical use.3M PELTOR Earmuffs X4/ X5 Probed Test Cushions easily snap into the 3M PELTOR X-Series X4 and X5 Earmuffs (sold separately) to allow for fit testing with the 3M E-A-Rfit  Dual-Ear Validation System. The complete system issues a pass or fail rating based on the employee's personal attenuation rating (PAR) when wearing 3M PELTOR X-Series X4 and X5 Earmuffs3M PELTOR Earmuffs X4/ X5 Probed Test Cushions work with the PELTOR X Series X4 and X5 earmuffs (sold separately)  to allow for fit testing with the 3M E A Rfit  Dual Ear Validation System. These cushions are used specifically with the 3M PELTOR X Series X4 and X5 Earmuffs to help employers determine the level of protection the earmuffs are providing. Adapter clips hold microphones next to earmuffs for proper positioning during testing. Case includes two pair of probed cushions and two pair of adapter clips. Workers can bring the 3M PELTOR X Series Earmuffs they are using in the workplace, have the operator remove and inspect their cushions, replace them with the appropriate probed test cushions, and be fit tested.
    atribut:
    • Size: One Size Fits Most
    • Color Family: Black
  7. 3M Peltor Optime 105 Earmuffs Hard Hat Attached H10P3E
    Rating:
    100% of 100
    (1)
    Mulai

    Rp769.900

    3M Peltor Optime 105 Earmuffs Hard Hat Attached H10P3E
    Deskripsi:
    3M Peltor Optime 105 cap attached earmuffs feature double-shell technology to provide effective hearing protection.For noise levels up to 105 dBA, these cap attached with double-shell technology to provide effective hearing protection- Proprietary Twin-Cup design has soft, foam-filled earmuffs.- Easy cap-mount design- Earcup pivot points that tilt for optimum comfort and efficiency.- Liquid/foam filled earmuff cushions.- Color-coding to help match attenuation needs.- Noise Reduction Rating (NRR): 27 dB. CSA Class ALThe NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.3M is Leading the Advancement of Hearing Conservation.For noise levels up to 105 dBAEasy cap-mount designLiquid/foam filled earmuff cushionsNoise Reduction Rating (NRR): 27dB. CSA Class AL
    atribut:
    • Product Series: Optime
    • Dielectric: No
    • Hearing Protection Style: Hard Hat Attached
    • Metal Detectable: No
    • Moisture Resistant: No
    • Packaging: Box
    • CSA Class: CSA Class AL
    • Color: Red-Black
    • Electrically Insulated: No
    • Hearing Protection Type: cap-mount earmuffs
    • Material: ABS
    • Product Type: Earmuff
    • Shape: Earmuffs
  8. 3M Peltor ProTac III Noise Control Type Earmuffs
    Mulai

    Rp2.099.900

    3M Peltor ProTac III Noise Control Type Earmuffs
    Deskripsi:
    Professional-Quality Hearing Protection (23dB NRR)Environmental microphones for level-dependent hearing protection and ambient listening.3.5 mm listen-only stereo input for connection to external devices (e.g. cell phone, two-way radio, Ipod).Voice guided menu system for ease of use and adjusting settings.Auto power off, the headset will turn off after 4 hrs of non-use to save battery.Low-battery warning to inform you when to change batteriesTo reduce corrosion caused by sweat and moisture, the electronics are located in a separate compartment of the cupAvailable in both in headband and hard hat attached versions (black).Occupational use only.The ProTac III hearing protector helps protect against hazardous and nuisance noise, while allowing environmental sounds to be reproduced by the electronic circuit, limited to 82dB. ProTac III helps protect hearing from impulse noise and increases the ability to communicate with nearby colleagues, as well as hear warning signals, approaching vehicles, and sounds in machines and processes.A great value in electronic level-dependent hearing protection, 3M PELTOR is a leading brand in electronic level-dependent hearing protection for professionals who have an occupational exposure to steady state or impulse noise. The ProTac III helps protect workers' hearing and allows them to listen to important ambient sounds (at a maximum level of 82dB), allows them to communicate with colleagues, hear warning signals and approaching hazards, while protecting their hearing.Key Features• Environmental microphones for level-dependent hearing protection and ambient listening• 3.5 mm listen only stereo input for connection to external devices (Smartphones, shoulder microphones, etc.)• Voice guided menu system• Auto power off: The headset will turn off after 4 hrs of non-use to save battery• Low-battery warning.• To reduce the corrosion caused by sweat and moisture, the electronics are located in the outer part of the cup• Available in both in headband and hard hat attached (black).• Available in two different cup sizes: Slim cups for compatibility with other head borne PPE and full cups that provide a higher NRR• 21dB NRR; occupational use only
    atribut:
    • Recommended Application: Agriculture
    • Recommended Industry: Agricultural
    • Specifications Met: ANSI S3.19-1974
    • Communication Type: Environmental Listening
    • Audio Type: Communication
    • Auxiliary Port Size (mm): 3.5
    • Battery Life (hour): 100
    • Color: Black
    • Color Family: Black
    • Communication Direction: Listen-only
    • Connection Type: Wireless
    • Features: High Attenuation
    • Function: Level Dependent
    • Hearing Protection Style: Earmuffs
    • Product Type: Protective Hearing
  9. 3M PELTOR CH-3 Headset with PTT
    Mulai

    Rp6.499.900

    3M PELTOR CH-3 Headset with PTT
    Deskripsi:
    Protective communication solution for hands-free, clear communication in noisy environmentsFLX2 connection jack for easy and reliable connection to a wide assortment of handheld devicesLasting comfort for long duration wear timesDesigned to withstand harsh environmetal elementsWater and dust-proof noise-cancelling microphone (IP68) for clear speech transmission in noisy and harsh environmentsAudio speakers are optimized for speech frequencies and meet the efficiency demands of many of today's digital devicesA Push-To-Talk button is conveniently located on the earcup for easy accessBright yellow color for enhanced visibilityFlexible yet sturdy hard hat attachment design adapts to a wide variety of head shapes and sizes, and fits most slotted hard hatsThe 3M PELTOR CH-3 Headset with PTT is a next generation protective communication solution that helps workers stay protected in noisy environments while enabling clear communication on their handheld device. Incorporating the newly designed FLX2 connection jack, the CH-3 headset can be easily and reliably connected to a wide assortment of handheld devices.The 3M PELTOR CH-3 Headset with an integrated Push-To-Talk button on the earcup and the FLX2 cable platform is adaptable to a wide assortment of handheld devices and is designed to help provide hearing protection and clear communication in noisy environments. The noise-cancelling boom microphone is optimized to clearly transmit the user's voice in high noise areas and is dust and waterproof (IP68). The CH-3 speaker system is optimized for speech frequencies and meets the efficiency demands of many of today's digital devices. The flexible yet sturdy headband design adapts to a wide variety of head shapes and provides lasting comfort for long duration wear times. The modern earcup design helps the hearing protector withstand harsh environmental elements while the bright yellow color enhances visibility. All critical parts are rigorously tested and are readily changeable without any special tooling. The 3M PELTOR Brand is a respected global leader in hearing protection and communication solutions. With production facilities in several countries including the US, 3M PELTOR supplies innovative solutions to numerous industries worldwide including elite tactical military teams and law enforcement agencies. The PELTOR brand is built tough for the working professional. Contact us today to discover how PELTOR protective communication solutions can help keep workers safe while promoting productivity.
    atribut:
    • Recommended Application: Manufacturing
    • Recommended Industry: Manufacturing
    • Specifications Met: ANSI S3.19-1974
    • SGBG New Product: Yes
    • Communication Type: External Audio Input
    • Attenuation (dB): 24
    • Audio Type: Communication
    • Auxiliary Port: FLX2
    • Color: Bright Yellow
    • Color Family: Yellow
    • Communication Direction: Two-way
    • Communication via External 2-Way Radio: Yes
    • Connection Type: Wired
    • External Audio Input: Yes
    • Hearing Protection Style: Earmuffs
    • Hearing Protection Type: Hard Hat Attached
    • Intrinsically Safe: No
    • Microphone Class Type: Dynamic
    • Product Type: Protective Communication
    • Suspension Method: Hard Hat Mount
  10. HONEYWELL Earmuff Verishield
    Mulai

    Rp409.900

    HONEYWELL Earmuff Verishield
    Deskripsi:
    Manfaat"Sangat nyaman untuk berbagai ukuran kepala. 17% lebih dapat disesuaikan dibandingkan versi sebelumnya""Konstruksi kawat baja dengan ikat kepala empuk dan penyesuaian mikro presisi yang dirancang agar pas di telinga""Busa memori unik baru yang menggabungkan busa yang lebih padat dan lebih lembut dari model sebelumnya, untuk kenyamanan dan atenuasi yang lebih baik. Mengurangi tekanan tekanan di kepala dan meningkatkan kenyamanan""Permukaan cangkir tahan minyak untuk menahan minyak, lingkungan kerja berat dan pembersihan yang sering. ABS dibentuk dengan desain penyekat internal untuk bobot yang lebih ringan, paten menunggu keputusan""Ideal untuk pekerja dengan telinga yang lebih besar, atau yang memakai alat bantu dengar. Area bukaan cangkir meningkat 16% dibandingkan versi sebelumnya"
  11. MSA Noise-Reducing Communication Headsets & Earplugs
    Mulai

    Rp27.999.900

    MSA Noise-Reducing Communication Headsets & Earplugs
    atribut:
    • UNSPSC: 46181903
    • Auxiliary Input (mm): 3.5 Mono Plug
    • Band Color: Black
    • Band Material: Cloth
    • Battery Size: AAA
    • Battery Type: Disposable
    • Button Functions: Volume Up/Down
    • Cable Style: Straight
    • Connection Type: 3.5mm Mono
    • Cup Color: Black
    • Cushion Material: Foam
    • Dielectric: Yes
    • Earmuff Style: Behind-the-Neck
    • Electrically Insulated: No
    • Environmental Listening: Yes
    • Features: Adjustable Volume; Automatic 4 hr Shut Off
    • Includes: (2) Battery
    • Includes Batteries: Yes
    • Intrinsically Safe: Yes
    • Manufacturer Part Number: 10082166
    • Noise Canceling: Yes
    • Noise Reduction Rating NRR (dB): 19
    • Number of Batteries: 2
    • Radio Band Type: No Radio Band
    • Replacement Pad Grainger Part Number: 3THJ3
    • Series: Supreme Pro-X
    • Standards: ANSI S3.19-1974; CSA Class B
    • Style: Foldable
    • Two-Way Radio Communication Type: Listen
    • Weight (oz): 1.2
    • Wired Connection Type (mm): 3.5 Mono Jack
  12. Moldex Hygiene Kit
    Mulai

    Rp689.900

    Moldex Hygiene Kit
    atribut:
    • Height (mm): 216
    • Length (mm): Free
    • Material: Urethane , polyester
    • Width (mm): 50
  13. GOSAVE Penutup Telinga Pro
    Rating:
    100% of 100
    (1)
    Mulai

    Rp68.900

  14. HONEYWELL Earmuff Thunder (Pelindung Bising)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp269.900

  15. GOSAVE Safety Earmuff Okran
    Rating:
    100% of 100
    (1)
    Mulai

    Rp86.900

    GOSAVE Safety Earmuff Okran
    atribut:
    • Color: Yellow
    • NRR (dB): 28
  16. Moldex Earmuff Hygiene kit
    Mulai

    Rp529.900

    Moldex Earmuff Hygiene kit
    atribut:
    • Compatible Models: 6100, 6201, 6209
    • Height (mm): 216
    • Length (mm): Free
    • Material: Urethane, polyester
    • Width (mm): 50
Daftar Harga 3m peltor Terbaru March 2026
3M Peltor TM Earmuffs Headband Type X SeriesRp759.900
3M Peltor Earmuff Headband Type X SeriesRp1.399.900
3M PELTOR WS ProTac XPI Headset HeadbandRp11.999.900
3M Earmuffs Headband Type H7ARp809.900
Moldex MX-6 Premium EarmuffsRp1.699.900
3M PELTOR X4/X5 Earmuff Probed Test CushionsRp669.900
3M Peltor Optime 105 Earmuffs Hard Hat Attached H10P3ERp769.900
3M Peltor ProTac III Noise Control Type EarmuffsRp2.099.900
3M PELTOR CH-3 Headset with PTTRp6.499.900
HONEYWELL HOWARD LEIGHT Penutup TelingaRp269.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait