Sebelum PPN:
Rp11.999.900 - Rp14.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Recommended Application | High Noise Environment |
|---|---|
| Recommended Industry | Airports |
| Communication Type | Bluetooth |
| Attenuation (dB) | 26 |
| Hearing Protection Style | Headband |
| Packaging | Box |
| Audio Type | Communication |
| Battery Life (hour) | 45 |
| Battery Type | Disposable AA |
| Color | Bright Yellow |
| Color Family | Yellow |
| Communication Direction | Two-way |
| Compatible Radio Brands | Icom |
| Connection Type | Wireless |
| Function | Level Dependent |
| Hearing Protection Type | Earmuffs |
| Microphone Class Type | Dynamic |
| Product Type | Protective Communication |
| Shape | Earmuffs |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Protective communication solution for hands-free, clear communication in noisy environments
Helps provide hearing protection when exposed to hazardous noise
Bluetooth multipoint technology for simultaneous, wireless connection to two devices
Environmental listening technology assists workers to hear environmental sounds in low noise and helps provide protection when it's loud
Water and dust-proof noise-cancelling microphone (IP68) for clear speech transmission in noisy and harsh environments
The 3M PELTOR WS ProTac XPI Headset integrates hearing protection, Bluetooth communication, and a noise-cancelling speech microphone to deliver a wireless, hands-free protective communication solution. Also, the environmental listening technology assists workers to hear environmental sounds in low noise and helps provide protection when it's loud.
The 3M PELTOR WS ProTac XPI Headset is a next generation Bluetooth protective communication solution. With Bluetooth multipoint connectivity, the headset can be simultaneously connected to two Bluetooth enabled devices. And with the noise-cancelling boom microphone that carries a water and dust-proof IP68 rating, workers can have clear, hands-free communication in noisy and harsh environments. The environmental listening technology assists workers to hear environmental sounds in low noise and helps provide protection when it's loud. The bright yellow color provides enhanced visibility.
The 3M PELTOR Brand is a respected global leader in hearing protection and communication solutions. With production facilities in several countries including the US, 3M PELTOR supplies innovative solutions to numerous industries worldwide including elite tactical military teams and law enforcement agencies. The PELTOR brand is built tough for the working professional. Contact us today to discover how PELTOR protective communication solutions can help keep workers safe while promoting productivity.
Helps provide hearing protection when exposed to hazardous noise
Bluetooth multipoint technology for simultaneous, wireless connection to two devices
Environmental listening technology assists workers to hear environmental sounds in low noise and helps provide protection when it's loud
Water and dust-proof noise-cancelling microphone (IP68) for clear speech transmission in noisy and harsh environments
The 3M PELTOR WS ProTac XPI Headset integrates hearing protection, Bluetooth communication, and a noise-cancelling speech microphone to deliver a wireless, hands-free protective communication solution. Also, the environmental listening technology assists workers to hear environmental sounds in low noise and helps provide protection when it's loud.
The 3M PELTOR WS ProTac XPI Headset is a next generation Bluetooth protective communication solution. With Bluetooth multipoint connectivity, the headset can be simultaneously connected to two Bluetooth enabled devices. And with the noise-cancelling boom microphone that carries a water and dust-proof IP68 rating, workers can have clear, hands-free communication in noisy and harsh environments. The environmental listening technology assists workers to hear environmental sounds in low noise and helps provide protection when it's loud. The bright yellow color provides enhanced visibility.
The 3M PELTOR Brand is a respected global leader in hearing protection and communication solutions. With production facilities in several countries including the US, 3M PELTOR supplies innovative solutions to numerous industries worldwide including elite tactical military teams and law enforcement agencies. The PELTOR brand is built tough for the working professional. Contact us today to discover how PELTOR protective communication solutions can help keep workers safe while promoting productivity.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Telinga/3M%20PELTOR%20WS%20ProTac%20XPI%20Headset%20Headband/joP107014708-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
