Beli 3 way valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Apollo Manual Three-Way Ball ValveDeskripsi:L-port bronze ball valves have three ports that act as inlets or outlets, and they're used in diverter and selector applications. Diverter applications have media flowing through one inlet and flowing out through either one of the remaining outlets. Selector applications have media flowing from one of two inlet ports (from two different sources) with the remaining port acting as an outlet.
- HONEYWELL Globe Valve 3 Way (Katup Globe)atribut:
- Action: Stem up to A-AB to close
- Connection: Flanged per ISO 7005-2
- Leakage Rate (Kvs): A-AB = ≤0.02%; B-AB = ≤1%
- Medium: Chilled/hot water
- Medium Temperature (°C): -15 to +130
- Nominal Pressure Rating: PN16
- Rangeability: 50:1
- Seat Material: Stainless Steel
- Stem Material: Stainless Steel
- Type of valve: Three-way with integrated flow
- Max Electronic Lettering Machine (Mesin Pembuat Label/Huruf)Deskripsi:- The class's fastest printing speed - Versatile printing capability - Dual USB connectivity with PC : USB memory and cable
- Onda Ball Valve 3 Way (Stop Kran)atribut:
- Material: Brass
- Fitok Trunnion Ball Valve BFH Series (Fractional Size)Deskripsi:Specification: 316 SS 3-Way BFH Series Ball Valve 1/4inch Tube Fitting ( Include Test Report Certificate)
- SAILING Ball Valve 3Wayatribut:
- Material: Brass
- Thread Type: F-F-F
- Type of Pressure: PN16
- Non Brand Manual Ball ValveDeskripsi:These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
- Kitz Cast Bronze Y Type Strainer Screwed Endsatribut:
- Class: 150
- Type: Strainer
- Body Material: Bronze
- Threaded End to: ASME B1.20.1
- Body Cap Material: Brass
- Screen Material: Type 304 Stainless Steel
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- King Da Jeng (KDJ) Swing Check Valve Socket Endatribut:
- End Type: Socket
- Material: PVC
- O-Ring: EPDM, NBR
- Seat: EPDM, VITON, NBR
- Standard: ANSI, BS, CNS, DIN, JIS (Socket)
- Type: Swing Type
- GF PIPING SYSTEMS Manual Ball ValvesDeskripsi:PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.atribut:
- UNSPSC: 40141607
- Handle Type: Tee
- Stem Type: Blowout Proof
- Valve Structure: 2-Piece
- Airtac Filter/Regulator BFC Series (Regulator Filter Udara)atribut:
- Port Size: 3/8
- Filtering Grade (µm): 40
- Pressure Range: Semi-auto and aoutomatic drain : 0.15-0.9MPa(20-130Psi) Manual drain : 0.05-0.9MPa (7-130Psi)
- Proof Pressure: 1.5Mpa (215Psi)
- Capacity of drain bowl: 90CC
- Drain Type: Semi Auto Drain
- Maximum Pressure: 1.0Mpa (145Psi)
- Pressure Gauge: Pressure Gauge
- Scale: Mpa
- Temperature Range: -5-70°C (unfreeze)
- Thread Type: PT
- Type Code: Standard (0.9Mpa)
- MILWAUKEE VALVE Electrically Actuated Butterfly ValvesDeskripsi:High-strength nylon tubing features increased tensile strength and coupling retention in high pressure and vibration environments. This tubing also resists elevated ambient temperatures while handling pneumatics and oils, lubrication systems, and process lines for chemicals.atribut:
- UNSPSC: 31251505
- Body Material: Cast Iron
- Brand & Series: Milwaukee Valve GLC23
- Connection: Flange
- Lug Dia.: 5/8-11
- Max. Water Pressure (psi WOG): 150
- Mount: Direct
- Seat Material: EPDM
- Voltage (V AC): 115
- Enerpac Hydraulic 4-Way Valve, Mfld. Mtd.Deskripsi:Product Lines : Workholding Tools- Directional control valves provide advance/hold/retract operation for use with single-acting cylinders- Pump mounted- Return line kit included with remote valves- For one or multiple cylinder operation. Pump flow is directed back to tank in the center position.atribut:
- Valve Type: 4-Way, 3-Position, Tandem Center
- Valve Function: Advance / Hold / Retract
- Cylinder Compatability: Double-acting
- Mounting Location: Pump
- Valve Operation: Manual
- Non Brand Luer Stopcockatribut:
- Material: (Body) PC (polycarbonate), (valve) PE (polyethylene)
- WEBSTONE Manual Ball Valves (Stop Kran)Deskripsi:Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust., 3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets., 3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.atribut:
- UNSPSC: 40141607
- Ball Material: Brass
- Body Material: Brass
- Body Seal Material: PTFE
- Body Style: 3-Way
- Features: Adjustable Packing Glands; Forged Brass; Reversible handle allows draining from either side of valve
- Handle Material: Stainless Steel with Vinyl Grip
- Handle Type: Lever
- Max. Pressure (psi CWP): 600
- Port : Full
- Seat Material: PTFE
- Standards: ISO 9001
- Stem Material: Brass
- Stem Type: Blowout Proof
- Temperature Range (°F): 100 to 350
- Valve Structure: 2-Piece
- AEROQUIP Hydraulic Directional Control ValvesDeskripsi:Proportional directional control valves without feedback meter and divert fluid flow to a desired circuit in direct proportion to the valve's input voltage. These valves do not accommodate position monitoring.atribut:
- UNSPSC: 40141608
- Actuation Mechanism: Electrical
- Body Material: Cast Iron
- Includes Seals: Seals Included
- Maximum Pressure (psi): 5075
- Mounting: Subplate-Mounted
- NFPA Size: D03
- Number of Positions: Three Positions
- Number of Ways: Four-Way
- Port Connections: Tank
- Seal Material: Fluorocarbon
- Series: KDG4V
- Voltage (V): 24 DC
Daftar Harga 3 way valve Terbaru October 2026
| Apollo Manual Three-Way Ball Valve | Rp3.099.900 |
| HONEYWELL Globe Valve 3 Way (Katup Globe) | Rp12.999.900 |
| OMRON Solid State Timer H3Y-2 (Pewaktu) | Rp579.900 |
| Max Electronic Lettering Machine (Mesin Pembuat Label/Huruf) | Rp12.999.900 |
| Onda Ball Valve 3 Way (Stop Kran) | Rp189.900 |
| Fitok Trunnion Ball Valve BFH Series (Fractional Size) | Rp4.199.900 |
| SAILING Ball Valve 3Way | Rp129.900 |
| Non Brand Manual Ball Valve | Rp93.900 |
| Kitz Cast Bronze Y Type Strainer Screwed Ends | Rp1.399.900 |
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp9.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/fbP111637551-1.jpg)
/8uP105950318-2.jpg)
/peP103679914-2.jpg)
/gsP103082604-2.jpg)
/9fP104080339-1.jpg)



%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)
/King%20Da%20Jeng%20(KDJ)%20Swing%20Check%20Valve%20Socket%20End/hxP110993645-1.jpg)

/1jP105644055-1.jpg)



/7jP109426271-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)