Apollo Manual Three-Way Ball Valve

Sebelum PPN:
Rp3.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
L-port bronze ball valves have three ports that act as inlets or outlets, and they're used in diverter and selector applications. Diverter applications have media flowing through one inlet and flowing out through either one of the remaining outlets. Selector applications have media flowing from one of two inlet ports (from two different sources) with the remaining port acting as an outlet.
Feature
Manual Three-Way Ball Valve Body Material Bronze Valve Construction Two-Piece Average Surface Roughness (Ra) Not Applicable Flow Pattern L Flow 3-A Standard Compliance Not Rated Ball Port Style Standard Port Nominal Valve Size 1 1/4 in Inlet Connection Size 1 1/4 in Inlet Connection Gender Female Inlet Connection Type NPT Inlet Connection Entry Not Applicable ANSI Flange Class Not Applicable Outlet Connection Size - Side 1 1 1/4 in Outlet Connection Gender - Side 1 Female

Ulasan Produk

Tidak ada ulasan

Halaman Terkait