AEROQUIP Hydraulic Directional Control Valves

Sebelum PPN:
Rp109.999.900 - Rp129.999.900
Spesifikasi
UNSPSC40141608
Actuation MechanismElectrical
Body MaterialCast Iron
Includes SealsSeals Included
Maximum Pressure (psi)5075
MountingSubplate-Mounted
NFPA SizeD03
Number of PositionsThree Positions
Number of WaysFour-Way
Port ConnectionsTank
Seal MaterialFluorocarbon
SeriesKDG4V
Voltage (V)24 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Proportional directional control valves without feedback meter and divert fluid flow to a desired circuit in direct proportion to the valve's input voltage. These valves do not accommodate position monitoring.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait