Beli 1860 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Cupped Particulate Respirator and Surgical Mask Standard Size 1860Deskripsi:This N95 health care particulate respirator and surgical mask helps provide respiratory protection against certain airborne biological particles. It is disposable and fluid resistant to splash and spatter of blood and other infectious material.NIOSH Approved: N95Fibreglass free and no components made from natural rubber latex.Helps protect against certain airborne biological particlesFluid resistant and disposableatribut:
- Packaging: Bulk Case
- Exhalation Valve: No
- FDA Cleared: Yes
- Flame Resistance (ASTM D2859-96): No
- Natural Rubber Latex Components: No
- Respirator Style: Cup
- Braided Comfort Strap: Yes
- Catalog Number: 1860
- Faceseal/Nosefoam: Nosefoam
- Flammability Rating: Class 1
- Fluid Resistant (ASTM F1862): Yes
- Individually Wrapped: No
- Product Type: Healthcare Respirator
- Strap Attachment Type: Braided Comfort Strap
- monotaro Manifold Kit For R134A With HoseDeskripsi:For R134a car air conditionersatribut:
- Material (Hose): 3 layers of inner pipe NBR (special rubber for refrigerant gas) + nylon + outer pipe NBR
- Hose Length (mm): About 1410
- Dimensions (Width W x Height H) (mm): 170×225
- Pressure gauge (kPa): 0-3400 (high pressure side)
- Included Accessories: Charge hose (red (M12 x 1.75), blue, yellow (M10 x 1.5) x 1 each), service can valve 1, quick joint (red, blue x 1 each), storage case 1
- Material (Main Unit): (Manifold) Aluminium, (Fitting) Brass
- Gauge Diameter (Φmm): 80
- Compound meter (kPa): -100 to 1700 (low pressure side)
- Refrigerant Used: R134a
- 3M Disposable Protective Coverall 4515 (Baju Sekali Pakai)atribut:
- Closure Type: Two-way Zipper
- Primary Material: Polypropylene
- Color: White
- Style: 2 Panel Hood, Elastic Cuff, Elastic Waist, Elastic Waist & Ankle
- 3M Particulate Respirator 8210 (Masker N95)Deskripsi:3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: No
- Class: Comfort
- Color: White
- Exhalation Valve: No
- Filter Class: N95
- Fluid Resistant (ASTM F1862): No
- Hazard Type: Particulate
- Product Color : White
- Product Series: 8000
- Respirator Size: Standard
- Respirator Style: Cup
- Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- Standards Approvals: N95
- Strap Material: Thermoplastic Elastomer (TPE)
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- Scotch-Brite Isolasi Bolak Balik Mounting Permanen Indoor (Double Tape)Deskripsi:Inovasi baru dekorasi rumah Solusi dekorasi tanpa melubangi dinding Tape foam dua sisi untuk indoor ukuran 24mm x 3M. Melekat pada dua sisinya, Scotch Mounting Tape aman dan praktis, karena tidak perlu lagi menggunakan paku dan baut. Dapat digunakan di berbagai macam dinding, keramik, dan permukaan kayu. Contohnya untuk menggantung frame foto, lukisan, dan hiasan dinding lainnya. Mampu menahan beban hingga 900 gram. - Praktis dan rapi - Solusi menempel tanpa paku/sekrup - Tidak merusak dinding - Menempel lebih kuat apabila ditempelkan secara vertikal di permukaan yang bersih
- 3M Post-It Sticky Notes Seri 654Deskripsi:Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan!Detail:- Post-it Notes classic dengan warna Kuning Canary ukuran 3x3 inch- Cocok untuk ditempel di kertas maupun permukaan vertikal seperti layar komputer, kaca, dinding.- Post-it Notes akan tetap menempel meskipun ditempel pada permukaan kertas yang melengkung.- Perekatnya tidak akan meninggalkan residu.- Kertas tidak akan melengkung saat ditempelkan.- Kertas mudah ditulisi
- 3M Single Cartridge Half Facepiece Respirator (Masker)Deskripsi:The new 3M 3000 Series Respirators are the perfect fit for a tight budget, securing high levels of working protection and comfort at a hard-working price. Compact and light, it moulds itself softly and securely to the contours of your face without blockinatribut:
- Facepeice Size: Medium / Large
- Facepeice Type: Half Face Mask
- Facepiece Applications: Automotive Manufacturing & Maintenance, Light Duty Cleaning & Maintenance Work
- Product Code: 3200
- 3M RespiratorDeskripsi:Respirator seri 3M 9004 digunakan untuk pencegahan pada kegiatan pembersihan sehari-hari seperti : pengecatan, pengolahan kayu, pengamplasan, perawatan material, penggilingan dan operasi berdebu lainnya.atribut:
- Classification: RL2
- Color: Gray
- Particle Collection Efficiency (%): 95
- Shape: Half-sided
- Specified protection factor: 10
- Type: Replaceable
- 3M Isolasi Bolak Balik Foam Otomotif Akrilik (Double Tape)Deskripsi:Double-sided adhesive tape used in the lines of automobile manufacturers. High reliability, safety and workability are outstanding. Double-sided adhesive tape for auto bodies Side molding, emblem, visor, spoiler, etc.atribut:
- Adhesive: Acrylic
- Base Material: Acrylic foam
- Main Works: Parts
- 3M Particulate Respirator with Valve 8210VDeskripsi:3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: No
- Class: Comfort plus
- Color: White
- Exhalation Valve: Yes
- Flame Resistance (ASTM D2859-96): No
- Fluid Resistant (ASTM F1862): No
- Gas and Vapor Protection Type: Particulate
- Natural Rubber Latex Components: No
- Recommended Industry: Commercial Buildings, Construction, Design & Construction, Food Processing, Food Safety, General Manufacturing, Heavy Infrastructure, Mining, Oil & Gas, Transportation
- Respirator Style: Cup
- Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- Standards Approvals: N95
- 3M GoogleGear 500 Series Clear Scothgard Anti-fog Lensatribut:
- Color: Clear (lens), Red&Black (frame)
- Lens Marking: Z87+
- ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
- Anti Fog Lens: Yes
- Comfort Features: Adjustable elastic strap, Indirect ventilation, Low profile frame/shroud, Polycarbonate lens
- Eyewear Range: Premium
- Frame Color: Red and Black
- Frame Material: Plastic
- Frame Type: Goggle
- Goggle Type: Vented
- Hard Coat Lens: No
- Lens Coating: Anti-Fog
- Lens Color: Clear
- Product Series: 500
- Product Type: Safety Goggle
- Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Remediation, Sawing
- Recommended Industry: Facility Sanitation, Food Processing, Food Safety, Oil & Gas, Pharmaceutical
- Splash Protection: Yes
- Standards Approvals: ANSI Z87.1-2010
- Strap Material: Cloth
- Temple Style: Strap
- UV Protection: 99.9%
- Venting: Indirect
- 3M Post-It Sticky Notes Kuning 653Deskripsi:Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan.atribut:
- Color: Yellow
- 3M BX Protective EyewearDeskripsi:Sleek, contoured and fully adjustable protective eyewear, 3M BX features a soft adjustable nose bridge, lens angle adjustment, and adjustable length temples for extended wear.atribut:
- Frame Material: plastic
- Lens Material: Polycarbonate
- Lens Coating: anti fog
- Lens Marking: Z87+
- Anti Fog Lens: Yes
- Comfort Features: Adjustable length temples, Lens angle adjustment, Soft nose bridge
- Eyewear Range: Value
- Frame Color: Silver/Black
- Frame Style/Type: Half-frame
- Hard Coat Lens: No
- Metal Detectable: No
- Product Type: Safety Glasses
- Recommended Application: Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding, Welding
- Seal Type: No Seal
- Splash Protection: No
- Temple Color: Silver and Black
- Temple Style: Adjustable length
- UV Protection: 99.9%
- monotaro Manifold Kit For R410A (With Hose)Deskripsi:Easy to use ball valve type. With sight glasses for convenient fluid confirmation. For R410a refrigerantatribut:
- Compound Gauge (MPa): -1 to 3.8 (low pressure side)
- Pressure (MPa): -1 to 5.3 (high pressure side)
- External Dimensions (mm): 120×230
- Accessories: Charge hose (red, blue, yellow x 1 each), storage case
- Hose Length (mm): Approximately 920
- Body Material: (Manifold) Aluminium, (Fitting) Brass
- Connection Diameter: (Charge Hose) 5/16 Flare
- Connection Port Diameter: (Manifold kit body) 5/16 flare
- Coolant: R410A, R32
- Gauge Diameter (Φmm): 80
- Material (Hose): NBR
- Mounting Screw: 1/8NPT
- Normal Pressure (MPa): 5.5
- Purpose: For R410A/R32 Refrigerant
- Scotch-Brite SabutDeskripsi:3M Scotch-Brite Sabut with benefit:-Coir green sponge for cookware cleaning. -3 times more cleaner, -3 times more durable.
Daftar Harga 1860 Terbaru March 2026
| 3M Cupped Particulate Respirator and Surgical Mask Standard Size 1860 | Rp28.900 |
| monotaro Manifold Kit For R134A With Hose | Rp1.499.900 |
| 3M Disposable Protective Coverall 4515 (Baju Sekali Pakai) | Rp90.900 |
| 3M Particulate Respirator 8210 (Masker N95) | Rp349.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp229.900 |
| 3M Isolasi Bolak Balik Foam PE (Double Tape) | Rp7.900 |
| Scotch-Brite Isolasi Bolak Balik Mounting Permanen Indoor (Double Tape) | Rp20.900 |
| 3M Post-It Sticky Notes Seri 654 | Rp10.900 |
| 3M Single Cartridge Half Facepiece Respirator (Masker) | Rp149.900 |
| 3M Respirator | Rp539.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/Masker%20Pilot/3M%20Cupped%20Particulate%20Respirator%20and%20Surgical%20Mask%20Standard%20Size%201860/9lP107008345-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Celana%20Panjang%20Pelindung/3M%20Disposable%20Protective%20Coverall%204515%20(Baju%20Sekali%20Pakai)/ldP103699769-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%208210%20(Masker%20N95)/9sP105602352-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/P102069950-2.jpg)
/43P108597147-1.jpg)
/P103146188-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Single%20Cartridge%20Half%20Facepiece%20Respirator%20(Masker)/P101002370-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Respirator/P102070376-1.jpg)
/diP106560486-30.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%20with%20Valve%208210V/auP105602390-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/3M%20GoogleGear%20500%20Series%20Clear%20Scothgard%20Anti-fog%20Lens/P102069929-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/3M%20BX%20Protective%20Eyewear/P102069370-1.jpg)
/19P102248045-5.jpg)