Beli 1 2 ball valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lototo Ball Valve Lockout
    Mulai

    Rp229.900

    Lototo Ball Valve Lockout
    Deskripsi:
    LOTOTO LS3081 Safety Lockout Tagout Adjustable Ball Valve Lockout Tagout, made from durable ABS, withstand temperature -20 to +90 derajat Celcius, highly resistant of cracking and abrasion and supports extreme weather temperature conditions.
  2. Lototo Circuit Breaker Lockout
    Mulai

    Rp98.900

    Lototo Circuit Breaker Lockout
    Deskripsi:
    LOTOTO LS2390 Safety Loto Miniature Circuit Breaker Lockout Device locks out most miniature ISO/DIN pin-out circuit breakers throughout the world. The patented device fits breakers with standard toggle openings 7/16in (11mm) or less and works with all safety padlocks and most hasps.
  3. Lototo Gate Valve Lock
    Mulai

    Rp239.900

    Lototo Gate Valve Lock
    Deskripsi:
    LOTOTO L480 Safety Loto Rotating Gate Valve Lockout Device features a 1-1/16in (30mm) depth and 3/4in (19mm) stem opening for 1in (25mm) to 3in (76mm) diameter valve handles to surround the valve operating handle to protect against accidental valve opening. Tough, lightweight, durable ABS body withstands chemicals and performs effectively in extreme conditions. Includes high-visibility permanent safety labels.
  4. Lototo Cable Lockout
    Rating:
    80% of 100
    (1)
    Mulai

    Rp199.900

    Lototo Cable Lockout
    Deskripsi:
    LOTOTO LS806 dan LS806A Adjustable Cable Lockout Device, ideal for group, multi-point lockouts, features a tough, flexible multi-stranded steel cable insulated with a clear plastic coating. A tough, lightweight ABS body withstands chemicals and performs effectively in extreme conditions. Includes high-visibility, re-usable write-on safety labels to identify the responsible person and then erase for the next job.
  5. Lototo Padlock L410
    Mulai

    Rp199.900

    Lototo Padlock L410
    Deskripsi:
    LOTOTO L410RED Reinforced Nylon Safety Padlock features a 1-1/2in (38mm) wide Nylon body and a 1-1/2in (38mm) tall, 1/4in (6mm) diameter Steel shackle. Designed exclusively for Lockout/Tagout applications, the durable, lightweight, non-conductive lock body is easy to carry. Key Retaining feature : When the shackle is open, the key cant be removed. Includes ENGLISH labels write-on Danger and INDONESIA labels write-on Bahaya Milik Dari.
    atribut:
    • wide (mm): 38 (1 1/2inch)
    • Shackle Clearence (mm): 38 (1 1/2inch)
    • Body Height (mm): 44 (1 3/4inch)
    • Body Material: Nylon
    • Diameter Shackle (mm): 6 (1/4inch)
    • Shackle Material: Steel
  6. Lototo Safety Tag
    Mulai

    Rp21.900

    Lototo Safety Tag
    Deskripsi:
    LOTOTO L497A IND Safety Tags Lockout Tagout, Safety Tags PVC material to resist water, grease and extreme temperatures. The 7/16in (11mm) diameter brass grommet accepts all safety padlocks. Tags are customizable with name, department and expected completion date.
    atribut:
    • Material: PVC
  7. Lototo Push Button Lockout
    Mulai

    Rp39.900

    Lototo Push Button Lockout
    Deskripsi:
    LOTOTO LS2151 Removable Push Button and Rotary Switch Cover prohibits access to a switch or control. The cover fits both 30.5mm and 22.5mm diameter switches and accommodates buttons up to 2in (51mm) diameter and 1-3/4in (44mm) tall. The horse-shoe shaped retrofit base allows use with raised nameplates and off-center installation to accommodate rotary switch knobs and clear bases and cover allow visibility of nameplates and labels.
  8. Lototo Lockout Hasp
    49%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.000

    Lototo Lockout Hasp
    Deskripsi:
    LOTOTO L420 Steel Safety Lockout Hasp features a 1in (25mm) inside jaw diameter and can hold up to six padlocks. Ideal for lockout by multiple workers at each lockout point, the hasp keeps equipment inoperative while repairs or adjustments are made. Control cannot be turned on until last worker’s padlock is removed from hasp.
  9. Lototo Safety Loto Padlock Station
    Mulai

    Rp5.499.900

    Lototo Safety Loto Padlock Station
    Deskripsi:
    Komplit set LOTOTO L1483BPL410Isi : L1483 1pcsL410Red 10pcsL420 2pcsL421 2pcsL497A 2pack
  10. MasterLock Do Not Operate Safety Tag (Tanda Pengaman)
    Mulai

    Rp319.900

    MasterLock Do Not Operate Safety Tag (Tanda Pengaman)
    Deskripsi:
    The Master Lock Model No. S4002 Danger Do Not Operate - Safety Tag features a process that fuses graphics into rugged industrial-grade polypropylene blended with a metal additive; ideal for use in food processing and pharmaceutical facilities. The longest
  11. KRISBOW Gembok
    Mulai

    Rp129.900

  12. MasterLock Adjustable Cable Lockout
    Mulai

    Rp599.900

    MasterLock Adjustable Cable Lockout
    atribut:
    • Size: 6ft (1.8m)
  13. Lototo Padlock L406LT
    Mulai

    Rp219.900

    Lototo Padlock L406LT
    Deskripsi:
    LOTOTO L406LTRed Gembok Safety LOTO Nylon Safety Padlock dilengkapi dengan bodi dan leher gembok terbuat dari nilon lebar 1-1 / 2in (38mm), tinggi 1-3 / 4in (44mm) Badan nilon, belenggu dengan jarak bebas 3in (76mm). Didesain secara eksklusif untuk aplikasi Lockout / Tagout, bodi kunci non-konduktif yang tahan lama, ringan, dan mudah dibawa dan gembok memiliki fitur silinder keamanan tinggi yang dicadangkan untuk keselamatan dengan penahan kunci, untuk memastikan gembok tidak dibiarkan tidak terkunci.
    atribut:
    • Body Material: Nylon
  14. MasterLock Safety Hasp Steel Jaws
    Mulai

    Rp149.900

Daftar Harga 1 2 ball valve Terbaru January 2026
Lototo Ball Valve LockoutRp229.900
Lototo Circuit Breaker LockoutRp98.900
MasterLock Gembok Safety ThermoplasticRp109.900
Lototo Gate Valve LockRp239.900
Lototo Cable LockoutRp199.900
Lototo Padlock L410Rp199.900
MasterLock Wedge-Style Ball Valve LockoutRp529.900
Lototo Safety TagRp21.900
Lototo Push Button LockoutRp39.900
Lototo Lockout HaspRp56.000

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait