Lototo Butterfly Valve Lockout (Pengunci Katup)

Sebelum PPN:
Rp279.900 - Rp689.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LOTOTO LSBV31 Safety Lockout Tagout Butterfly Valve Lockout Tagout Device, made of durable ABS plastic. Exclusive, anti-pivot lockout device fits the full range of pull handle valve size, from 1/2in to 8in diameter. A convenient, one-piece design that stays together weather in use or in storage.
Feature
LOTOTO LSBV31 Safety Loto Butterfly valve Lockout Tagout Device

Hold up to three worker padlocks

Effective for all popular pull handles valve commonly used in FOOD and BEVERAGES, water utilities, chemical, pharmaceutical and many other industries

Secures the valve handle in any desired position, from fully closed, to partially or fully open.

Hole diameter 8mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait