Beli alatukur di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  2. TRUSCO Multi-function Environmental Meter
    Mulai

    Rp5.299.900

    TRUSCO Multi-function Environmental Meter
    Deskripsi:
    Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.
    atribut:
    • Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
    • Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
    • Measurement Method : Vane Type (Wind Speed)
    • Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
    • Measurement Range Wind Speed (m/s): 0.4-30.0
    • Power: Stacked 9V Battery x 1 (not Included)
    • Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
    • Resolution Capability: 0.1m/s
    • Weight (g): 160
  3. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  4. KDS Marking Tools Walking Measure (Meteran Dorong)
    Mulai

    Rp5.399.900

    KDS Marking Tools Walking Measure (Meteran Dorong)
    atribut:
    • Max Measuring Length (m): 10000, with 5 digit counters
  5. TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  6. KDS Marking Tools Anchor Line
    Mulai

    Rp519.900

    KDS Marking Tools Anchor Line
    Deskripsi:
    Sebagai alat pengukur garis tegak lurus, KDS Anchor Line dilengkapi dengan magnet yang kuat dan jarum yang terbuat dari baja. Baik digunakan untuk konstruksi baja, tiang kayu, maupun bingkai/daun jendela aluminium. Tersedia dalam 3 desain yaitu SF-16 yang sudah dilengkapi dengan plum, juga ada tipe SF-4522F dan SF-55TB yang tidak dilengkapi dengan plum.
  7. KRISBOW Alat Ukur pH & Suhu
    Mulai

    Rp2.399.900

    KRISBOW Alat Ukur pH & Suhu
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  8. Yamoto Measuring Tape Locking (Meteran)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    Yamoto Measuring Tape Locking (Meteran)
    Deskripsi:
    Dynamic Grip Textured case grip non-slip berbahan karet untuk meningkatkan kenyamanan dan tahan benturan. Locking spring membantu meteran masuk kembali. End hook logam sudah terpaku. Klip sabuk besi dan tali gantungan tangan. Action lock menahan meteran tepat di tempat yang Anda inginkan. Meteran dan hooknya tahan karat, didesain untuk keperluan industri. Self-aligning hook memastikan keakuratan pengukuran eksternal dan internal. Tape hook sepanjang 5 m dan lebih dari 5 m memiliki 4 paku keling (tape hook 3 m/10 memiliki 2 paku keling) Meteran skala metrik/Inggris memiliki skala 1/32 inci, 1/16 inci dan mm. Meteran dengan skala metrik saja memiliki skala mm dan cm.
    atribut:
    • Coating: Lacquer
  9. Leica Disto D1
    Mulai

    Rp2.699.900

    Leica Disto D1
    atribut:
    • Measurement Range (m): 0.2 s/d 40
    • Accuracy (mm): + 2
    • Protection Class: IP54
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Box Height (mm): 30
    • Box Length (mm): 150
    • Box Width (mm): 105
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 115x43.5x23.5
    • Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 0.188
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.6 – 120
    • Range with Favourable Conditions (m): 0.2 – 40
    • Range with Unfavourable Conditions (ft): 0.6 – 100
    • Range with Unfavourable Conditions (m): 0.2 – 30
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
    • Weight (g): 87
  10. KDS Measuring Tape PRO DURA (Meteran)
    Mulai

    Rp379.900

    KDS Measuring Tape PRO DURA (Meteran)
    Deskripsi:
    Dilengkapi dengan belt clip, tali pergelangan dan stopper membuat meteran ini lebih praktis dalam penggunaannya.Spesifikasinya : mm-inch-feet
  11. Leica Automatic Level NA320
    Mulai

    Rp6.799.900

    Leica Automatic Level NA320
    Deskripsi:
    The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.
    atribut:
    • Objective Aperture (mm): 36
    • Operating Temperature Range (°C): -20 to +40
    • Standard Deviation (mm): 2.5
    • Magnification: 20 x
    • Box Height (mm): 145
    • Box Length (mm): 215
    • Box Width (mm): 130
    • Field of View (m): < 2.1
    • Graduation (°): 360
    • Product Weight with Packaging (kg): 2.4
    • Sensitivity (mm): 2
    • Telescope Image: Upright
    • Working Range (ft): ± 15
  12. FUJI TOOL Poket Depth Gauge
    Mulai

    Rp629.900

    FUJI TOOL Poket Depth Gauge
    Deskripsi:
    -A compact type depth gauge that allows intermediate inspection while mounting work piece during machine processing.-To measure the speed of groove, hole depth, step difference.
    atribut:
    • Base Dimension: 60mm
    • Purpose of Use: To measure the speed of groove, hole depth, step difference.
Daftar Harga alatukur Terbaru October 2026
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
TRUSCO Multi-function Environmental MeterRp5.299.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900
First Tools Drill SleevesRp96.900
STABILA Laser Distance Meter Type LD 420 (Meteran Laser)Rp6.099.900
KDS Marking Tools Walking Measure (Meteran Dorong)Rp5.399.900
TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)Rp439.900
KDS Marking Tools Anchor LineRp519.900
GT Hand Tap (Mata Tap)Rp22.900
KRISBOW Alat Ukur pH & SuhuRp2.399.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)