Beli zerust di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Zerust Rust Inhibitor Width 32 X Length 53 X Thickness 23atribut:
- Material: Polypropylene (PP)
- Thickness (mm): 23
- Width (cm): 3.2
- Length (cm): 5.3
- Mass (g): 16.5
- Expiration Date: 5 years unopened, 12 months after opening
- Heat Resistance Temperature (°C): 120
- Operating Temperature Range (°C): -10-80
- TRUSCO Number: 430-8115
- ZERUST Anti-Rust BagDeskripsi:-Unlike conventional rust prevention, this bag prevents rust by vaporizing anti-rust component and combining it with the water in the air to create a barrier in the metal surface.-Prevent rust easily simply by inserting metal products that you do not want to rust, such as silver, into the zipper bag and sealing it.-Protects almost all metal products from rust.-Rust prevention for ferrous and non-ferrous metal.atribut:
- Thickness (mm): 0.08
- Material: Polyethylene (PE)
- Heat Resistance Temperature (°C): 80
- Purpose of Use: Rust prevention for ferrous and non-ferrous metal.
- Rust Prevention Period (years): Up to 2
- ZERUST Desiccant High Performance Aquasorbit-ZX (Bahan Pengering)Deskripsi:-High performance desiccant having a strong moisture absorbing power, adding solidification agent to magnesium chloride.-New type desiccant that solidifies after moisture is removed by chemical absorption.-Since CLP display is not required, you can use it with confidence when exporting to Europe.-Rust prevention, moisture prevention and storage of various products such as automobiles, machines, electronic components, leather goods and textile products.atribut:
- Color: White
- Principal Component: Magnesium chloride
- ZERUST VC2-2 VCI Vapor Capsuleatribut:
- Product Type: Zerust VC2-2 VCI Vapor Capsule, 10,PK10
- UNSPSC: 31160000
- TRUSCO Zerust Rust Prevention Bag (for Iron / Steel)Deskripsi:Ideal for rust-proof storage of iron and cast iron parts. Combined use with containers enables continuous use by removing as many parts as necessary while controlling rust. Service parts that need to be stocked overseas can also be rust-proofed for about one year from the time of export to the time of overseas stock. Storage of iron and cast iron parts, rust prevention during export.atribut:
- Thickness (mm): 0.1
- Finish Material: Polyethylene + Zelast additive
- ARMOR Protective Packaging Plastik Anti KaratDeskripsi:ARMOR POLY® VCI FILMA Multifunctional Film for Multi-Metal ProtectionARMOR POLY® VCI film protects metal from the evils of rust and corrosion. Not only do they serve as a physical barrier against moisture and humidity, all ARMOR POLY films contain ARMOR’s proprietary VCI Nanotechnology™ (a.k.a., our “secret recipe” for vapor corrosion inhibitor). Once metal is enclosed or wrapped in ARMOR POLY, VCIs activate to form a superhero-like corrosion-inhibiting shield on the surface of the metal to repel rust.ARMOR POLY is a clean, dry and easy-to-apply packaging option for metal/metal parts. Available in rolls, sheets, bags, tubing and shrink film, ARMOR POLY VCI films are transparent, heat sealable, environmentally friendly and recyclable. As an added benefit, many of the ARMOR POLY films contain ARMOR’s Bright Idea Technology™ — under a black light they emit glowing visible proof that VCI is present.ARMOR products are in-stock and ready-to-ship with no order minimums through our ARMOR Stock & Ready® program.
- ZERUST Desiccant High Performance Aquasorbit-ZXT (Bahan Pengering)atribut:
- Bag Material: Non-woven fabric
- Color: White
- Main Ingredient Material: Magnesium chloride, solidifying agent
- Moisture Absorption (°C): 40
- Moisture Absorption Rate (%): 210
- Width (mm): 34.5
- CORTEC Bag Volatile Rust Prevention Ziplock (Kantong Zip)atribut:
- Thickness (mm): 0.1
- Rust Prevention Ability (years): 5
- Material: PE (polyethylene)
- TRUSCO Zelast Vaporizable Rust InhibitorDeskripsi:When immersed in a gas in an enclosed space, it suppresses the electrochemical reaction of rust and exhibits a rust-preventive effect. Because the product dimensions are small, it is very convenient to install in narrow places. Rust prevention for equipment inside the panel such as control panels and industrial instruments.atribut:
- Material: Polypropylene (PP)
- Width (mm): 25
- Heat Resistance Temperature (°C): 120
- Type: sponge
- Length (m): 0.05
- Dimensions, Width W x Length L x Thickness (mm): 25x50x17
- Capacity: Effective protection 110L
- Operating Temperature Range (°C): (-10)-80
- Expiration (year): 5 (unopened)
- BESTKP DegreaserDeskripsi:Degreaser adalah Heavy Duty Cleaner yang mengandung non-ionic detergent bersifat water based yang mampu melarutkan kotoran berminyak, tidak mudah terbakar dan dapat diuraikan oleh bakteri sehingga tidak menimbulkan pencemaran lingkungan.Cara Pemakaian- Oleskan Degreaser ke tempat yang akan dibersihkan secara merata.- Tunggu beberapa saat agar cairan bereaksi.- Kemudian gosok dengan kain atau mop yang sudah diperas guna mengikis noda lemak/minyak yang menempel.- Bilas dengan air bersih.atribut:
- Liquid Color: Blue
- Product Form: Liquid
- TRUSCO Zerust Corrosion Filmatribut:
- Material: Polyethylene (PE) (Zerust additive)
- Width (mm): 1200
- Length (m): 150
- Thickness (mm): 0.1
- Heat Resistant Temperature: 80degrees
- Unopened shelf life: 5 years
- ZERUST Ferrous Opaqueatribut:
- UNSPSC: 31160000
- ZERUST Desiccant High Performance Aquasorbit-ZX4 (Bahan Pengering)atribut:
- Bag Material: One side = film, one side = nonwoven fabric
- Color: White
- Material: Main ingredients = Magnesium chloride, solidifying agent; Packaging material = Film + non-woven fabric
- Moisture Absorption (°C): 40
- Moisture Absorption Rate (%): 210
- FIRMAN Cordless BlowerDeskripsi:FEB58V merupakan salah satu produk mesin blower elektrik tanpa kabel dari Firman Indonesia yang digunakan sebagai alat untuk menyemprot/menghembuskan angin. Angin yang dihembuskan berguna untuk membersihkan daun-daunan kering dihalaman rumah atau taman ataupun mengeringkan permukaan yang terkena air, dicuci maupun pengeringan lainnya.atribut:
- Wind Power (CFM): Turbo : 562, High : 460, Low : 240
- Output Power (W): 800
- Output Discharge: Lithium Battery FEB58V / 2,5 A / 5 A
- Dimensions (cm): 58x22.5x28
- Fan Speed (rpm): Load : (Turbo) 26500 , (High) 20000 , (Low) 13000
- Voltage (V): 58
- Machine Type: Battery
- Hikvision Easy IP 2.0 EXIR Dome Camera (Kamera Pengawas)Deskripsi:1/1.8inch Progressive Scan CMOS; H.265+/H.265/H.264+/H.264/MJPEG; Powered by Darkfighter technology, Color: 0.005 lux@(F1.6, AGC ON), 0 lux with IR; 25fps(3200x1800),, 25fps/30fps (2688x1520, 1920x1080); VCA functions; 3 streams; 3D DNR; BLC/HLC; ICR; EXIR, up to 30m; DC12V&PoE; Built-in micro SD/SDHC/SDXC slot; HIK-Connect cloud service;*-S model: Audio/Alarm IO
- Clariant Desi Pak Dessicant BaggedDeskripsi:Desi Pak adalah bahan desiccants yaitu active clay atau bentonite berbentuk butiran atau granular yang telah dikemas dengan baik dan berbahan natural 100% yang ramah lingkungan. Produk desipak terbaik di antara Produk sejenis lainnya. menjamin ketahanan produk anda agar bertahan lama dari gangguan jamur, kutu, serangga dan lainnya. Aman untuk produk makanan dan produk non-makanan.atribut:
- Size (g): @100
- Bright Clean Super DegreaserDeskripsi:Super Degreaser adalah produk cleaner yang konsentrate, larut dalam air dan berfungsi sebagai degreaser.Super Degreaser diformulasikan untuk proses pembersihan, yaitu menghilangkan dan mengangkat berbagai kotoran seperti grease, minyak, lemak, oil, dan hydrocarbon lainnya yang melekat pada permukaan material.Dengan kandungan metal protection corrosion inhibitor, produk, Super Degreaser Sangat aman untuk berbagai jenis metal/logam dan material lainnya seperti karet, vinyl, plastic, permukaan cat, beton (concrete), dan lain sebagainya.Super Degreaser aman, efektif digunakan sebagai pembersih dan tidak mencemarkan lingkungan (environmental friendly) degreasing agentsatribut:
- Packaging: Jerry Can
- Product Form: Liquid
- Shimadzu Rust Prevention Bag,Shimazu Sabinatribut:
- Color: Transparant
- Material: Polyethylene resin (PE)
- Vertical (mm): 250
- Horizontal (mm): 350
- Thickness: 0.1mm
Daftar Harga zerust Terbaru October 2026
| TRUSCO Zerust Rust Inhibitor Width 32 X Length 53 X Thickness 23 | Rp729.900 |
| ZERUST Anti-Rust Bag | Rp229.900 |
| ZERUST Desiccant High Performance Aquasorbit-ZX (Bahan Pengering) | Rp159.900 |
| ZERUST VC2-2 VCI Vapor Capsule | Rp2.699.900 |
| TRUSCO Zerust Rust Prevention Bag (for Iron / Steel) | Rp159.900 |
| ARMOR Protective Packaging Plastik Anti Karat | Rp1.599.900 |
| ZERUST Desiccant High Performance Aquasorbit-ZXT (Bahan Pengering) | Rp1.299.900 |
| CORTEC Bag Volatile Rust Prevention Ziplock (Kantong Zip) | Rp3.399.900 |
| TRUSCO Zelast Vaporizable Rust Inhibitor | Rp129.900 |
| BESTKP Degreaser | Rp56.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/ZERUST%20Desiccant%20High%20Performance%20Aquasorbit-ZX%20(Bahan%20Pengering)/P103034971-1.jpg)

/m7P106581799-1.jpg)

/ZERUST%20Desiccant%20High%20Performance%20Aquasorbit-ZXT%20(Bahan%20Pengering)/psP111761928-1.jpg)
/lcP108282768-1.jpg)




/miP101517810-5.jpg)
/6hP103952233-7.jpg)
/ZERUST%20Desiccant%20High%20Performance%20Aquasorbit-ZX4%20(Bahan%20Pengering)/p0P111761900-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20Easy%20IP%202_0%20EXIR%20Dome%20Camera%20(Kamera%20Pengawas)/r3P109971975-1.jpg)
/Clariant%20Desi%20Pak%20Dessicant%20Bagged/gxP105593609-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)