ZERUST Desiccant High Performance Aquasorbit-ZXT (Bahan Pengering)

Sebelum PPN:
Rp1.299.900 - Rp2.199.900
Spesifikasi
Bag MaterialNon-woven fabric
ColorWhite
Main Ingredient MaterialMagnesium chloride, solidifying agent
Moisture Absorption (°C)40
Moisture Absorption Rate (%)210
Width (mm)34.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please seal the product inner bag immediately after opening.
- Do not allow the non- woven surface to come into direct contact with metal, etc.
- Expiration date: 2 years (unopened)
Feature
- A high-performance desiccant with strong moisture-absorbing power, made by adding a solidifying agent to magnesium chloride.
- Effectiveness is easy to judge as it solidifies (cement) after absorbing moisture.
Use
For rust prevention, moisture prevention, and storage of various products such as automobiles, machinery, electronic parts, leather products, and textiles.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait