Beli zebra tc25 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Zebra Technologies Power Supply
    Mulai

    Rp349.900

    Zebra Technologies Power Supply
    Deskripsi:
    Power Supply -100-240 VAC, 5 V, 2.5 A With Europe Plug.- Used with Rugged USB/Charge Cable (CBL-TC51-USB1-01).- Provides higher current (2.5A) for faster charging.
  2. Zebra Technologies Mobile Computer
    Mulai

    Rp9.199.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    Running a small business is hard work. Finding the tool to help you run it better is easy. The TC20 mobile computer, available in an all-touch or keyboard form factor, has the right looks, the right business features and the right price. The TC20 is built to survive where work gets done, with a snap-on PowerPack to keep business running, integrated barcode scanning, push-to-talk and a Zebra OneCare service plan designed for the TC20. Get the small business tool that gives you more. More time. More money. More sales. More productivity. The TC20 – the small business tool done right.
  3. Zebra Technologies Mobile Computer
    Mulai

    Rp8.699.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    HSPA+/TD-SCDMA, HF-RFID, ANDROID 4.4.2, 2D, NUMERIC, 1GB/8GB, SE4710, NON-CHINA
    atribut:
    • Included Accecories: Adaptor, Cable Charging
  4. Zebra Technologies Handheld Computer
    Mulai

    Rp27.999.900

    Zebra Technologies Handheld Computer
    Deskripsi:
    MC3300 WORKS HARD IN THE REAL WORLD When it comes to delivering real-world productivity, the MC3300 is the real deal. Push-to-talk capabilities and Wi-Fi-enabled WorkForce Connect mean colleagues can communicate instantly, from the back of the store to the front. Warm-swap batteries virtually eliminate downtime, so your workforce can literally power through shifts. The MC3300 is efficiency, connectivity and productivity in one innovative package. And, it’s all backed by Zebra’s unrivalled OneCare support. Industry Use - Retail - Manufacturing - Warehouse Management DIMENSIONS Straight Shooter and 45° Scan: 7.96 in. L x 2.94 in. W x 1.35 in. D (202.2 mm L x 74.7 mm W x 34.5 mm D) Turret/Rotating Head: 8.79 in. L x 2.94 in. W x 1.35 in. D (223.4 mm L x 74.7 mm W x 34.5 mm D) Gun/Pistol: 7.96 in. L x 2.94 in. W x 6.45 in. D (202.6 mm L x 74.7 mm W x 163.9 mm D)
  5. Zebra Technologies Charger Adaptor
    Mulai

    Rp469.900

    Zebra Technologies Charger Adaptor
    atribut:
    • Voltage (V): 5
  6. Zebra Technologies Mobile Computer and Scanner
    Mulai

    Rp9.199.900

    Zebra Technologies Mobile Computer and Scanner
    Deskripsi:
    Introducing the Zebra TC21 Mobile Computer, the ultimate cost-effective touch computer that's perfect for small and big businesses alike. Say goodbye to low-cost mobile phones and step up to the Zebra TC21 Touch Computer without breaking the bank. This powerful device offers all the right business features to help your workers capture and access data quickly and efficiently.Its rugged design ensures reliable operation, day in and day out. With multiple configurations at different price points, you only pay for the features your workers need, including the WiFi-only option for workers inside the four walls. Plus, the Zebra TC21 is compatible with a range of business-class accessories that make it even easier to use and manage. Upgrade to the Zebra TC210K-01A222-NA mobile touch computer today and take your business to the next level.Applications Include:- Inventory Management- Pick and Putaway- Ticketing- Returns- Assisted Selling
    atribut:
    • Connectivity: Wi-Fi, Bluetooth, NFC
    • Code Type: 2D
    • Scanner Range: Short Range
    • Scanner Type: Imager
    • Keypad: Virtual Keypad
    • Display: Outdoor
    • Battery: Standard Battery
    • Durability: Rugged
    • Features/Includes: Camera
    • Flash Memory (GB): 32
    • Form Factor: Handheld
    • Geographical Availability: North America
    • Operating System: Android w/ GMS
    • Product family: TC21
  7. HONEYWELL Mobile Computer
    Mulai

    Rp11.999.900

    HONEYWELL Mobile Computer
    Deskripsi:
    The durable EDA51K helps businesses automate and error-proof mission-critical workflows in light-duty warehouses, distribution centers, retail and delivery with low up-front costs. The device provides users with reliable network connectivity and a high-performance scanner for maximum productivity indoors and out. The EDA51K adds a keyboard to the field-tested, highly popular EDA51 computer, based on the Qualcomm® Snapdragon™ 1.8 GHz octa-core processor and Android 10 (Q). With up to 4 GB of RAM and 64 GB of flash memory, the EDA51K supports business environments that run many software applications. Available with Honeywell's best-in-class N6703 scan engine, the EDA51K provides high tolerance to motion and poor-quality barcodes to simplify barcode capture. The powerful, 13-megapixel color camera captures high quality images in pictures in dim environments. Rated IP65 for ingress protection, the EDA51K is dust and water-resistant and suitable for use in the elements. Tested to survive 500 half-meter tumbles and multiple 1.5 m (5 ft) drops to concrete across the operating temperature range, the EDA51K is designed to last. Lightweight and responsive, the EDA51K is equipped with a 4-inch touch screen and numeric keypad for data-input flexibility. Improved hard keys eliminate legend wear and include backlighting. Scan buttons on each side of the mobile computer enable both left-handed and right-handed users, ensuring an excellent user experience.
  8. Sanwa Instrument Digital Microscope
    Mulai

    Rp6.099.900

    Sanwa Instrument Digital Microscope
    Deskripsi:
    A microscope that can magnify up to 220x optical magnification.It can be removed from the stand, allowing you to bring it closer to your subject.The optical zoom can be changed from 20x to 220x, and the digital zoom can be changed up to 4x.HDMI connection to monitor is possible. Full HD high resolution screen output is possible.Built-in 8 LEDs, you can shoot the subject brightly.Pictures taken can be saved by inserting a MicroSD card.
    atribut:
    • Number Of Pixels (pixels): 3.5 million
    • Magnification (times): Optical Zoom 20-220
    • Power Supply: USB Power
    • Sensor: CMOS Sensor
    • External Output: HDMI
    • Resolution (Still Image): 14M (5120 x 2880), 8M (3840 x 2160), 5M (3072 x 1728), 3M (2304 x 1296), 2M (1920 x 1080), WVGA (848 x 480)
    • Format Type (Still Image Storage): JPEG
    • M Code: 50010197
    • Supported Media: MicroSD (Up To 2GB), MicroSDHC (Up To 32GB)
  9. Supreme Cables Cable Building Wire NYM (Kabel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp869.900

    Supreme Cables Cable Building Wire NYM (Kabel)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  10. Fargo Ribbon for DTC4500E
    Mulai

    Rp849.900

    Fargo Ribbon for DTC4500E
    Deskripsi:
    Full Color (YMCKO) Cartridge, 500 images per roll. The ribbon is used to print in a variety of colors: yellow (Y), magenta (M), cyan (C), and black (K). The remaining overlay (O) provides an extra layer of protection for the card. This ribbon is used to print text and full color images one or both sides of the card. Compatible with DTC4500, DTC4500e.
    atribut:
    • Compatible With: DTC4500, DTC4500e.
  11. Zebra Technologies Ribbon Barcode
    Mulai

    Rp149.900

    Zebra Technologies Ribbon Barcode
    Deskripsi:
    ZEBRA RESIN P4T/RP4T 5095 PERFORMANCE Ribbon
  12. IWARE Wireless Barcode Scanner
    Mulai

    Rp899.900

    IWARE Wireless Barcode Scanner
    Deskripsi:
    -Wireless Transmitting Distanceindoor 10-50moutdoor 100-150m-Infrared induction distance-Optical Source 650nm Visible red light diode-Image Resolution ≥3.5mil-Minimum Contrast ≥ 30%-Discrete 2 of 5 IATA,RSSvanrians,Codabar,chinese 2 of 5,Interleaved 2/5,-Interleaved 2 of 5, International general dimensional barcodes.-Decoding Speed 100times/s-Barcode Sensitivity Tilt ±65°-Rotate ±42°-Deflection ±60°-Data Interface Port USB-Mechanical and Electric Performance-Indicator Siren and LED light
  13. Kennedy Galvanised Drip Tray
    Mulai

    Rp1.099.900

    Kennedy Galvanised Drip Tray
    Deskripsi:
    Galvanised steel self-colour. Reinforced beaded rim - acts as carrying handle. Available in capacities of 5L and 8L in plain or with mesh cover.
    atribut:
    • Height (mm): 50
    • Material: Galvanised Steel
  14. Zebra Technologies Handheld Scanner
    Mulai

    Rp4.899.900

    Zebra Technologies Handheld Scanner
    Deskripsi:
    THE NEXT GENERATION IN 1D SCANNING Built for all day and everyday use, the LI4278 offers cordless freedom with Bluetooth compatibility. It also offers better encryption for improved security and better overall wireless performance. The LI4278 is backward compatible with its key accessory-the cradle-which works with its cousins, the LS4278 and DS6878. Superior battery power management delivers the largest number of scans per battery charge to support scan intensive applications. You can use it in dusty and wet environments and it can survive a 6 foot/1.8 m drop.
    atribut:
    • Dimensions (mm): 98x70x186
    • Scanning Technology: Linear
    • Sealing: IP53
    • Decode Capability: 1D
  15. Zebra Pulpen Sarasa Clip 0.5mm
    Rating:
    100% of 100
    (10)
    Mulai

    Rp16.900

  16. plustek Adaptor
    Mulai

    Rp359.900

    plustek Adaptor
    Deskripsi:
    Untuk Scanner Plustek Tipe:- MobileOffice AD460- MobileOffice AD470- MobileOffice AD480- SmartOffice PS186- SmartOffice PS188- SmartOffice PS281- SmartOffice PS283- SmartOffice PS286- SmartOffice PS286+- SmartOffice PS388U- SmartOffice PS30D- SmartOffice PN30U- SmartOffice PS396- SmartOffice PS3060U- SmartOffice PL1530- SmartOffice PL2550- SmartOffice PN2040- SmartOffice PN30U- SmartOffice PL4080- OpticSlim 550 Passport Library- OpticBook 3600- OpticBook 3800- OpticBook 4800- OpticSlim 1180- OpticSlim 1680- OpticSlim 550 Plus
  17. OMRON Waterproof connector for thick wire XS 4 for power supply
    Mulai

    Rp439.900

    OMRON Waterproof connector for thick wire XS 4 for power supply
    atribut:
    • Type: Connector with cable Socket / plug Connector on both sides
    • Number of Poles: 4
    • Connector: Connector on both sides
    • Cable Direction: Straight (socket) / straight (plug)
    • Shape: Mating part: For DC
    • Cable: Flame-retardant, PVC robot cable
    • Connection: Brown white blue black (for DC)
Daftar Harga zebra tc25 Terbaru December 2025
Zebra Technologies Power SupplyRp349.900
Zebra Technologies Mobile ComputerRp9.199.900
Zebra Technologies Mobile ComputerRp8.699.900
Zebra Technologies Handheld ComputerRp27.999.900
Zebra Technologies Charger AdaptorRp469.900
Zebra Technologies Printer BarcodeRp5.699.900
Zebra Technologies Mobile Computer and ScannerRp9.199.900
HONEYWELL Mobile ComputerRp11.999.900
Sanwa Instrument Digital MicroscopeRp6.099.900
Supreme Cables Cable Building Wire NYM (Kabel)Rp869.900

Data diperbarui pada 10/12/2025 (Harga belum termasuk PPN)