Beli zebra printer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Zebra Technologies Industrial Printer (Alat Cetak/Print)
    Mulai

    Rp25.999.900

  2. Zebra Technologies Desktop Printer Support
    Mulai

    Rp4.599.900

    Zebra Technologies Desktop Printer Support
    Deskripsi:
    This printer is discontinued. We may offer drivers, firmware, and manuals below for your convenience, as well as online tech support. If you require additional support, please contact a Zebra Authorised Service Provider.
    atribut:
    • Dimensions (cm): 7.1x17.1x6.6
    • Decoding Capability: 1D, 2D, Postal Codes, Stacked Codes
    • Imager Sensor: Field of View: 48x37º (H x V), Wide VGA: 640x480 pixels
    • Humidity (%): 0-95 (non-condensing)
    • Particulate and Water Sealing: IP42
    • Input Voltage (VDC): 5 +/- 10%
    • Current (mA): Operating (Typical): 170 @5VDC, Standby/Idle (Typical): 90 @5VDC
  3. Zebra Technologies Printer ID Card (Alat Cetak Kartu)
    Mulai

    Rp14.999.900

    Zebra Technologies Printer ID Card (Alat Cetak Kartu)
    Deskripsi:
    Whether you need to print single-sided employee identity badges or membership and event guest cards, card printing is a crucial aspect of your business. Deployment flexibility and the time it takes to print and manage your card printing solutions all have an impact on your business — from your brand image to staff productivity, overall operational efficiency and operating costs. Now, there’s a new kind of card printer designed to address it all — the ZC100. You get groundbreaking simple operation and the slimmest fit-everywhere design, along with a toolbox of additional capabilities that make the ZC100 even easier to integrate, use and manage.
    atribut:
    • Dimensions (mm): 258x157x383
    • Operating Temperature (°C): 15 to 35
    • Operating Humidity (%): 20 to 80 non-condensing
    • Media Storage: Temperature: 41°F to 77°F/5°C to 25°C, Humidity: 35% to 65% non-condensing
    • Type Sided: Single
  4. Zebra Technologies Desktop Printer (Alat Cetak/Print)
    Mulai

    Rp3.399.900

    Zebra Technologies Desktop Printer (Alat Cetak/Print)
    Deskripsi:
    Not all printers are created equally, especially basic models. To reduce costs, value printers are often constructed using less expensive components. Many fail to perform under more demanding duty cycles, create delays and downtime for repairs, and require replacement after only a few years of use. Instead of conserving budget, customers are left with greater expense and hassle.Zebra does it differently. The ZD220 desktop printer gives you reliable operation and basic features at an affordable price—both at the point of purchase and across the entire lifecycle. Engineered with Zebra quality, it boasts a dual-wall construction for added durability. And, it is ENERGY STAR® qualified to reduce your operational expenses. Built to last for years, the ZD220 provides an outstanding return on your investment.Basic Features for Simple OperationThis 4-inch printer produces labels quickly, at 4” per second, to keep your workflows moving. Increased memory allows you to store more fonts and graphics. A single LED indicator and single button for feed/pause make it easy to operate and identify printer status. Choose from direct thermal or thermal transfer models, and add an optional factory-installed peeler. The ZD220 features Print DNA Basic, a core set of software applications and capabilities to deliver a cost-effective and dependable print experienceBacked by Zebra’s Worldwide Service and SupportAccess repair support services, live-agent technical support and software support quickly anywhere around the globe through Zebra and its trusted network of more than 10,000 partners. Zebra OneCare™ provides enhanced coverage that exceeds standard warranty for normal wear and tear, priority repair turnaround times at the depot and more—all for a tiny fraction of the cost of a single repair.Get Printing QuicklyThe ZD220 is simple to install and begin printing—right out of the box. USB connectivity allows for universal interoperability. Easily replace legacy printers using ZPL, EPL or non-Zebra command languages. And, media changes are expedited with Zebra’s OpenACCESS™ clamshell design. It is ideal for use in transportation and logistics, light manufacturing, retail and healthcare applications to print a variety of tickets, tags, passes, labels and receipts.Consistently Exceptional Zebra Certified SuppliesPrinting supplies can impact everything from printhead lifespan to operational efficiency. That’s why we design, produce and rigorously pretest our own line of thermal printing supplies to ensure consistent, optimized performance in your Zebra printer—and peace of mind for you. For industry-leading quality, service and thermal printing expertise, choose Zebra Certified Supplies.
  5. Zebra Technologies Industrial Label Printer
    Mulai

    Rp109.999.900

    Zebra Technologies Industrial Label Printer
    Deskripsi:
    Built for high-volume applications and harsh environments, Zebra's Xi4 Series label printers deliver superior print quality and reliabiltiy. Boost productivity with faster print and connexion speeds, and reduce downtime with early warning.
    atribut:
    • Resolution (dpi): 203, 300
    • Memory: 64 MB Flash; 16 MB RAM
    • Maximum Print Width (mm): 216
    • Media Sensors: Transmissive and reflective
    • Media Width (mm): 108 to 224
    • Thickness (mm): 0.076 to 0.305
    • Media types: Continuous, die-cut gap, black mark, notch or hole
    • Ribbon Outside Diameter (mm): 81.3
    • Ribbon Standard Length (m): 300-450
    • Ribbon Width (mm): 108-220
    • Dimensions (mm): 393.7x401.6x517.5
  6. Zebra Technologies Ribbon Barcode Printer
    Mulai

    Rp169.900

    Zebra Technologies Ribbon Barcode Printer
    Deskripsi:
    ZEBRA RESIN P4T/RP4T 5095 PERFORMANCE Ribbon
  7. Zebra Technologies DT Printer (Printer Thermal)
    Mulai

    Rp6.899.900

    Zebra Technologies DT Printer (Printer Thermal)
    atribut:
    • Dimensions (mm): 130x117.7x49.5
    • Battery Capacity (mAh): 2280
    • Resolution (dpi): 203
    • Print Method: Direct Thermal
    • Maximum Print Speed (mm/s): Up to 100
    • Maximum Print Width (mm): 72
  8. Zebra Technologies Direct Thermal Printer with Autocutter
    Mulai

    Rp16.999.900

    Zebra Technologies Direct Thermal Printer with Autocutter
    Deskripsi:
    You need a premium, quality printer that’s built to perform flawlessly – day in and day out. Rely on Zebra’s ZD621 desktop printers, advancing the proven and popular GX Series printers. Don’t compromise. Get it all: an innovative new architecture to power our ever-expanding printer capabilities and software. Unmatched security that’s constantly evolving to safeguard your sensitive data and shield you from cyberattacks. Enhanced features, communication and media-handling options that you can add whenever you’re ready. An optional full-color LCD touch display with intuitive menu. And, increased remote-management capabilities. Together, these give you outstanding print performance, years of optimal use, industry-leading reliability and unparalleled intelligence and security. Everything you need in a printer to keep your workflows fluid and business moving forward.
    atribut:
    • Resolution (mm): 203 dpi/8 dots per mm
    • Maximum Print Width (mm): 104
    • Label Length Maximum (mm): 991
    • Label Length Minimum (mm): 6.4
    • Maximum Print Speed (mm/s): 203
    • Media Width (mm): 15 to 108
  9. Blueprint Thermal Barcode Printer (Printer Barcode Thermal)
    Mulai

    Rp1.499.900

    Blueprint Thermal Barcode Printer (Printer Barcode Thermal)
    atribut:
    • Print Length (cm): 0.5-254
    • Power Adapter (V/Hz): Input: 100-240 (AC)/50-60
  10. Zebra Standard Barcode Industrial Label Printer
    Mulai

    Rp94.999.900

    Zebra Standard Barcode Industrial Label Printer
    Deskripsi:
    The ZT411 standard barcode lable printer performs both thermal transfer and direct thermal printing at up to 14" per second. It has a side-loading metal print mechanism and toolless printhead replacement. Metal media cover has enlarged clear viewing window. A bi-fold media door decreases overall operating space.
    atribut:
    • UNSPSC: 44102405
    • Barcode Printer Type: Industrial
    • Dispensing Style: Rewind/Peel Off
    • For Core Dia. (inch): 3
    • Maximum Print Width (inch): 4.09
    • Overall Depth (inch): 19-1/2
    • Overall Height (inch): 12-3/4
    • Overall Width (inch): 10-5/8
    • Power Source: Electrical AC Supply
    • Printer Resolution (dpi): 203
    • Printer Series: ZT400
    • Printer type: Standard Industrial
    • Printing Software Compatibility: EPL; EPL 2; ZBI 2.0; ZPL; ZPL II
    • Printing Speed (inch/s): 14
    • Screen Type: Push Button
    • Standards: Safety: IEC 60950, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, Emissions: cTUVus, CE Marking, FCC-B, ICES-003, VCCI, C-Tick, NOM, S-Mark (Arg), CCC, CU, BSMI, KCC, SABS, IN-Metro
    • Voltage (V): 100 to 240 AC
    • Weight (lbs): 36
    • Wire Communication: Wired
  11. Zebra Technologies Mobile Printer (Alat Cetak/Print)
    Mulai

    Rp3.099.900

    Zebra Technologies Mobile Printer (Alat Cetak/Print)
    Deskripsi:
    ZQ220 Plus mobile printer
  12. Zebra Technologies Desktop Thermal Transfer Printer
    Mulai

    Rp4.199.900

    Zebra Technologies Desktop Thermal Transfer Printer
    atribut:
    • Firmware: ZPL II; EPL 2; XML
    • Maximum Print Width (inch/mm): 4.09/104
    • Media Sensors: Movable black mark sensor, limited range from center to left side Fixed off-center gap sensor
    • Media Width (inch): 1/25.4 to 4.4/112
    • Operating System: Link-OS Basic printer operating system
    • Programmable Print Speeds (inch/s): 6/152 (per second)
    • Resolution (dpi): 203
  13. Zebra Technologies Ribbon Cartridge Printer
    Mulai

    Rp7.099.900

    Zebra Technologies Ribbon Cartridge Printer
    Deskripsi:
    In addition to the innovative ribbon cartridge, on-site upgrades and just about every modern wired and wireless connectivity option, the ZD420 also comes with Link-OS. This unique software platform greatly reduces time spent integrating, managing and troubleshooting all of your printers - making your thermal printers more cost-effective than ever.
    atribut:
    • Print Technology: Direct to-Card Printer
    • Print Capabilities: Single-sided, Dual-sided
    • Print Speed: Single-sided: Color - 200cph, Mono - 900cph, Dual-sided: Color - 140cph, Mono - 450cph
    • Max. Images Per Ribbon Roll: Color - 300, Mono - 2000
    • Communications Interface: Standard – USB 2.0; Built-in 10/100 Ethernet, Optional - 802.11ac Mfi
    • Options: Magnetic stripe encoder, Third party contactless encoder integration kit
    • Compatible for: Printer Zebra ZD420
  14. Zebra Technologies Thermal Printer (Printer Thermal)
    Mulai

    Rp3.899.900

    Zebra Technologies Thermal Printer (Printer Thermal)
    atribut:
    • Resolution (dpi): 203 (8 Dots/mm)
    • Speed (inch/s): Programmable 4 or 6 Max
    • Dot Pitch (inch): 0.0049
    • Max Print Lengh (inch): 39
    • Min Print Length: One Dot
    • Core Inner Diameter (inch): Standard 0.5, 1
    • Label Length Maximum (inch): 39
    • Label Length Minimum (inch): 1
    • Max Roll Outer Diameter (inch): 5
    • Maximum Print Width (inch): 4.09
    • Media Sensing: Gap, Back Line, Notch
    • Media Thickness (inch): 0.003 (Min), 0.0075 (Max)
    • Media Width (inch): 1-4.4
    • Min Print Width: One Dot
    • Operating Humidity: 10 to 90% Non-condensing
    • Operating Temperature (°C): 5 to 41
    • Storage Humidity: 5 to 95% Non-condensing
    • Storage Temperature (°C): -40 to 60
  15. TSC Printer Printer Barcode (Pencetak Barcode)
    Mulai

    Rp2.299.900

    TSC Printer Printer Barcode (Pencetak Barcode)
    Deskripsi:
    Zenpert-4T520, AP/EU, 6Ips, Usb, Thermal T & Direct Thermal, 203Dpi, 16MB Flash
    atribut:
    • Resolution (dpi): 203
  16. Fargo Printer ID Card (Alat Cetak Kartu)
    Mulai

    Rp19.999.900

    Fargo Printer ID Card (Alat Cetak Kartu)
    Deskripsi:
    Fargo DTC1250ID dirancang untuk bisnis skala kecil hingga menengah, memberikan efisiensi maksimum dalam desain yang ramping dan ramah bagi pengguna. Printer kartu Fargo DTC1250ID mudah dalam perawatan dan dapat mencetak ID Card penuh warna dan teknologi kartu yang canggih. Fargo DTC1250ID dapat dengan mudah mencetak apa yang Anda butuhkan
  17. Zebra Technologies Handheld Computer
    Mulai

    Rp30.999.900

    Zebra Technologies Handheld Computer
    Deskripsi:
    MC3300 WORKS HARD IN THE REAL WORLD When it comes to delivering real-world productivity, the MC3300 is the real deal. Push-to-talk capabilities and Wi-Fi-enabled WorkForce Connect mean colleagues can communicate instantly, from the back of the store to the front. Warm-swap batteries virtually eliminate downtime, so your workforce can literally power through shifts. The MC3300 is efficiency, connectivity and productivity in one innovative package. And, it’s all backed by Zebra’s unrivalled OneCare support. Industry Use - Retail - Manufacturing - Warehouse Management DIMENSIONS Straight Shooter and 45° Scan: 7.96 in. L x 2.94 in. W x 1.35 in. D (202.2 mm L x 74.7 mm W x 34.5 mm D) Turret/Rotating Head: 8.79 in. L x 2.94 in. W x 1.35 in. D (223.4 mm L x 74.7 mm W x 34.5 mm D) Gun/Pistol: 7.96 in. L x 2.94 in. W x 6.45 in. D (202.6 mm L x 74.7 mm W x 163.9 mm D)
  18. XPRINTER Barcode Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    XPRINTER Barcode Printer
    Deskripsi:
    Printer Label 4 inch XP-4601B adalah seri terbaru dari Printer Label dari Xprinter. Dilengkapi dengan lebar kertas maksimal 110mm dan Kecepatan print 152mm/s, printer ini sudah siap untuk mendukung aktivitas bisnis kalian.Printer ini memiliki beberapa tipe koneksi / Interface yaitu USB, USB+Bluetooth dan USB+WiFi. Sensor yang dimiliki printer ini adalah Gap sensor, Cover opening sensor, dan Black mark sensor. Printer ini sangat cocok untuk penjual online, label barang, supermarket, dan lain-lain.Kelengkapan : 1 Unit XP-D4601B. 1 Kabel USB. 1 Adaptor. 1 Power. 1 Set Holder External. 1 Set Holder internal.
Daftar Harga zebra printer Terbaru October 2026
Zebra Technologies Printer BarcodeRp6.299.900
Zebra Technologies Industrial Printer (Alat Cetak/Print)Rp25.999.900
Zebra Technologies Desktop Printer SupportRp4.599.900
Zebra Technologies Printer Barcode IndustrialRp3.399.900
Zebra Technologies Printer ID Card (Alat Cetak Kartu)Rp14.999.900
Zebra Technologies Desktop Printer (Alat Cetak/Print)Rp3.399.900
Zebra Technologies Industrial Label PrinterRp109.999.900
Zebra Technologies Ribbon Barcode PrinterRp169.900
Zebra Technologies DT Printer (Printer Thermal)Rp6.899.900
Zebra Technologies Direct Thermal Printer with AutocutterRp16.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)