Beli yoshitake valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yoshitake Solenoid Valveatribut:
- Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
- Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
- Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
- Working Temperature: 5 to 180°C
- Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Seriesatribut:
- Maximum Temperature (°C): 220
- BONT Pressure Safety Valveatribut:
- Size (inch): 1.5
- Connection Flange: ANSI 300, ANSI 150, JIS 10K
- Temperature Range (°C): Max : 300 | Min : -5
- Pressure (kg): 2.5 - 3
- Body: SCS 13
- Bonnet: SCS 13
- Cap: SCS 13
- Disc: SUS304
- Handle: SUS304
- Seat: SUS304
- Spring: SUS304
- VENN FC Full Flow Safety Valve For Steamatribut:
- Nominal Diameter A: 40
- Nominal Diameter B: 1-1/2
- Kitz 125 Type Gate Valve FR Seriesatribut:
- Material (bonnet): C3771BE
- Material (disk): C3771BE
- Body Material: C3771BE
- Class: 125 type
- Connection Method: The screw-shaped
- Fluid Used: water vapor
- Handle Shape: circular
- Material (Packing): Non-asbestos packing
- Material (stem): K Metal
- Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
- Shape: straight
- Type: Brass general purpose valve
- Valve Type: Gate valve
- Yoshitake StrainerDeskripsi:-A U type strainer. -Applicable Fluid: cold/hot water/oil/other non-hazardous fluids. -Standard mesh 60atribut:
- Screen Materials: Stainless Steel
- Tsushima Safety Valve With Lever (Katup Safety)atribut:
- Pressure (psi): 142.233
- Pressure (bar): 10
- Pressure (Kg/Cm²): 10
- 317 Cast Iron Safety Valve JIS 10Katribut:
- Size (inch): 4
- Material: Cast Iron
- Yoshitake Pressure Reducing Valve (Steam) (PRV)Deskripsi:-Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.atribut:
- Mounting Specs: 4 holes
- LxW: 600x300mm
- Hole Diameter: phi4mmx4 places
- Mounting Method: Screw Lock (screw sold separately)
- Yoshitake Safety Relief Valve AL SeriesDeskripsi:Versatile type that supports fluids such as steam, air, water, and oil. We pursued the highest performance by subdividing pressure categories and realizing precision finishing with advanced technology. Advanced technology, high-grade materials, and a simple mechanism have realized amazing durability in addition to ease of maintenance and inspection. The sealed structure prevents fluid from leaking outside.* For liquids such as water and oil, the maximum temperature is 120 ° C.atribut:
- Compatible Fluid: Steam, air, cold / hot water, oil, other non-hazardous fluids
- Connector: JIS Rc
- Fluid Used: Steam/water/oil/air, non-hazardous fluids
- Material (Adjustment Spring): Stainless Steel
- Material (Main Unit): CAC
- Material (Spring Box): Bronze
- Material (Valve / Valve Seat): Stainless steel (SCS14A)
- Operating Pressure Range (MPa): 0.05 to 1.0
- Operating Temperature Range (°C): 5 to 220
- Type: Lifting type
- Type of Connection: Screw-in type
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- Tsushima Safety Valve Without Leveratribut:
- Pressure (Kg/Cm²): 10
- Yoshitake Air Vent Valve (Katup)Deskripsi:-It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
- Mitsuboshi Standard V-Belt B Type (100 to 198inch)Deskripsi:Mitsuboshi memiliki range produk Standard V-Belt B Type (100 to 198inch) yang lengkap dengan panjang Effective Pitch Circumference 100-198 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrikatribut:
- Belt Type: Standard V-Belt
- Belt Width (mm): 16.5
- Belt Height (mm): 11
- Angle (°): 40
- Maximum Speed (m/s): 30
- Minimum Pulley Diameter (mm): 150
- Operating Temperature Range (°C): -40 to +70
- Belt Material: Rubber
- SCHUH Pressure Gauge SX500Deskripsi:SX series is a premium design pressure gauge for extermely corrosive and non-corrosive environment. Product with solid front case and fully stainless steel construction. Liquid filled case for application with high dynamic pressure vibration. The special internal micrometer adjustment pointer standard installed to provide high accuracy to application. Suitable for satisfaction requirement to process industry, mining, machine tools, logging, power plant, steel mill, pulp and paper, refrigeration and industries.atribut:
- Dial Size: 100mm(4inch)
- Conn Size: 1/2inch NPT Lower Back
- Material: All Stainless Steel
- Range: 0-1000bar/15000Psi
Daftar Harga yoshitake valve Terbaru January 2026
| Yoshitake Solenoid Valve | Rp6.899.900 |
| Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series | Rp6.599.900 |
| BONT Pressure Safety Valve | Rp28.999.900 |
| VENN FC Full Flow Safety Valve For Steam | Rp45.999.900 |
| Kitz 125 Type Gate Valve FR Series | Rp209.900 |
| Yoshitake Strainer | Rp1.299.900 |
| Tsushima Safety Valve With Lever (Katup Safety) | Rp629.900 |
| 317 Cast Iron Safety Valve JIS 10K | Rp20.999.900 |
| Yoshitake Pressure Reducing Valve (Steam) (PRV) | Rp10.999.900 |
| Yoshitake Safety Relief Valve AL Series | Rp1.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































%20Gp-1000%20Series/2cP103662084-1.jpg)
/BONT%20Pressure%20Safety%20Valve/p4P109153904-1.jpg)
/VENN%20FC%20Full%20Flow%20Safety%20Valve%20For%20Steam/2aP108430082-1.jpg)


/kqP103502746-1.jpg)
/317%20Cast%20Iron%20Safety%20Valve%20JIS%2010K/qjP107801955-1.jpg)
%20(PRV)/P102873717-1.jpg)



/P103035253-1.jpg)
/cgP103851448-1.jpg)