Beli yamalub di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YAMALUBE Engine Oil Outboard Marine (Oli Mesin)Deskripsi:Oli untuk mesin tempel yamaha, penggunaan untuk campuran bensin.
- Shell Engine Oil Helix HX5 (Oli Mesin)Deskripsi:- Pelumas dengan premium mineral - Keunggulan: Membersihkan lebih dengan menghilangkan endapan kotoran dari pelumas mineral sebelumnya - Menjaga performa mesin tetap stabil - Cocok dipakai untuk usia kendaraan 8-12 tahun.atribut:
- SAE Grade: 15W-40
- Kinematic Viscosity: '14.27 at 100°C
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Viscosity Index: 137
- Pennant Thermodynamic Steam PT11Deskripsi:Thermodynamic steam trap with inbuilt strainer in full stainless steel construction, best suited for header and main line drains and drip legsINSTALLATION:The trap will operate in any position but the preferred installation is in a horizontal position with the disc cap on the top. Full port isolating valves should be installed upstream and downstream of the trap.MAINTENANCE:This trap can be maintained without disturbing the piping connections. Ensure that the trap is isolated - upstream and downstream - before attempting to dismantle it. ALLOW THE TRAP TO COOL BEFORE DISMANTLING.For trouble-free performance, periodic cleaning of the disc, seat and strainer screen is recommended. Do not use abrasive/corrosive media for cleaning. Only the disc and seat are subject to wear. A worn disc can be replaced. Slight seat wear can often be corrected by resurfacing on a lap plate.IMPORTANT:The trap should be installed as close as possible to the line to be drained. For new pipelines, ensure that the lines are properly flushed, prior to fitting the traps, to avoid strainer choke-up.OPTIONAL FITTINGS:ISOTUB: An insulating cover reduces the effect of excessive heat loss resulting from low ambient temperatures, wind, rain, etc. Blow Down Valve: When the blow down valve is opened, loose material collected in the strainer is purged.AVAILABLE SPARES:Disc, Strainer Screen (Packet of 5), Blow Down Valve, Isotubatribut:
- Connection: Screwed (NPT/BSPT/BSP) Flanged*, Socket Weld *End connection flanges of ASTM A105 forged carbon steel are welded on.
- Max. Allowable Pressure (psig): 600
- Maximum Allowable Temperature (°F): 800
- Cold Hydro Test Pressure (psig): 900
- Minimum Differential Pressure For Satisfactory Operation (Psi): 3.5
- Anton Paar Density Meter Handheld (Densitometer)atribut:
- Size (mm): 245x103x126
- Protection Rating: IP54
- Display Units: Brix, Alcohol%, Alcohol Strength, Baume Degree, Plato, API Weight, API Specific Gravity, API Density, H2SO 4% w/w, Density at Reference Temperature
- Data Memory (times): 1000 + times
- Amount Of Sample (ml): 2
- Interface: Bluetooth, RFID
- Measurement Accuracy Density (g/cm³): 0.001
- Measurement Temperature Range (°C): 0 to 40
- Measuring Range Density (g/cm³): 0 to 3
- Measuring Range Viscosity (mPa·s): 0 to 1000
- Package Size (mm): 390x380x160
- Power Supply: 2 AA batteries (included for testing)
- Temperature Measurement Accuracy (°C): 0.2
- Shell Engine Oil Helix HX3 (Oli Mesin)atribut:
- SAE Grade: 20W50
- Viscosity (mm²/s): 157 @40°C, 19 @100°C
- Viscosity Index: 137
- Flash Point (°C): 215
- Pour Point (°C): - 27
- Density (kg/L): 0.888 @15°C
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- ENEOS Motorcycle Oil (Oli Motor)Deskripsi:Low Viscosity (0W-20) ENEOS 0W-20 High Performance Fully Synthetic Motor Oil dicampur dengan hydrorefined minyak dasar dan campuran aditif dioptimalkan, sehingga memberikan stabilitas panas dan oksidasi jauh lebih baik daripada biasa dicampur pelarut minyak dasar. Berkat formulasi yang inovatif, ENEOS 0W-20 mencapai viskositas rendah 0W-20, sehingga memungkinkan ekonomi bahan bakar yang sangat baik dan perlindungan lingkungan. - Ekonomis dan ramah lingkungan. Selain kinerja tinggi hydrorefined dengan minyak dasar dan berbagai bahan aditif serta meminimalkan gesekan dan memungkinkan ekonomi bahan bakar yang luar biasa. - Cocok untuk jenis mobil tahun 0-3 tahun dengan kapasitas mesin dari 1000cc-3000cc. - The high-performance ENEOS 0W-20 bersertifikat dan memenuhi standard API terbaru oleh American Petroleum Institute.
- Pertamina Engine Oil Mesran Min 40 SE/CC PL1 (Oli Mesin)Deskripsi:MESRAN SERIES didesain dari High Viscosity Index base oil dan aditif pilihan yang dibutuhkan untuk pelumasan kendaraan berbahan bakar bensin yangmensyaratkan pelumas dengan klasifikasi mutu API SE/CC. TINGKATAN MUTUMESRAN SERIES memenuhi persyaratan API SE/CC.PENGGUNAANMESRAN 40 dan 50 sangat sesuai untuk pelumasan mesin bensin kendaraan yang mensyaratkan kinerja API SE. Pelumas ini juga cocok untuk mesin dieselyang membutuhkan API CC.MESRAN 10W, 20W dan30 cocok untuk pelumasan peralatan-peralatan yang membutuhkan pelumas yang mengandung detergent, dispersant,dan anti wear yang seimbang.atribut:
- Volume (L): 4
- Shell Engine Oil Helix HX6 (Oli Mesin)atribut:
- SAE Grade: 10W-40
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)Deskripsi:Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modernatribut:
- SAE Grade: 5W30
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
- MOTUL Motorcycle Oil 4T Scooter LE (Oli Motor)Deskripsi:Keunggulan : - LOW EMISSION (LE) yang berarti tingkat emisi rendah untuk sepeda motor matic (skutik) - Diadaptasi untuk skutik yang mobilitasnya dijalanan yang stop and go - JASO MB memastikan performa mantap dan juga irit BBM pada skutik dengan mengurangi friksi internal - Diformulasikan dengan teknologi HC-Tech sehingga tetap memberikan perlindungan terhadap mesin Standar/Approval - API SM - JASO MB.atribut:
- Size (L): 1.0
- SAE: 10W-30
- Shell Engine Oil Helix ECO Plus (Oli Mesin)atribut:
- SNI License: Yes
- SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
Daftar Harga yamalub Terbaru October 2026
| YAMALUBE Engine Oil Outboard Marine (Oli Mesin) | Rp83.900 |
| Shell Engine Oil Helix HX5 (Oli Mesin) | Rp88.900 |
| Pennant Thermodynamic Steam PT11 | Rp2.099.900 |
| Anton Paar Density Meter Handheld (Densitometer) | Rp149.999.900 |
| Shell Engine Oil Helix HX3 (Oli Mesin) | Rp58.900 |
| ENEOS Motorcycle Oil (Oli Motor) | Rp82.900 |
| Pertamina Engine Oil Mesran Min 40 SE/CC PL1 (Oli Mesin) | Rp289.900 |
| Shell Engine Oil Helix HX6 (Oli Mesin) | Rp129.900 |
| Shell Engine Oil Helix HX8 Synthetic (Oli Mesin) | Rp239.900 |
| MOTUL Motorcycle Oil 4T Scooter LE (Oli Motor) | Rp93.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/ozP105710899-1.jpg)
/6hP102212233-8.jpg)

/8zP108108323-1.jpg)
/P102212226-1.jpg)
/P103150482-1.jpg)
/bgP104857412-1.jpg)
/5qP103709206-1.jpg)
/P102212264-1.jpg)
/pdP103236913-1.jpg)
/80P102212288-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)